Beli concrete breaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOKU Concrete Breaker (Air Type)
    Mulai

    Rp18.999.900

    TOKU Concrete Breaker (Air Type)
    Deskripsi:
    -It can work continuously with strong hitting force and small recoil. -For chipping the foundation or crushing the concrete of buildings. -Pneumatic
    atribut:
    • Air Coupler: 1PF
    • Compatible Hose Inner Diameter: 19mm
    • Purpose of Use: For chipping the foundation or crushing the concrete of buildings.
    • Working Air Pressure: 0.6MPa
  2. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  3. Nippon Pneumatic Industrial (NPK) Concrete Breaker
    Mulai

    Rp10.999.900

    Nippon Pneumatic Industrial (NPK) Concrete Breaker
    Deskripsi:
    Nipple Nut-Flange Nut Hose Nipple
    atribut:
    • Air consumption: 0.9m3/min
    • Number of Blows: 1400bpm
    • Piston Diameter: 35mm
    • Stroke Diameter: 115mm
    • Total Length: 477mm
    • Air Connection Plug: G1
    • Content: Nipple Nut, Flange Nut Hose Nipple
    • Hose Inner Diameter: 19mm
    • Working Air Pressure: 0.6MPa
  4. TOKU Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp8.599.900

    TOKU Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -With twin hammer mechanism in the special shape, 2 hammers transfer power from the motor to the anvil without loss.-This impact wrench produces efficient blows and dramatically improves durability and torque.-Assembling light electric machines from automobile assembly lines and repairing industrial machines, etc.
    atribut:
    • Capacity Bolt Diameter: 16mm
    • Socket Input Drive: 12.7mm
    • Air consumption: 0.74
    • Hose Mounting Port: PT1/4
    • Exhaust: Forward
    • Hammer Type: Twin Hammer
    • Maximum Tightening Torque (N m): 540
    • No-load Speed (minute): 6500
    • Total Length (mm): 175.0
  5. FIRMAN Hydraulic Concrete Breaker
    Mulai

    Rp169.999.900

    FIRMAN Hydraulic Concrete Breaker
    atribut:
    • Pressure Range: 1300-2000psi / 90-140bar
    • Flow Range: 7-9 gpm / 26-341 pm
    • Optimum Flow: 8 gpm / 301 pm
    • Connect Size & Type (Inch): 3/8 (Male Pipe Hose Ends)
    • System Type: Open or Close Center
    • Port Size: SAE 8.0-ring
    • Length (inch): 23.5
    • Width (inch): 14
    • Length (cm): 60
    • Width (cm): 35
  6. TOKU Chisel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    TOKU Chisel
    Deskripsi:
    It is small and lightweight, and has excellent crushing power, workability and durability For concrete chipping work of civil engineering, buildings and building structures. For burring works, etc.
  7. Wipro Concrete Breaker Air Jack Hammer
    Mulai

    Rp7.699.900

    Wipro Concrete Breaker Air Jack Hammer
    Deskripsi:
    Alat untuk menghancurkan beton, paving, aspal, atau batu.
    atribut:
    • Air Input Hose Connector Diameter (mm): 22
    • Air Input Thread (inch): G3/4
    • Minimum Air Input (bar): 6.3
  8. DEWALT Breaker Hammer Kit
    Mulai

    Rp74.999.900

    DEWALT Breaker Hammer Kit
    atribut:
    • Application: Breaking; Creating Openings Into Shafts; Floor Trenching for Pipe; Risers
    • Blows/Minute (BPM): 0 to 960
    • Chuck Style: 1 1/8inch Hex
    • Current (A): 15
    • Handle Grip Material: Rubber
    • Handle Type: T-Handle
    • Impact Energy (ft/lbs): 38.4
    • Kit Contents: 1inch Cold Chisel; 3inch Wide Chisel; Bull Point Chisel; Flat Foot Plate for Hammer Truck; Hammer Truck; Kit Box; Pegged Foot Plate for Hammer Truck
    • Max. Blows/Minute (bpm): 960
    • Motor Type: Electric
    • No. of Chisel Positions: 1
    • No. of Speed Settings: Continuous
    • Overall Height (inch): 9 7/16
    • Power Source: Corded
    • Sound Level (dB): 105
    • Tool Length (inch): 30 3/4
    • UNSPSC: 27112703
    • Vibration Level (m/s²): 4.8
    • Voltage (V): 120 AC
  9. Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp32.999.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
    atribut:
    • Capacity Bolt Diameter: 48mm
    • Socket Input Drive: 25.4mm
    • Hose Mounting Port: Rc1/2
    • Air Consumption (m³/minute): 0.45
    • Exhaust: Back
    • Hammer Type: Single Hammer
    • Maximum Tightening Torque (N m): 2300
    • No-load Speed (minute): 3000
    • Purpose of Use: For car maintenance with many loosening.
    • Total Length (mm): 464.0
  10. EVERYDAY Rock Drill
    Mulai

    Rp15.999.900

    EVERYDAY Rock Drill
    Deskripsi:
    Engine Rock Drill
    atribut:
    • Engine Model: 2 Stroke
    • Power: 2.0 hp
    • Drill Speed: >/= 250 mm/min
    • Fuel Consumption: < 1.2 L/min
    • Max Drilling Depth: 6 m
    • Tank Capacity: +/- 1.14 L
    • Rotating Speed: >/= 200 mm/min
    • Dimension: 746 x 315 x 229 mm
  11. TOKU Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp3.899.900

    TOKU Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -By integrating the hammer and hammer pin with the pinless mechanism, efficiency is good, weight reduction and powerful torque are realized because direct striking power is transmitted to the anvil.-For attachment/detachment of wheels of passenger cars and truck, various maintenance of construction machinery.
  12. Sharp Air Purifier (Penjernih Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Sharp Air Purifier (Penjernih Udara)
    Deskripsi:
    Plasmacluster Generator yang terimplentasi ke dalam produk ini, akan melepaskan ion Positif dan Negatif ke udara lalu memburu elemen kasat mata yang berbahaya seperti Virus, Jamur, Alergen, Bau, dsb hingga ke sudut ruangan. Ion tersebut akan membentuk Hidrosil pada permukaan partikel untuk melumpuhkannya. Hidrosil (OH-) merupakan senyawa radikal yang aktif akan mengambil atom hidrogen dan langsung menonaktifkannya, sehingga partikel berbahaya tadi seperti Virus, Jamur, Alergen, Bau dan sebagainya menjadi lumpuh. Ion generator menghasilkan ion-ion Plasmacluster, ion positif dan ion negatif secara aktif mencari mikro organisme, berubah menjadi Hidroksil (OH-) dan menarik dengan cepat Hidrogen (H+) dari mikro organisme yang akan berubah menjadi (H2O), sehingga micro organisme dinonaktifkan. Lampu indikator yang menunjukkan HEPA Filter sudah kotor dan perlu dibersihkan. Daya hisap yang kuat untuk menyaring udara ruangan serta menyebarkan Ion Plasmacluster secara tepat dan merata keseluruh ruangan akan menjaga ruangan agar selalu bersih, sehat dan nyaman bagi penggunanya. Berkat Coanda Airflow, Ion Plasmacluster akan menyebar lebih merata keseluruh ruangan. ion Plasmacluster secara efektif menonaktifkan dan menekan perkembangan bakteri allergen yang terdapat pada debu diudara pada setiap sudut ruangan.
  13. TOKU Air Angle Grinder
    Mulai

    Rp10.999.900

    TOKU Air Angle Grinder
    Deskripsi:
    -Compact and lightweight, quiet exhaust sound with unique built-in silencer.-Safe and highly reliable type with the design that conforms to current safety and hygiene regulations.-By attaching a diamond wheel(optional)to the TAG type, it can be used as a-For flat surface grinding, surface finishing, chamfering and rust removal.
    atribut:
    • Total Length: 218mm
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
    • Hose Intake Port: PT1/4
    • Air Consumption per minute: 0.8 to 1.0
    • No. Load Speed: 13000min -1 power
    • Purpose of Use: For flat surface grinding, surface finishing, chamfering and rust removal.
  14. DGW NPK Compaction Fertilizer (Pupuk NPK Compaction)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    DGW NPK Compaction Fertilizer (Pupuk NPK Compaction)
    Deskripsi:
    Compound NPK fertilizer produced using Compaction Compound technology with a content of 15+15+15+TE for better quality plant growth and yields.
    atribut:
    • Color: Light Blue
    • Contents: Nitrogen (N) 15%; Phosphate (P₂O₅) 15%; Potassium (K₂O) 15%; Zinc (Zn) 1%; Boron (B) 0.5%; Magnesium (MgO) 2%; Sulfur (S) 5%
    • Form: Granule
  15. PROPAN Decorshield Wall Paint (Cat Tembok)
    Mulai

    Rp399.900

    PROPAN Decorshield Wall Paint (Cat Tembok)
    Deskripsi:
    DECORSHIELD Acrylic Exterior Shield DW-500 adalah cat tembok eksterior untuk melindungi tembok luar selama 12 tahun dari pengaruh perubahan cuaca, sinar UV dari matahari serta dari pertumbuhan jamur dan lumut. DECORSHIELD Acrylic Exterior Shield DW-500 terbuat dari bahan emulsi acrylic 100%, dikombinasikan dengan pigmen warna pilihan, sehingga mempunyai kelebihan: tidak mudah kotor, tahan terhadap alkali, warna lebih cerah dan tidak mudah pudar. Produk ini diformulasikan untuk pemakaian pada tembok dan plafon eksterior, seperti tembok pasangan batu bata, plesteran semen, beton, panel GRC dan lain-lain.Proteksi hingga 12 tahun dapat dicapai dengan kombinasi aplikasi yang benar & warna tertentu (pilihan) serta lokasi yang tidak ekstrem.
    atribut:
    • Coverage (m²/L): 10.0-14.0 (1coat); 5.0-7.0 (2-3 coat)
  16. TOKU Chisel Square Type Asphalt Cutter (Mata Bor Bobok Beton)
    Mulai

    Rp1.399.900

    TOKU Chisel Square Type Asphalt Cutter (Mata Bor Bobok Beton)
    Deskripsi:
    - It is small and lightweight, and has excellent crushing power, workability and durability. - For concrete chipping work of civil engineering, buildings and building structures. - For burring works, etc.
Daftar Harga concrete breaker Terbaru October 2026
TOKU Concrete Breaker (Air Type)Rp18.999.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
Nippon Pneumatic Industrial (NPK) Concrete BreakerRp10.999.900
TOKU Air Impact Wrench (Kunci Sok Angin)Rp8.599.900
FIRMAN Hydraulic Concrete BreakerRp169.999.900
TOKU ChiselRp269.900
Non Brand Magnet FerriteRp51.900
Wipro Concrete Breaker Air Jack HammerRp7.699.900
DEWALT Breaker Hammer KitRp74.999.900
Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Rp32.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)