DEWALT Breaker Hammer Kit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp74.999.900
Spesifikasi
ApplicationBreaking; Creating Openings Into Shafts; Floor Trenching for Pipe; Risers
Blows/Minute (BPM)0 to 960
Chuck Style1 1/8inch Hex
Current (A)15
Handle Grip MaterialRubber
Handle TypeT-Handle
Impact Energy (ft/lbs)38.4
Kit Contents1inch Cold Chisel; 3inch Wide Chisel; Bull Point Chisel; Flat Foot Plate for Hammer Truck; Hammer Truck; Kit Box; Pegged Foot Plate for Hammer Truck
Max. Blows/Minute (bpm)960
Motor TypeElectric
No. of Chisel Positions1
No. of Speed SettingsContinuous
Overall Height (inch)9 7/16
Power SourceCorded
Sound Level (dB)105
Tool Length (inch)30 3/4
UNSPSC27112703
Vibration Level (m/s²)4.8
Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait