Beli compression tester diesel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NPA Compression Gauge
    Mulai

    Rp8.099.900

    NPA Compression Gauge
    Deskripsi:
    - Adapter: k - 8, Manufacturer: UK Inter.- Adapter: k - 9, Manufacturer: Komatsu, Type: 2D92,4D92.- Adapter: k - 10, Manufacturer: Germany Inter.- Adapter: k - 11, Manufacturer: Perkins.
    atribut:
    • Case: Metal Case
  2. NPA (Toyo Tech) Compression Tester For Diesel Engine
    Mulai

    Rp16.999.900

    NPA (Toyo Tech) Compression Tester For Diesel Engine
    Deskripsi:
    Measure the compression by connecting the attached adapter compatible with the diesel engine.DS-9 is for midsize cars (for nozzle holders), DJ-9H is for glow plugs
    atribut:
    • Overall Length (mm): (Tester) 610, using hose
    • Mass (g): (Total) Approx. 3680
    • Included Accessories: Adapter, L-shaped joint, Fiber packing Φ13mm (for hose / tester connection) 5pcs, Φ14mm (for adapter connection) 5pcs
    • Diameter (φmm): (Meter) 75
    • Engine Model: (Adapter model) I-10/Isuzu (4HF1, 4HG1, 4BE1) I-13/Isuzu (4EE1, 4JG2, 4FC1, 4FG1, 4EF1, 4EC) T-5/Toyota (1C, 2C, 3C, L, 2L, 3L, 5L, 1KD, 1KZ) F-11/Mitsubishi (4D30, 4D31, 4D32, 4D33, 4D34, 4D35, 4D36) F-15/Mitsubishi (4M50, 4M51) M-2/Mazda (RF, R2, S2)
    • Case Dimensions (mm): (Metal) W335xD225xH55
    • Maximum Scale: 7MPa (approx. 70kgf / cm2 )
    • Minimum Scale (MPa): 0.2
  3. Startools Diesel Compression Tester
    Mulai

    Rp1.499.900

    Startools Diesel Compression Tester
    Deskripsi:
    • Diesel compression tester set Includes all the necessary components to test diesel compression on most diesel trucks, cars and tractors.• Constructed of durable carbon Steel with a chrome plated gauge for accurate measurements in harsh environments.
  4. KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    Mulai

    Rp849.900

    KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    atribut:
    • Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
    • Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
    • Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
    • Screw Adaptor: M18 x 1.5 160mm
    • Packing Dimensions (mm): 380x80x290
  5. OTC Compression Tester Kit
    Mulai

    Rp4.399.900

    OTC Compression Tester Kit
    atribut:
    • UNSPSC: 81141506
  6. monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Mulai

    Rp1.299.900

    monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Deskripsi:
    Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.
    atribut:
    • Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
    • Measurement range (kPa): 0-2100
  7. JTC Injector Service Fuel Injection Test Set (Alat Pembersih Injektor)
    Mulai

    Rp10.999.900

    JTC Injector Service Fuel Injection Test Set (Alat Pembersih Injektor)
    atribut:
    • Air Pressure (psi): 0-145
    • Coler: 3-1/2\" inch
    • Pressure Range (kPa): 0-1000
  8. NPA Compression Gauge for Diesel
    Mulai

    Rp12.999.900

    NPA Compression Gauge for Diesel
    atribut:
    • Meter Diameter (mm): ø75
    • Maximum Scale (g/cm²): 70
    • Minimum Scale (kg/cm²): 2
    • Packing Size (mm): 335x220x50
    • Case: Metallic Case
    • Weight (g): 3800
    • Total Weight (g): Approx. 1350
  9. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  10. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  11. JTC Compression Tester Full
    Mulai

    Rp3.099.900

    JTC Compression Tester Full
    atribut:
    • Adapter Size: M10x1.0,m12x1.25,m14x1.25,m18x1.5
    • Hose Length (mm): 440
    • Length (mm): Pipe adapter 190 each
    • Measuring Range (kPa): 0~2100
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Mitutoyo Digital Indicator
    Mulai

    Rp2.299.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  13. JTC Hino Crankshaft Rear Oil Seal Installer
    Mulai

    Rp3.299.900

    JTC Hino Crankshaft Rear Oil Seal Installer
    atribut:
    • Engine Model: J08C
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. JTC Hino Crankshaft Front Oil Seal Installer
    Mulai

    Rp2.299.900

    JTC Hino Crankshaft Front Oil Seal Installer
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. PROTO Pry Bar Set (Linggis)
    Mulai

    Rp3.099.900

    PROTO Pry Bar Set (Linggis)
    Deskripsi:
    A 4-pc. pry bar set from Proto. Includes rolling head and aligning pry bars. Black oxide finish helps prevent rust corrosion.
    atribut:
    • Bar Color: Black
    • Finish: Black Oxide
    • Set Type: Pry Bar Set
    • End Style: Chisel
    • Bar Material: Steel
    • Series: Proto
  16. JTC Snap In Tire Valve Installer
    Mulai

    Rp319.900

    JTC Snap In Tire Valve Installer
    atribut:
    • Material: Rubber part: NBR
    • Overall Length (mm): 290
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. JTC FUSO Full Air Brake System Remover
    Mulai

    Rp3.199.900

    JTC FUSO Full Air Brake System Remover
    atribut:
    • Genuine Part No.: MC889860・MC889861・MC889862
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  18. JTC FUSO Injector Remover (6M60)
    Mulai

    Rp1.599.900

    JTC FUSO Injector Remover (6M60)
    atribut:
    • Applicable Engine Type: 6M60 series
    • Genuine Part No.: MH061071
    • Overall Length (mm): 345
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  19. JTC Rear Axle Nut Socket
    Mulai

    Rp3.499.900

    JTC Rear Axle Nut Socket
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Square Drive (mm): 19, 120/8 points
Daftar Harga compression tester diesel Terbaru October 2026
NPA Compression GaugeRp8.099.900
NPA (Toyo Tech) Compression Tester For Diesel EngineRp16.999.900
Startools Diesel Compression TesterRp1.499.900
KRISBOW Kit Alat Tes Kompresi Mesin DieselRp849.900
OTC Compression Tester KitRp4.399.900
monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)Rp1.299.900
JTC Injector Service Fuel Injection Test Set (Alat Pembersih Injektor)Rp10.999.900
NPA Compression Gauge for DieselRp12.999.900
RHINO Mesin Las Inverter MIGRp7.899.900
WESTWARD Compression TesterRp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait