Beli compresion tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Kit Alat Tes Kompresi Mesin Dieselatribut:
- Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
- Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
- Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
- Screw Adaptor: M18 x 1.5 160mm
- Packing Dimensions (mm): 380x80x290
- monotaro Compression TesterDeskripsi:Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.atribut:
- Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
- Measurement range (kPa): 0-2100
- TEKIRO Universal Radiator Pressure Test KitDeskripsi:TEKIRO Radiator Pressure Test.Alat tes kebocoran radiator mobil, tes tekanan atau pressure radiator. Cocok untuk bermacam jenis radiator mobil. Di lengkapi dengan box plstik agar anda dapat dengan mudah dalam menyimpan dan membawanya.Fungsi : Untuk tes kebocoran radiator mobil, dan tes tekanan radiatorMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- KRISBOW Kit Alat Ukur Kompresi Mesinatribut:
- Pressure Gauge (Psi/bar): 0-300/0-20
- Adaptor (mm x inch): 10x1, 12x1.25, 14x1.25, 18x1.5
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- JTC Compression Tester Fullatribut:
- Adapter Size: M10x1.0,m12x1.25,m14x1.25,m18x1.5
- Hose Length (mm): 440
- Length (mm): Pipe adapter 190 each
- Measuring Range (kPa): 0~2100
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Enerpac Hydraulic Press & Cylinder Pressure GaugeDeskripsi:These dial load and pressure gauges use a dual-scale to measure system pressure and force. Load gauges measure external load pressure supported by jacks or cylinders, pressing parts together under predetermined loads, weighting, and testing. Pressure gauges measure input pressure into cylinders, jacks, and high-pressure systems.atribut:
- UNSPSC: 41112403
- Brand: ENERPAC
- Hazardous Location Rating: Not Rated
- Includes Mounting Hardware: No
- Panel Mountable: No
- Pressure Range Type: Pressure
- Primary Units: psi
- Process Connection (inch): 1/4 NPTF Male
- Process Connection Gender: Male
- Process Connection Type: NPTF
- KRISBOW Kit Alat Ukur Tekanan Oliatribut:
- Pressure Gauge (Psi/bar): 0-500/0-35
- Hose NPT (inch): 1/8
- NPT Adaptor (inch): 1/4 & 3/8
- Packing Dimensions (mm): 360x70x240
- Startools Diesel Compression TesterDeskripsi:• Diesel compression tester set Includes all the necessary components to test diesel compression on most diesel trucks, cars and tractors.• Constructed of durable carbon Steel with a chrome plated gauge for accurate measurements in harsh environments.
- GRIP ON TOOLS Oil Pressure Test KitDeskripsi:- Test oil pump pressure and also low warning devices.- Fitted with quick coupling adaptors and 1200mm of hose.- Include 90° coupling adaptor for limited access applications.- Adaptors: R1/8 DIN 2999, 1/8x27NPT, 1/90° Elbow.
- Mitsuboshi Maxstar Wedge Supreme V-BeltDeskripsi:MAXSTAR WEDGE V-Belt for RMA/MPTAUnique narrow V belt with high power transmission capabilitySuitable for energy-saving/compact design and can be used for high-speed operation up to 40m /second
- NPA (Toyo Tech) Compression Tester For Diesel EngineDeskripsi:Measure the compression by connecting the attached adapter compatible with the diesel engine.DS-9 is for midsize cars (for nozzle holders), DJ-9H is for glow plugsatribut:
- Overall Length (mm): (Tester) 610, using hose
- Mass (g): (Total) Approx. 3680
- Included Accessories: Adapter, L-shaped joint, Fiber packing Φ13mm (for hose / tester connection) 5pcs, Φ14mm (for adapter connection) 5pcs
- Diameter (φmm): (Meter) 75
- Engine Model: (Adapter model) I-10/Isuzu (4HF1, 4HG1, 4BE1) I-13/Isuzu (4EE1, 4JG2, 4FC1, 4FG1, 4EF1, 4EC) T-5/Toyota (1C, 2C, 3C, L, 2L, 3L, 5L, 1KD, 1KZ) F-11/Mitsubishi (4D30, 4D31, 4D32, 4D33, 4D34, 4D35, 4D36) F-15/Mitsubishi (4M50, 4M51) M-2/Mazda (RF, R2, S2)
- Case Dimensions (mm): (Metal) W335xD225xH55
- Maximum Scale: 7MPa (approx. 70kgf / cm2 )
- Minimum Scale (MPa): 0.2
- Eterna Kuas Cat 633Deskripsi:Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
- Natural Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas Fotocopy (HVS) Ekonomis multifungsi untuk membantu kegiatan cetak dan fotokopi dokumen harian dikantor, gamasi 70gsm dan 75gsm.atribut:
- Size: A4
- Paper Weight (gsm): 75
- Color: White
- Number of Sheets: 500
- KRISBOW Alat Uji Emisi Mesin DieselDeskripsi:Diesel Opacity Smoke Testeratribut:
- Dimensions (cm): 45x20x42
- Response Time (s): 0.5
- Type: Opacity
- Voltage (V): 220
Daftar Harga compresion tester Terbaru February 2026
| KRISBOW Kit Alat Tes Kompresi Mesin Diesel | Rp779.900 |
| monotaro Compression Tester | Rp1.099.900 |
| TEKIRO Universal Radiator Pressure Test Kit | Rp2.699.900 |
| KRISBOW Kit Alat Ukur Kompresi Mesin | Rp339.900 |
| TEKIRO Socket Set (Kunci Sock Set) | Rp329.900 |
| JTC Compression Tester Full | Rp2.499.900 |
| JTC Diesel Compression Tester | Rp7.699.900 |
| Wipro Compression Tester Kit (Diesel) | Rp1.199.900 |
| Enerpac Hydraulic Press & Cylinder Pressure Gauge | Rp4.199.900 |
| WESTWARD Compression Tester | Rp1.199.900 |
Data diperbarui pada 01/02/2026 (Harga belum termasuk PPN)























































































































































/puP101003930-3.jpg)

/JTC%20Diesel%20Compression%20Tester/P101532301-1.jpg)
/9mP108523346-1.jpg)



/Startools%20Diesel%20Compression%20Tester/fjP111714559-1.jpg)


%20Compression%20Tester%20For%20Diesel%20Engine/03P110775003-1.jpg)


/hyP102126646-3.jpg)