Beli compresi tester diesel tekiro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Compression Tester
    Mulai

    Rp1.199.900

    monotaro Compression Tester
    Deskripsi:
    Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.
    atribut:
    • Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
    • Measurement range (kPa): 0-2100
  2. JTC Compression Tester
    Mulai

    Rp13.999.900

    JTC Compression Tester
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. KRISBOW Kit Alat Ukur Kompresi Mesin
    Mulai

    Rp339.900

    KRISBOW Kit Alat Ukur Kompresi Mesin
    atribut:
    • Pressure Gauge (Psi/bar): 0-300/0-20
    • Adaptor (mm x inch): 10x1, 12x1.25, 14x1.25, 18x1.5
  4. monotaro Radiator leak + cap tester for domestic cars
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    monotaro Radiator leak + cap tester for domestic cars
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible: Cap size: inner diameter 31mm / depth 9.5mm, inner diameter 31mm / depth 15.7mm, inner diameter 41mm / depth 19.5mm
    • Set Contents: Pressure pump x1, Leak test adapters x 3 types, Cap test adapters x 2 types, Water temperature gauge x 1 type
    • Package Weight (g): 2160
  5. Kennedy Petrol Engine Compression Tester
    Mulai

    Rp1.799.900

    Kennedy Petrol Engine Compression Tester
    Deskripsi:
    Suitable for all types of spark plugs. Finds faults in piston rings, valves, head gaskets and cylinder bores. Suitable for use on most petrol engine vehicles and motorcycles. Can be used on crankshaft seals in two-stroke engines. 195mm flexible hose. For use on 14mm and 18mm threads. Large easy to read scale 0-21bar/0-300psi. Air release valve to allow rapid re-testing.
    atribut:
    • Applications: Petrol engines
    • Weight Each: 440g
    • Suitable for the following engines: Suitable for all types of petrol engines Suitable for all types of spark plugs
    • Additional Features: 195mm flexible hose Large easy to read scale 0-21bar/0-300psi
    • Number of Pieces: 2
    • Part Number: KEN5031160K
  6. KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    Mulai

    Rp779.900

    KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    atribut:
    • Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
    • Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
    • Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
    • Screw Adaptor: M18 x 1.5 160mm
    • Packing Dimensions (mm): 380x80x290
  7. JONNESWAY Petrol & Diesel Engine Compression and Leakage Test Kit
    Mulai

    Rp9.999.900

    JONNESWAY Petrol & Diesel Engine Compression and Leakage Test Kit
    Deskripsi:
    This petrol & diesel engine compression and cylider leakage test kits that cover the wide range of modern engines, including Hdi, TDCI and Pumpe Duse. Included clamp-on injector adaptors, 0-50bar (700psi) gauge with rubber bumper, straight and right angled quick connect fitting and an extensive range of glow plug and injector adaptors enable this kit to cover the vast majority of car, van, truck, and bus, agricultural and marine diesel engines. Additional pressure gauge for references on incoming pressure during the operation (0-7bar). Glow Plug Adaptors : Wide range of Alfa,BMW, Chusler, Daewoo, Fait, Ford, Hyuidi, Izusu, Land Lover, LDV, Mazda, Mercedes, Mitsubishi, Nissan, Opel, PSA, Renaiult, Saab, Suzuki, Toyota, VAG, Vauxhall, Volvo diesel engines. Spark plug size : 10, 12, 14, 18mm. Injector : M20, M22, M24, & Ford Stanadyne injector plus clamp-on injector.
    atribut:
    • Size (mm): 10, 12, 14, 18
  8. JONNESWAY Petrol Engine Compression Tester Set
    Mulai

    Rp2.899.900

    JONNESWAY Petrol Engine Compression Tester Set
    Deskripsi:
    Compression Tester-General Purpose M14 & M18 Plug Ports M14 & M18 Thread Chaser, M10 & M12 Thread Chaser. M10 Extension, M12 Extension, M14 Extention, M14 Extention, M18 Extention, Service Kit. Comprehensive kit is based on petrol compression tester for vehicles with M10, M12, M14, and M18 sparkplug threads. Easy to use. Checks condition of valves, piston rings, gaskets & cylinder heads. Used on cars, vans & motorcycles. Pressure relief valve enables repeated testing of a cylinder without removing the gauge.
  9. JONNESWAY Diesel Engine Compression Tester (Cars)
    Mulai

    Rp4.999.900

    JONNESWAY Diesel Engine Compression Tester (Cars)
    Deskripsi:
    - Comprehensive test kit for both direct and indirect diesel injected cars. - Simple & easy to use. - For use on both direct or indirect injection engines. - Checks engine compression under cranking conditions. - Small profile, quick coupling adapters for speed & security. - Built-in pressure relief valve enables repeat tests without dismantling. - Flexible hose (355mm) gives access to restricted plug & injector parts. - Dual Scale 80mm diameter gauge 0-10000lb/in2 & 0-70 bar.
    atribut:
    • Legth (inch): 63.5
    • Width (inch): 25
    • Hole (inch): 17
  10. JTC Compression Tester Full
    Mulai

    Rp2.899.900

    JTC Compression Tester Full
    atribut:
    • Adapter Size: M10x1.0,m12x1.25,m14x1.25,m18x1.5
    • Hose Length (mm): 440
    • Length (mm): Pipe adapter 190 each
    • Measuring Range (kPa): 0~2100
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. KING TONY Diesel Engine Compression Tester Kit
    Mulai

    Rp4.799.900

    KING TONY Diesel Engine Compression Tester Kit
    Deskripsi:
    -Suitable for testing cars and light commercial vehicles with direct or indirect injection on diesel engine-Gauge reading range from 0-1000 psi (0-70 bar)-Includes a pressure gauge, various connect adapter and replacement seal & washer
    atribut:
    • Gauge Range (psi): 0-1000
Daftar Harga compresi tester diesel tekiro Terbaru March 2026
JTC Unique Compression Tester KitRp979.900
JTC Diesel Compression TesterRp7.699.900
JTC Combination Gasoline Compression TesterRp1.399.900
monotaro Compression TesterRp1.199.900
JTC Compression TesterRp13.999.900
KRISBOW Kit Alat Ukur Kompresi MesinRp339.900
JTC Engine Oil Pressure TesterRp909.900
monotaro Radiator leak + cap tester for domestic carsRp2.599.900
Kennedy Petrol Engine Compression TesterRp1.799.900
JTC Cylinder Leakage Tester SetRp2.399.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)