Beli compact flash memory di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Magnetic Laboratries Compact Flash Memory CardDeskripsi:Highly durable compact flash with MLC chipData storage for digital cameras, etc.atribut:
- Type: Type1
- Standard: Compact flash, UDMA7
- Dimensions (mm): 36.4x42.8x3.3
- Sandisk Extreme Pro Compact FlashDeskripsi:Get high-capacity storage, faster shot-to-shot performance, and cinema-quality video with the SanDisk Extreme PRO CompactFlash Memory Card. With transfer speeds of up to 160MB/s, this card offers the fast, efficient performance you expect from the global.atribut:
- Card Type: CompactFlash Type I
- Speed (X-rating): 1067x
- Buffalo Compact Flash High Cost Performance ModelDeskripsi:Full lineup. It can be used as a PC Card Type II flash card by attaching the optional adapter "RCF-A2"/"RCF-CBA". With low power consumption specifications, it is safe to use for a long time, such as when using a digital camera. Possible number of shots: 2048x1536 (3.15 million pixels) - Fine mode → Approximately 1060 sheets 1600x1200 (1.92 million pixels) - Fine mode → Approximately 1637 sheets
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- Sandisk Ultra SDHC/SDXC Memory CardDeskripsi:SanDisk microSD and microSDHC mobile memory cards are the ideal companion for multimedia phones because they plug right inside the phone providing immediate expansion of memory storage needed for carrying more music, video, photos, games, and mobile softwatribut:
- Storage Capacity: 16 GB
- Transcend USB 3.2 Gen 1 / 3.1 Gen 1 Card ReadersDeskripsi:RDF8Unleash the full potential of your high-speed memory cards with Transcend's RDF8 card reader. By supporting SDXC/SDHC UHS-I, microSDXC/SDHC UHS-I and CompactFlash memory cards, Transcend's RDF8 card reader combined with the performance boost of advanced USB 3.1 Gen 1 technology is the professional's choice for fast and efficient data transfer.A card reader for all the popular card typesFully supporting the mainstream SD, microSD and CompactFlash memory cards, the RDF8 card reader can handle virtually any data transfer. You can even plug in three cards at the same time, effortlessly transferring music, videos, images, and other digital files with one compact card reader!USB Type-A for great device compatibilityThe RDF8 card reader is equipped with a micro USB (USB 3.1 Gen 1) port and includes a micro USB to USB Type-A cable to transfer data between your SD, microSD or CompactFlash memory card and your computer.Blazing-fast transfer speedsTaking full advantage of the USB 3.1 Gen 1 interface for fast transfers, Transcend's RDF8 card reader will unleash the full potential of your high-speed flash cards. In addition, the RDF8 has an LED indicator to show card insertion and data transfer activity.Compact powerThe RDF8 card reader is small enough to slip into your pocket or briefcase for superior convenience. Because it's easy to carry, you can transfer your most important files anywhere, anytime.RecoveRx softwareTranscend offers the RecoveRx software, a free data recovery utility that allows you to search deep within a storage device for traces of erased files including digital photos, documents, music, and videos.atribut:
- Dimensions (mm): 67.6xx45x15.2
- USB type: Micro USB to USB Type A
- Connection Interface: USB 3.1 Gen 1
- Card Reader Slot(s): SD/microSD/CompactFlash
- Operating Temperature (°C): 0 to 70
- Operating Voltage (V): 5
- Certificate: CE/FCC/BSMI/KC/RCM/EAC
- Operating System: Microsoft Windows 7, Microsoft Windows 8, Microsoft Windows 10, Mac OS X 10.2.8 or later, Linux Kernel 2.6.30 or later
- Memory Card Supported: SDHC (UHS-I)/SDXC (UHS-I)/microSDHC (UHS-I)/microSDXC (UHS-I)/CompactFlash (UDMA7)
- Jason Hose Clamp Stainless 304Deskripsi:SS 304, full stainless steel materialatribut:
- Material: Stainless Steel
- Sandisk SDHC/SDXC Memory CardDeskripsi:Capture your daily memories with SanDisk SDHC. Applicable to all kinds of digital devices with SD or SDHC port, SanDisk Standard is to make sure you get a space to store photos, videos, files, and music every day.Keep Your Daily Life: Designed for youratribut:
- Storage Capacity: 32GB
- Write Speed: 15MB/s
- Device Compatibility: Compatible with SDHC/SDXC and SDHC-I/SDXC-I devices
- Video Speed: C4
- Ricoh Compact flash GF-2Deskripsi:An ultra-compact, lightweight flash that can automatically adjust brightness when attached to the RICOH GR IV. - Ultra-compact design The ultra-compact design is compatible with the high-end compact digital camera "RICOH GR IV," making it easy to carry and allowing you to carry it in your pocket while it is attached to the camera. - Simple and easy operation. When the RICOH GR IV is attached and the ISO is set to AUTO, the camera supports automatic light control, controlling the guide number and ISO sensitivity according to the subject distance, allowing you to take pictures using flash light without compromising the quick shooting capabilities of a snapshot shooter. - Built-in lithium-ion battery The camera has a built-in rechargeable lithium-ion battery (charged via the USB Type-C terminal), allowing it to emit a stable amount of light even when the camera's battery is low.*Auto-flash photography will only be possible with full flash when attached to a camera, including previous GR series cameras, whose terminals other than the X contacts are arranged differently from those on the GR IV.atribut:
- Charging method: USB Type-C (5V, 0.1A or more)
- Focal Length (mm): 18 (wide conversion lens not supported)
- Mass (g): About 19
- Mode: Flash mode (when mounted on RICOH GR IV): Guide number controlled by camera rangefinder, manual flash (1/1, 1/4)
- Operating Temperature (°C): 0~40
- Power Supply: Rechargeable lithium-ion battery (not replaceable)
- Projection Angle (°): Top and bottom: 47, left and right: 66
- Recharging Time (hour): 2
- Specification: Guide number: 3 (ISO100), 6 (ISO400)
- Storage Temperature (°C): -20 to 45 (3 months)
- Type: Clip-on external flash
- Sandisk Extreme Pro Compact FlashDeskripsi:Get high-capacity storage, faster shot-to-shot performance, and cinema-quality video with the SanDisk Extreme PRO CompactFlash Memory Card. With transfer speeds of up to 160MB/s, this card offers the fast, efficient performance you expect from the globalatribut:
- Storage Capacity: 128 GB
- Read Speed: up to 160 MB/s
- Write Speed: up to 150 MB/s
- Video Speed: VPG-65
- Form Factor: CompactFlash
- TY-RAP Cable Ties (Pengikat / Kabel Tis)Deskripsi:Heat-stabilized cable ties bundle and organize wire and cable in outdoor applications that also require resistance to high temperatures, like transportation, lawn care, construction equipment, and recreational vehicles. They do not crack or get brittle when exposed to high temperatures, unlike standard cable ties. They're also UV-resistant, so they don't degrade when exposed to the sun.atribut:
- UNSPSC: 39121703
- Basic Material - Cable Tie: Nylon
- Cable Tie Properties: Halogen-Free; Plenum Rated; UV Light Resistant; Weather Resistant
- Cable Tie Style: Standard
- Color: Black
- Flame retardant: No
- Locking Style: Stainless Steel Barb
- Material: Nylon 6/6
- Maximum Temperature Rating (°F): 221
- Metal Detectable: No
- Minimum Temperature Rating (°F): -40
- Number of Straps: 1
- Outdoor Use: Yes
- Plenum Rated: Yes
- Standards: CSA 62275 Type 2, 21S; EN 62275; UL 62275; UL E49405
- Temperature Range (°F): -40 to 221
- UL Type: 2; 21S
- Jason Isi T-Shape StaplesDeskripsi:High quality material1000 staples per boxatribut:
- Material: High Quality
- kipp Metal Adjustable Handleatribut:
- Material: Screw:Steel, Lever:Zinc die cast
- Screw Dimensions: M10 x 1.50
- Thread Length (mm): 30
- Curve Radius (mm): 80
- Specification: Male thread type
Daftar Harga compact flash memory Terbaru April 2026
| Magnetic Laboratries Compact Flash Memory Card | Rp549.900 |
| Sandisk Extreme Pro Compact Flash | Rp2.399.900 |
| Buffalo Compact Flash High Cost Performance Model | Rp1.599.900 |
| Sandisk Flashdisk Cruzer Blade USB | Rp61.900 |
| Sandisk Ultra SDHC/SDXC Memory Card | Rp199.900 |
| KRISBOW Tempat Sampah/Tong Sampah Injak (Trash Bin) | Rp139.900 |
| Transcend USB 3.2 Gen 1 / 3.1 Gen 1 Card Readers | Rp719.900 |
| Jason Hose Clamp Stainless 304 | Rp4.900 |
| Sandisk SDHC/SDXC Memory Card | Rp239.900 |
| Mitsubishi Electric Cf Card | Rp1.899.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)
























































































































































/guP103950606-2.jpg)









/qzP109784971-4.jpg)