Ricoh Compact flash GF-2

Sebelum PPN:
Rp3.399.900
Spesifikasi
Charging methodUSB Type-C (5V, 0.1A or more)
Focal Length (mm)18 (wide conversion lens not supported)
Mass (g)About 19
ModeFlash mode (when mounted on RICOH GR IV): Guide number controlled by camera rangefinder, manual flash (1/1, 1/4)
Operating Temperature (°C)0~40
Power SupplyRechargeable lithium-ion battery (not replaceable)
Projection Angle (°)Top and bottom: 47, left and right: 66
Recharging Time (hour)2
SpecificationGuide number: 3 (ISO100), 6 (ISO400)
Storage Temperature (°C)-20 to 45 (3 months)
TypeClip-on external flash

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-compact, lightweight flash that can automatically adjust brightness when attached to the RICOH GR IV.
- Ultra-compact design The ultra-compact design is compatible with the high-end compact digital camera "RICOH GR IV," making it easy to carry and allowing you to carry it in your pocket while it is attached to the camera.
- Simple and easy operation. When the RICOH GR IV is attached and the ISO is set to AUTO, the camera supports automatic light control, controlling the guide number and ISO sensitivity according to the subject distance, allowing you to take pictures using flash light without compromising the quick shooting capabilities of a snapshot shooter.
- Built-in lithium-ion battery The camera has a built-in rechargeable lithium-ion battery (charged via the USB Type-C terminal), allowing it to emit a stable amount of light even when the camera's battery is low.
*Auto-flash photography will only be possible with full flash when attached to a camera, including previous GR series cameras, whose terminals other than the X contacts are arranged differently from those on the GR IV.
Warning
*Auto-flash photography will only be possible with full flash when attached to a camera, including previous GR series cameras, whose terminals other than the X contacts are arranged differently from those on the GR IV.
Feature
An ultra-compact, lightweight flash that can automatically adjust brightness when attached to the RICOH GR IV.
- Ultra-compact design The ultra-compact design is compatible with the high-end compact digital camera "RICOH GR IV," making it easy to carry and allowing you to carry it in your pocket while it is attached to the camera.
- Simple and easy operation. When the RICOH GR IV is attached and the ISO is set to AUTO, the camera supports automatic light control, controlling the guide number and ISO sensitivity according to the subject distance, allowing you to take pictures using flash light without compromising the quick shooting capabilities of a snapshot shooter.
- Built-in lithium-ion battery The camera has a built-in rechargeable lithium-ion battery (charged via the USB Type-C terminal), allowing it to emit a stable amount of light even when the camera's battery is low.

Ulasan Produk

Tidak ada ulasan