SANWA SUPPLY Cf Conversion Adapter For Sdxc

Sebelum PPN:
Rp929.900
Spesifikasi
AS ONE Part Number64-0869-24
Suitable For(Conversion adapter) miniSD adapter ADR-MINIK microSD adapter ADR-MICROK
Mass (g)About 10
Supported OSWindows 8.1, 8(64bit/32bit), 7(32bit/64bit), Vista(32bit/64bit), XP, 2000
Suitable ModelsDevices such as digital cameras and printers with a CF Type II slot
Dimensions, Width WxDepth DxHeight H (mm)42.8x36.4x5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applicable Media:
SDXC memory card up to 64GB * SDXC memory card is compatible only with Windows 7, Vista (SP1 or later), XP (SP2, SP3 or later). SDXC memory card Class4/6/10 up to 64GB * SDXC memory card is compatible only with Windows 7, Vista (SP1 or later), XP (SP2, SP3 or later). * UHS-1 high-speed transfer is not supported. SDHC memory card up to 32GB Class2/4/6/10 SD memory card up to 2GB (Ver.1.1)

Ulasan Produk

Tidak ada ulasan