Beli compact cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PAMY Cylinder Pneumatic MSDA Type (Silinder Pneumatik)
    Mulai

    Rp149.900

    PAMY Cylinder Pneumatic MSDA Type (Silinder Pneumatik)
    atribut:
    • Series Type: Compact Cylinder (Double Acting)
    • Acting Type: Double Acting
    • Working Medium: Air (to be filtered by 40μm filter element)
    • Operating Pressure Range (MPa): 0.1 to 1.0 (15-145psi/1.0-10.0bar/1-10kgf/cm²)
    • Cushion Type: Bumper
    • Proof Pressure (MPa): 1.5 (215psi, 15bar)
    • Speed Range (mm/s): 30-500
    • Stroke Tolerance Range: 0-±1.0
    • Working Temperature Range (°C): -5 to 60 (Unfreeze)
  2. PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    40%
    Mulai

    Rp34.900

    PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
  3. Ostynn O-Ring Seal EPDM70 (Oring)
    Mulai

    Rp900

    Ostynn O-Ring Seal EPDM70 (Oring)
    atribut:
    • Color: Brown
    • Material: EPDM70
  4. EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  5. One Two Cups Grinder Kopi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    One Two Cups Grinder Kopi
    Deskripsi:
    Mencari cara yang praktis untuk menikmati secangkir kopi di pagi hari? Inilah saatnya untuk menggunakan alat penggiling kopi manual dari One Two Cups. Kombinasi bilah keramik dan sistem penggilingnya efektif untuk hasilkan bubuk kopi yang konsisten. Uniknya, tekstur bubuk kopinya bisa Anda atur sesuai kebutuhan. Anda bisa menghasilkan bubuk kopi kasar atau halus untuk menyempurnakan metode penyeduhan yang dilakukan.
  6. One Two Cups Espresso Coffee Machine (Mesin Kopi)
    Mulai

    Rp68.900

    One Two Cups Espresso Coffee Machine (Mesin Kopi)
    Deskripsi:
    Apabila Anda gemar minum kopi dan ingin membuatnya di rumah namun dengan alat yang ekonomis, dapat menggunakan moka pot dari One Two Cups. Alat ini merupakan salah satu pembuat kopi espresso dengan cara yang mudah dan cepat. Salah satu keunggulan lainnya adalah dapat digunakan bagi para pemula. Untuk itu, miliki moka pot dari One Two Cups ini sekarang juga.
  7. EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)
    Mulai

    Rp419.900

    EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 40
    • Port Size: G1/4
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  8. FESTO Short-stroke Cylinder ADVC Series (Silinder Pneumatik / Silinder Pendek)
    Mulai

    Rp1.099.900

    FESTO Short-stroke Cylinder ADVC Series (Silinder Pneumatik / Silinder Pendek)
    atribut:
    • Cushioning: Elastic cushioning Rings/pads at both ends
    • Mounting Position: Any
    • Mode of Operation: Double-acting
    • Ambient Temperature (°C): -20 - 80
    • Corrosion Resistance Class (CRC): 1 - Low corrosion stress
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
  9. EMC Pneumatic Cylinder Bore 80 (Silinder Pneumatik)
    Mulai

    Rp919.900

    EMC Pneumatic Cylinder Bore 80 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 80
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  10. Airtac Compact Cylinder (Bore 20mm) (Silinder Pneumatik Kompak)
    Mulai

    Rp419.900

    Airtac Compact Cylinder (Bore 20mm) (Silinder Pneumatik Kompak)
    atribut:
    • Bore Size (mm): 20
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  11. SAPPORO Wiesbaden Loker Besi 24 Pintu
    Mulai

    Rp5.699.900

    SAPPORO Wiesbaden Loker Besi 24 Pintu
    atribut:
    • Dimensions (cm): 114x42x210 (WxDxH)
    • Frame: Thick Iron Plate 0.6mm
    • Frame Finishing: Powder Coating
    • Number of Compartments: 24
    • Number of Doors: 24
  12. SMC Air Cylinder Compact (Silinder Pneumatik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    SMC Air Cylinder Compact (Silinder Pneumatik)
    Deskripsi:
    Fit CQ2 to your application requirements- Save space in your machines- Reduced dimensions of the cylinder and components- Minimise overall machine weight and increase the productivity
    atribut:
    • Auto Switch: No Switch
  13. One Two Cups Teko Kopi Leher Angsa
    Mulai

    Rp64.900

    One Two Cups Teko Kopi Leher Angsa
    Deskripsi:
    Teko dengan desain menyerupai leher angsa ini biasa digunakan untuk menyeduh kopi dengan teknik V60, yang merupakan proses penyeduhan dengan prinsip penyaringan. Namun, teko ini juga dapat digunakan untuk menyeduh minuman lain. Bagi Anda yang gemar meminum kopi dengan metode V60 dapat memiliki teko dari One Two Cups ini sekarang juga.
  14. Mitutoyo Magnetic Stand
    Mulai

    Rp1.999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
  15. Ebara Spare Part FSJA Impeller
    Mulai

    Rp14.999.900

    Ebara Spare Part FSJA Impeller
    atribut:
    • Material: BC6/Cast Iron
  16. HPC Pneumatic Cylinder 25mm Blue MAL Type
    Mulai

    Rp259.900

    HPC Pneumatic Cylinder 25mm Blue MAL Type
    atribut:
    • Acting Type: Double Acting
    • Body Material: Alumunium Tube
    • Diameter Cylinder (mm): 25
    • Ensured Pressure (Mpa): 1.35
    • Magnetic Piston: No
    • Mounting Type: Foot Mounting; LB FA SDB
    • Port (inch): G 1/8
    • Rod Size (mm): 10
    • Rod Thread: M10x1.25
    • Speed Range (mm/s): 30 to 800
    • Square cover (mm): 34
    • Working Medium: Air
    • Working Pressure (Bar): 1 to 10
    • Working Temperature (°C): -5 to 70
  17. EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Mulai

    Rp3.799.900

    EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 160
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
  18. HAMMER CASTER 415ER Fixed Car (Urethane Wheel) with Stopper
    Mulai

    Rp72.900

    HAMMER CASTER 415ER Fixed Car (Urethane Wheel) with Stopper
    atribut:
    • Shape: Fixed car S
    • Caster Type: Plate type fixed car casters
    • Finishing (Metal Compatibletings): Chrome plating (handle is trivalent chromium conversion treatment)
    • Model : 415ER fixed car
    • Stopper: With rotation stopper
    • Wheel Type: Single wheel
Daftar Harga compact cylinder Terbaru October 2026
PAMY Cylinder Pneumatic MSDA Type (Silinder Pneumatik)Rp149.900
SMC Compact Cylinder/Compact Type CQS Series CQSYRp409.900
SMC MGP Series Compact Guide Cylinder (Silinder Pneumatik / Silinder Kompak)Rp149.900
PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Rp34.900
Ostynn O-Ring Seal EPDM70 (Oring)Rp900
EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)Rp389.900
One Two Cups Grinder KopiRp85.900
One Two Cups Espresso Coffee Machine (Mesin Kopi)Rp68.900
EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)Rp419.900
FESTO Short-stroke Cylinder ADVC Series (Silinder Pneumatik / Silinder Pendek)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)