Beli combination square di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Diecast Combination Square & Rule
    Mulai

    Rp219.900

    Kennedy Diecast Combination Square & Rule
    Deskripsi:
    Multi-functional. Can be used as try square, mitre square, depth gauge, spirit level, marking gauge, height gauge and rule. Supplied with scribing tool. Diecast aluminium alloy head with the 6 Inch rule and diecast zinc alloy head with the 12 Inch rule. Precision rolled blades.
    atribut:
    • Type: Combination Square & Rule
    • Graduation Marking Colors: Black
    • Finish/Coating: Uncoated
    • Material: Aluminium
    • Color: Black Silver
    • Features: Depth Gauge, Spirit Level
  2. INGCO Magnetic Lock Combination Square
    31%
    Mulai

    Rp239.900

    INGCO Magnetic Lock Combination Square
    Deskripsi:
    INGCO Combination Square // Penggaris L Siku Tukang Waterpass
    atribut:
    • Length (mm): 300 (12inch)
    • Blade Width (mm): 25
    • Blade Thickness (mm): 2.0
  3. BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp239.900

    BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    - Dual pawl ratcheting box end yields smooth operation and maximum strength- 15 Degrees offset box head provides extra knuckle clearance- 4.5 Degrees (5 Degrees on smaller wrenches) gear engagement means less movement to engage the next gear- Inch s
  4. Snap-on Adjustable Joint Pliers
    Mulai

    Rp1.399.900

    Snap-on Adjustable Joint Pliers
    atribut:
    • Dimension C, Overall Length (inch): 7
    • Set Head: Small Models
    • Dimension B, Parallel Opening (inch): 7/8
    • Country of Origin: USA
    • Dimension A, Maximum Jaw Positions: 5
  5. STANLEY Combination & Double Square (Penggaris Siku)
    Mulai

    Rp379.900

    STANLEY Combination & Double Square (Penggaris Siku)
    Deskripsi:
    Combination squares lay out 90° angles with their anvil, lay out 45° angles with their shoulder, and check level and plumb with their bubble vials. Also known as combo squares, these multifunctional tools assist with gauging flatness, aligning tool blades and fences, setting bevel angles on saws and jointers, striking long lines on workpieces, and more. They include a square head but also accept other types of compatible heads to perform additional measurement and layout tasks.
    atribut:
    • Blade Coating: Chrome
    • Head Type: Square
    • Number of Pieces: 2
    • System of Measurement: Inch
  6. WESTWARD Combination Square (Penggaris Siku)
    Mulai

    Rp179.900

    WESTWARD Combination Square (Penggaris Siku)
    atribut:
    • Head Type: Protractor/Blade
    • Number of Pieces: 2
    • Product Type: Combination Square
    • UNSPSC: 27111803
  7. BluePoint Adjustable Joint Pliers
    Mulai

    Rp269.900

    BluePoint Adjustable Joint Pliers
    Deskripsi:
    -Dual compound soft grip handles provide good grip and comfort-Drop forged chrome/nickel alloy is fine polished for corrosion resistant finish Categorie: Pliers & Cutters Pliers/Standard & Miniature.
    atribut:
    • Jaw Capacity: 1 11/16inch
    • Length: 10inch
  8. STANLEY Die-Cast Combination Square Metric
    Mulai

    Rp389.900

  9. STANLEY 10 Groove Joint
    Mulai

    Rp169.900

    STANLEY 10 Groove Joint
    atribut:
    • Overall Length : 10 Inch (250 mm)
  10. BluePoint 10 Lb. Magnetic Pickup Tool
    Mulai

    Rp949.900

    BluePoint 10 Lb. Magnetic Pickup Tool
    Deskripsi:
    - Lifts 10 lbs., - 6 5/8inch long, and extends to 33 1/4inch, - Hinged head magnetic pick up tools, - Powerful magnets are fitted into the brass sleeve, - Adjustable hinged heads.
  11. C-Mart Combination Try Square Stainless Steel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

  12. Insize Combination Square
    Mulai

    Rp179.900

    Insize Combination Square
    atribut:
    • Blade Length (inch): 12
    • Blade Material: Stainless Steel
    • Graduation Type: mm
    • Graduations: 0.5mm, 1mm
    • Head Material: Zinc
    • Head Type: Square
    • Includes: Square Head and Blade
    • Number of Pieces: 2
  13. Insize Combination Square Set (Penggaris Siku)
    Mulai

    Rp869.900

    Insize Combination Square Set (Penggaris Siku)
    Deskripsi:
    Penggaris Siku Kombinasi - Center head: untuk menetukan titik tengah benda berbentuk bulat. Akurasi +/- 0,15mm- Protractor head: untuk mengatur blade pada sudut yang diinginkan pada bagian tepi benda, dan Dapat Digunakan Untuk mengukur sudut. Range 0-180°, akurasi +/- 7 min.- Square head: untuk mengatur blade pada sudut 90° atau 45° pada bagian tepi benda. Akurasi +/- 8min untuk 90° square, +/- 10 menit untuk 45° square- Blade: Range 300 mm/12 inci, Skala: 0,5 mm dan 1/32 inci pada front face, 1mm dan 1/64 inci pada back face
  14. STANLEY VDE Pliers
    Mulai

    Rp829.900

    STANLEY VDE Pliers
    atribut:
    • Content: Pliers (84-001, 84-003 & 84-007)
  15. Non Brand Combination Square (Penggaris Siku)
    Mulai

    Rp70.900

    Non Brand Combination Square (Penggaris Siku)
    Deskripsi:
    Penggaris siku dengan kombinasi waterpassSpesifikasi:Tipe penggaris siku kombinasiLengkap dengan waterpasDilengkapi dengan marker besiBahan stainless steelPanjang ukuran 30cmManfaat :Menyediakan berbagai fungsi yang dapat membantu pekerjaan untuk.- menggaris sebagai penggaris,- membuat sudut 45 - 90,- sebagai penarik garis lurus tanpa batas panjang- sebagai waterpass- Dilengkapi dengan jarum/paku pembuat tanda dll
    atribut:
    • Length (m): 30
    • Material: Stainless Steel
  16. TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Fleksibel)
    Deskripsi:
    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  17. BluePoint Automotive Tool Set (Alat Bengkel)
    Mulai

    Rp1.299.900

    BluePoint Automotive Tool Set (Alat Bengkel)
    Deskripsi:
    Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
Daftar Harga combination square Terbaru March 2026
Kennedy Diecast Combination Square & RuleRp219.900
INGCO Magnetic Lock Combination SquareRp239.900
BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)Rp239.900
Snap-on Adjustable Joint PliersRp1.399.900
STANLEY Combination & Double Square (Penggaris Siku)Rp379.900
Mitutoyo Combination Square (Penggaris Siku)Rp1.899.900
WESTWARD Combination Square (Penggaris Siku)Rp179.900
BluePoint Adjustable Joint PliersRp269.900
STANLEY Die-Cast Combination Square MetricRp389.900
STANLEY 10 Groove JointRp169.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)