STANLEY Combination & Double Square (Penggaris Siku)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp399.900 - Rp699.900
Spesifikasi
Blade CoatingChrome
Head TypeSquare
Number of Pieces2
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combination squares lay out 90° angles with their anvil, lay out 45° angles with their shoulder, and check level and plumb with their bubble vials. Also known as combo squares, these multifunctional tools assist with gauging flatness, aligning tool blades and fences, setting bevel angles on saws and jointers, striking long lines on workpieces, and more. They include a square head but also accept other types of compatible heads to perform additional measurement and layout tasks.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Combination Square Number of Pieces 2 Blade Finish Chrome Blade Length 12 in Head Type Square System of Measurement SAE Head Material Die Cast Includes Built-In Scriber Head Vial Included Yes Blade Coating Chrome Features Built-In Scriber Head Color Black

Ulasan Produk

Tidak ada ulasan