Beli coating granit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KLENCO Super CoatingDeskripsi:SUPER COATING Extra Durable Floor FinishProduct DescriptionSUPER COATING produces a high gloss “wet look” that is extremely durable underheavy traffic. Superior wax polymers provide excellent resistance to marking and scuffing, outlasting and outsatribut:
- Product Form: Liquid
- Noritake Lakban Anti Slip Transparan (Selotip)atribut:
- Material: Base material:Polyester film, Adhesive:Acrylic type, Abrasive:Aluminium oxide
- Color: Transparent
- Width (mm): 50
- Length (m): 5
- Thickness (mm): 0.5
- Adhesive Strength: 32N/25mm
- Tensile Strength: 383N/25mm
- Total Spray Electrostatic Manual Powder Coatingatribut:
- Air Consumption (N.m³/h): 13.5
- Injector Discharge (g/minute): Max. 500 (4 bar)
- Maximum Pressure (bar): Max. 7
- Output Voltage (KV): 0-100
- Power Supply (V): 100 to 220
- TRUSCO Lakban Anti Slip Tipe Indoor (Selotip)Deskripsi:Use:Indoor use. (Places require walking barefoot)atribut:
- Abrasive Grain: Synthetic Rubber Particles
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Tape Length (m): 5
- Tape Thickness (mm): 0.65
- Tensile Strength (N/25mm): 34
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- TRUSCO Lakban Anti Slip Transparan Outdoor Tipe Roll (Selotip)atribut:
- Type: Roll type
- Base Material: Polyester film
- Abrasive Grain: Aluminium Oxide
- Tape Thickness (mm): 0.8
- Adhesive: Acrylic
- Tensile Strength (N/25mm): 383
- Adhesive Force (N/25mm): 32
- Niigata Seiki (SK) Steel Pin Gauge Set AA 6.5 Seriesatribut:
- Diameter Precision (µm): ± 0.8
- Hardness: HV 650 or more
- Roundness/Cylindricity (µm): 0.5
- KLENCO Action 150Deskripsi:ACTION 150 Super Polish StripperProduct DescriptionAn effective yet economical stripper for metal cross-link floor polishes as well as regular floor finishes and waxes, ACTION 150 combines quick stripping power with instantaneous detergent actatribut:
- Volume (ml): 5000
- Application For: Floor Stripper
- Packaging: Jerry Can
- Cleaner Form: Liquid
- 3M Lakban Anti Slip Safety Walk Tipe A (Selotip)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- CRC Urethane Seal Coat ClearDeskripsi:CRC Clear Urethane is a stable single component polyurethane coating for electrical and electronic applications. It dries fast, adheres well and forms a hard, durable, flexible and non conductive film for electrical motor windings and armature coilsatribut:
- Size (g): 300 aerosol
- monotaro Lakban Anti Slip Outdoor (Selotip)Deskripsi:Produk ini juga sering disebut dengan Safety Walk Tapeatribut:
- Tape Width (mm): 50
- Tape Length (m): 5
- Abrasive Type: Mineral Particles (Aluminium Oxide)
- Adhesive Power (g/25mm): 1500
- Base Material: Aluminium Foil
- Durability (years): about 1 to 1.5 (standard)
- Extensibility (%): 25
- Operating Temperature Range (°C): - 5 to 50
- Specification: Both indoor and outdoor use.
- Tape Thickness (mm): 1.55 (± 0.3)
- Tensile Strength (kgf/25mm): 6
- Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
- KLENCO Food Grade Cleaner & Degreaser Concentrated Action 130Deskripsi:ACTION 130 Food Safe Cleaner DegreaserProduct DescriptionACTION 130 is a versatile non-butyl detergent that effectively removes oil and greasy soil from most hard surfaces. Using an USDA Category A-1 approved formulation, ACTION130 can be
- TRUSCO Fluorescent Anti-Slip Tape (Outdoor)Deskripsi:For outdoor use.(Places require waring something on foot)atribut:
- Color: Yellow/Black (Zebra)
- Abrasive Type: Aluminium Oxide
- Adhesive Force (N/25mm): 15
- Base Material: Resin Finished Cloth
- Tape Length (m): 3
- Tape Thickness (mm): 0.85
- Tensile Strength (N/25mm): 740
- Applications: For Outdoor Use.(Places Require Waring Something on Foot)
- Purpose of Use: For outdoor (overall walking place except bare feet)
- JTC Pressure Sand Blasteratribut:
- Dimensions: 330x450x850
- Hose size (inch): Ø 1/2
- Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
- Maximum Pressure (psi): 250
- Range of Blasting Pressure (PSI): 65-125
- Tank Capacity: 10 Gallons
- KLENCO Sanifect High Level DisinfectantDeskripsi:SANIFECT is a powerful, convenient, and multi-purpose disinfectant that effectively kills viruses and bacteria yet is non-toxic, alcohol free, pH neutral and pleasant smelling, making it safe and friendly for a wide range of applications methods including fogging. SANIFECT’s technology utilizes pH modifiers that neutralize ionic bonds of protein envelopes that hold hard-to-kill viruses and bacteria together and then penetrates to destroy the nucleic acid and dissolves the virus and bacteria in seconds.Areas of UseSANIFECT High Level Disinfectant is ideal for disinfecting floors, walls, table-tops, door handles, hand railings, lift button panels, plant and kitchen equipment, toilets and all hard surfaces in homes, hotels, hospitals, shopping malls, train stations, offices, schools, factories, sanitation stations and all private and public areas subject to dilution and usage guidelines.
Daftar Harga coating granit Terbaru March 2026
| KLENCO Super Coating | Rp879.900 |
| Noritake Lakban Anti Slip Transparan (Selotip) | Rp529.900 |
| Total Spray Electrostatic Manual Powder Coating | Rp50.999.900 |
| TRUSCO Lakban Anti Slip Tipe Indoor (Selotip) | Rp119.900 |
| TRUSCO Lakban Anti Slip Outdoor (Selotip) | Rp159.900 |
| TRUSCO Lakban Anti Slip Transparan Outdoor Tipe Roll (Selotip) | Rp389.900 |
| Niigata Seiki (SK) Steel Pin Gauge Set AA 6.5 Series | Rp169.900 |
| KLENCO Action 150 | Rp299.900 |
| 3M Lakban Anti Slip Safety Walk Tipe A (Selotip) | Rp219.900 |
| CRC Urethane Seal Coat Clear | Rp179.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102032350-1.jpg)

/P101000850-1.jpg)
/P101000673-1.jpg)
/nwP102010860-2.jpg)
%20Steel%20Pin%20Gauge%20Set%20AA%206_5%20Series/P101001085-7.jpg)

/hgP103628628-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Urethane%20Seal%20Coat%20Clear/P102074954-1.jpg)
/P101563251-6.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TRUSCO%20Fluorescent%20Anti-Slip%20Tape%20(Outdoor)/P101001261-1.jpg)