Beli co2 regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  2. Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Mulai

    Rp4.799.900

    Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Deskripsi:
    High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
    atribut:
    • Manufacturing Number: EH-2N
    • Dimensions (cm): 10x10x10
    • Type: Electrically Heated
    • Gas: Oxygen (Non-syphon cylinder)
    • Applicable Gas: CO2 (Non-syphon cylinder)
    • Flow Meter (nl/minute): 2-25
    • Flow Rate (nl/minute): 25
    • Heater Power (W): 190
    • Length (m): 2
    • Maximum Flow Rate (nl/minute): 25
    • Maximum Working Inlet Pressure (kgf/cm²): 165
    • Pressure (kgf/cm²): 1-3
    • Voltage (V): 100
    • Weight (kg): 2.06
  3. Chiyoda Seiki CO2 Gas Regulator Victory (Regulator Las)
    Mulai

    Rp2.399.900

    Chiyoda Seiki CO2 Gas Regulator Victory (Regulator Las)
    atribut:
    • Maximum Inlet Pressure (kgf/cm²): 165
    • Delivery Pressure (kgf/cm²): 2-15
    • Standard Flow Rate (Nm/hour): 60 (at 5kgf/cm2)
    • Maximum Flow Rate (Nm/hour): 130
    • Inlet Pressure Gauge (kgf/cm²): 0-250 (3500lb/in2)
    • Delivery Pressure Gauge (kgf/cm²): 0-25 (350lb/in2)
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: M16xP1.5(R)+hose nipple
  4. KRISBOW CO2 Regulator with Heater (Regulator Las)
    Mulai

    Rp2.199.900

    KRISBOW CO2 Regulator with Heater (Regulator Las)
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x190
  5. Non Brand Water Test (Kit Uji Kualitas Air)
    Mulai

    Rp269.900

    Non Brand Water Test (Kit Uji Kualitas Air)
    Deskripsi:
    Alat Test Kualitas Air, sangat berguna utk mengetahui kondisi air tanah, air minum, kolam renang, aquarium, air PAM, dll dengan parameter test yang lebih banyak.
  6. MultiPro CO2 Gas Regulator with Heater (Regulator Las)
    Mulai

    Rp589.900

    MultiPro CO2 Gas Regulator with Heater (Regulator Las)
    atribut:
    • Part Number: 5.K00.003.110
    • Use for: CO2
    • Voltage (V): 110
  7. CONSTANT Water Quality Tester
    Mulai

    Rp789.900

    CONSTANT Water Quality Tester
    atribut:
    • Accuracy (pH): ±0.01
  8. Daesung Regulator CO2
    25%
    Mulai

    Rp149.900

    Daesung Regulator CO2
    atribut:
    • Use for: CO2
  9. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  10. STAHLWERK CO2 Regulator (Regulator Las)
    Mulai

    Rp419.900

    STAHLWERK CO2 Regulator (Regulator Las)
    Deskripsi:
    Hanya bisa untuk dicolokkan ke mesin las yang compatible output 36V, dan bukan ke kelistrikan PLN. Barang tanpa dus/kemasan
  11. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  12. KRISBOW CO2 Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW CO2 Regulator (Regulator Las)
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x170x110
  13. Benchmark Scientific
    Mulai

    Rp12.999.900

    Benchmark Scientific
    atribut:
    • Manufacturer/Tradename: Benchmark Scientific H2300-REG
  14. Muraku CO2 Regulator Electric Heater (Regulator Las)
    Mulai

    Rp719.900

    Muraku CO2 Regulator Electric Heater (Regulator Las)
    atribut:
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure: 0-25 LPM, 20 C, 1.5 kg/cm
    • Power Supply (V/Hz): 220/50
    • Body Material: Brass, Chrome Plated
    • Diameter Cylinder (mm): 57
    • Diameter Pressure (mm): 52
    • Inlet Connection (mm): G5/8-14
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  15. Yamato Carbon Dioxid Regulator
    Mulai

    Rp6.799.900

    Yamato Carbon Dioxid Regulator
    atribut:
    • Fluid: Carbon dioxide/MAG gas
    • Main Body Material: Brass
    • Outlet Connection: phi8 hose port
    • Port Connection: W22-14(right)
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.1 to 0.3
  16. Ista CO2 Regulator
    Mulai

    Rp1.999.900

    Ista CO2 Regulator
    Deskripsi:
    Ista Co2 Regulator Controller Selenoid Single Gauged (Silver)- Regulator Co2 yang memiliki katup jarum presisi sehingga dapat memberikan output Co2 yang stabil dan akurat.- Terbuat dari bahan stainless steel (anti karat)- Dilengkapi dengan selenoid buatan German dengan katup pengaman, kualitas terjamin baik dari segi keheningan maupun keamanan.- Sudah di rancang untuk tidak menggunakan alat bantu saat pemasangan.- Gunakan timer tambahan untuk dapat di sesuaikan dengan waktu nyala / mati yang kita inginkan.- Satu meteran untuk menentukan jumlah tekanan pada tabung (Single Gauged)NOTE :- Tekanan bersifat slow release, dapat di gunakan mulai dari tank nano sampai tank ukuran besar- Tanpa menggunakan alat bantu apapun saat pemasangan- Cara test awal sesudah terpasang : buka full terlebih dahulu kran regulator lalu colok listrik, setelah itu buka kran tabung secara perlahan sampai gas keluar. Cara ini akan mencegah kemungkinan error pada gauged (sebab tekanan tabung sangat relatif, cara ini dapat di gunakan pada semua jenis regulator untuk keamanan gauged)
  17. Vivaria CO2 Regulator
    Mulai

    Rp569.900

    Vivaria CO2 Regulator
    Deskripsi:
    Vivaria Co2 Regulator Double Gauged- Co2 regulator yg terbuat dari bahan kualitas tinggi yang mampu menghantarkan pasokan Co2 untuk aquarium anda dengan optimal dan aman- Design stylist dan Modern terlihat semakin modern Co2 system yang anda gunakan- Dengan double gauged (2 buah meteran) dapat dengan mudah kita melihat jumlah isi melalui tekanan yang terbaca dari tabung ke regulator dan besaran tekanan yang keluar- Sudah termasiuk Bubble Counter & Check Valve Metal 2in1 (Reg System)- Regulator CO2 dengan dua pengukur tekanan : Tekanan CO2 masuk ke Regulator, Tekanan CO2Sudah termasuk : 1 regulator, kunci pas, Bc Cv Metal
  18. Xetto Cargo Net for Electric Lifting Cart (Jaring Kargo Forklift Stacker)
    Mulai

    Rp7.099.900

    Xetto Cargo Net for Electric Lifting Cart (Jaring Kargo Forklift Stacker)
    atribut:
    • Height (mm): 1400
    • Length (mm): 1400
    • Width (mm): 1000
  19. Melzer CO2 Gas Regulator (Regulator Las)
    Mulai

    Rp309.900

    Melzer CO2 Gas Regulator (Regulator Las)
    atribut:
    • Inlet Pressure (Bar): 250
    • Outlet Pressure (Bar): 2.5
Daftar Harga co2 regulator Terbaru October 2026
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900
Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)Rp4.799.900
Chiyoda Seiki CO2 Gas Regulator Victory (Regulator Las)Rp2.399.900
KRISBOW CO2 Regulator with Heater (Regulator Las)Rp2.199.900
Non Brand Water Test (Kit Uji Kualitas Air)Rp269.900
MultiPro CO2 Gas Regulator with Heater (Regulator Las)Rp589.900
CONSTANT Water Quality TesterRp789.900
Daesung Regulator CO2Rp149.900
Harris Gas Regulator (Regulator Gas)Rp5.699.900
STAHLWERK CO2 Regulator (Regulator Las)Rp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait