Beli clevis pin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Knuckle Pin Clevis Pin
    Mulai

    Rp249.900

    SMC Knuckle Pin Clevis Pin
    atribut:
    • Material: Carbon steel
    • Included Accessories: Split pin (2 pieces)
  2. SMC Clevis Pin and Knuckle Pin IY-J0 Series
    Mulai

    Rp47.900

    SMC Clevis Pin and Knuckle Pin IY-J0 Series
    atribut:
    • Material: SUS304
    • Included Accessories: Retaining ring
    • Tube Inner Diameter (Φmm): 16
    • Part Number: IY-J015SUS
  3. SMC Clevis Pin and Knuckle Pin CDP Series
    Mulai

    Rp34.900

    SMC Clevis Pin and Knuckle Pin CDP Series
    atribut:
    • Material: Carbon steel
  4. TRUSCO Stainless Steel Eye Nut (Metric Thread)
    66%
    Mulai

    Rp46.900

    TRUSCO Stainless Steel Eye Nut (Metric Thread)
    Deskripsi:
    -Since the head of the nut is ring shaped, can be used through ropes, chains, wires, etc.-For lifting machine and equipment, etc.
    atribut:
    • Dimensions d (mm): 8
    • L (mm): 25
    • H (mm): 32
    • B (mm): 17
    • Screw Diameter: M10x1.5
    • Working Load (kN): 1.47
    • Material: Stainless Steel (SUS304)
    • Purpose of Use: For lifting machine and equipment, etc.
  5. SMC Clevis Pin for MU Knuckle Pin
    Mulai

    Rp47.900

    SMC Clevis Pin for MU Knuckle Pin
    atribut:
    • Material: Carbon steel
    • Included Accessories: Retaining ring
  6. RS PRO Bright Zinc Plated Steel Clevis Pin
    Mulai

    Rp169.900

    RS PRO Bright Zinc Plated Steel Clevis Pin
    Deskripsi:
    RS PRO Clevis PinsBrought to you from the trusted brand RS PRO, a high-quality bright zinc plated clevis pin designed to connect components that rotate or swivel. Steel clevis pins are a type of fastener commonly used on agricultural machinery, motor engines, or as a replacement secure pin for jack stands. They are extremely versatile, easy to install, and locked into place via a retaining clip. Once installed the clevis pin will remain in place and will not work loose under vibration.Also referred to asLink pinHinge pinSpecificationMild steel constructionImperial Diameter: 3/16 in, 1 /4 in, 5/16 in, 3/8 inLength: 1 /2 in, 5/8 in, 3 /4 in, 1 in, 1-1 /4 in, 1-1/2 inYou may also need!RS PRO offer a selection of bright zinc-plated steel retaining clips compatible with clevis pins. Browse our offer using the improved filters to find you ideal solution.Working length of pin is less than nominal lengthFor 3/16 pins subtract 0·145in, for 1/4 pins 0·176, for 5/16 pins 0·224 and for 3/8 pins 0·25 from nominal length to find the working length
    atribut:
    • Diameter (inch): 3/8
    • Finish: Bright Zinc Plated
    • Length (inch): 1
    • Material: Steel
    • Part Type: Clevis Pin
  7. THK Cam Follower
    Mulai

    Rp199.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  8. SK Steel Pin Gauge
    Mulai

    Rp139.900

    SK Steel Pin Gauge
    Deskripsi:
    Pin gauge is a pin shape(cylinder), and it is a gauge with precisely finished diameter dimension.The most common pin gauge.All products have been processed sub-zero treatment for deterioration aging prevention.Since it is a true circle, it can be used in various situations.
  9. Reagecon Osmolality Standard
    Mulai

    Rp8.599.900

    Reagecon Osmolality Standard
    Deskripsi:
    Osmolality Standards for calibration and control, compatible with all types of osmometers. Extensive range: 50 to 3000 mOsmol/kg H2O, ISO 17025 certified. Values from 100 to 700 mOsmol/kg H2O according to European Pharmacopoeia 2.2.35 and US Pharmacopeia 785. 12 ampoules of 5 ml each.
  10. TEKIRO Obeng Presisi Set
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    TEKIRO Obeng Presisi Set
    Deskripsi:
    TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )
    atribut:
    • Material: Chrome Vanadium
  11. SPEEDAIRE Mounting Hardware for Tie Rod Air Cylinder
    Mulai

    Rp449.900

    SPEEDAIRE Mounting Hardware for Tie Rod Air Cylinder
    Deskripsi:
    Flange mounting hardware plates rigidly attach air cylinders to equipment when motion is linear, perpendicular, and non-pivoting.
    atribut:
    • UNSPSC: 27131708
    • Compatible with Brand: Speedaire
  12. SPEEDAIRE Mounting Hardware for Round Body Air Cylinder
    Mulai

    Rp839.900

    SPEEDAIRE Mounting Hardware for Round Body Air Cylinder
    Deskripsi:
    Pivot mounting brackets attach rear pivot mount cylinders to equipment, maintaining flexibility and allowing full range of motion.
    atribut:
    • UNSPSC: 27131708
    • Compatible with Brand: Speedaire
    • Material: Aluminium
  13. SMC Clevis Pin for CG5/S
    Mulai

    Rp90.900

    SMC Clevis Pin for CG5/S
    atribut:
    • Material: SUS440 (pin) / SUS304 (metal fittings / retaining ring)
    • Included Accessories: Retaining ring
  14. Mobil Industrial Turbine Premium
    Mulai

    Rp1.999.900

    Mobil Industrial Turbine Premium
    Deskripsi:
    Pelumas Mobil DTE Oil Named Series adalah pelumas sirkulasi kinerja premium yang dirancang untuk berbagai aplikasi, termasuk rangkaian turbin uap dan air dan sistem lain yang memerlukan masa pakai pelumas yang lama. Pelumas Mobil DTE Oil Named Series diformulasikan dari bahan dasar halus dan sistem aditif yang memberikan stabilitas kimia dan termal yang sangat tinggi, pemisahan air yang cepat dan menyeluruh, dan ketahanan yang tinggi terhadap emulsifikasi. Produk ini memberikan perlindungan yang sangat baik terhadap karat dan korosi, termasuk ketahanan terhadap air asin, dan sifat anti-aus yang baik. Produk ini memiliki indeks viskositas yang tinggi, yang memastikan variasi ketebalan pelapisan minimal dengan kerugian suhu dan daya minimal selama periode pemanasan. Kelas ini memiliki sifat pelepasan udara yang sangat baik yang memungkinkan udara yang masuk dipisahkan, sehingga menghindari kavitasi pompa dan operasi yang tidak mulus.Mobil DTE Oil Named adalah pelumas pilihan banyak pengguna karena memiliki reputasi pemakaian yang lama, perlindungan yang sangat baik bagi peralatan, dan keserbagunaannya dalam beragam aplikasi industri. Pelumas DTE Oil Named digunakan secara luas pada turbin uap dan turbin tenaga air dengan pengaturan pelumasan ring, percik, dan rendam, serta segala jenis metode sirkulasi berkelanjutan yang melibatkan pompa, katup, dan peralatan tambahan. Rangkaian produk ini direkomendasikan untuk pemakaian berkelanjutan pada pelumasan bantalan polos dan gulir, serta roda gigi poros paralel. Produk ini juga dapat digunakan pada aplikasi kompresor udara rotari dan kompresor gas bolak-balik serta pompa vakum. Reputasinya didasarkan pada penggunaan yang berhasil dan kepuasan pengguna selama puluhan tahun.
  15. Mobil Refrigeration Oil
    Mulai

    Rp10.999.900

    Mobil Refrigeration Oil
    Deskripsi:
    Mobil EAL Arctic Series adalah pelumas sintetik penuh performa tinggi yang dirancang khusus untuk pelumasan kompresor dan sistem pendingin dengan refrigeran HFC sintetis ramah ozon serta refrigeran HFO yang baru dikembangkan dan campuran HFO/HFC dengan Potensi Pemanasan Global yang lebih rendah dari HFC, termasuk refrigeran A1 dan A2L sesuai klasifikasi keamanan ASHRAE 34/ISO 817. Mobil EAL Arctic Series diformulasikan dengan Polyol Ester (POE) sintesik eksklusif dan sistem aditif unik untuk memberikan pelumasan luar biasa, perlindungan keausan, stabilitas kimia dan termal, serta stabilitas hidrolitik. Produk ini dapat dicampur dengan refrigeran HFC, HFO dan HFO/HFC dan memiliki kecocokan viskositas/suhu/tekanan yang baik dengan berbagai refrigeran tersebut. Kinerja Mobil EAL Arctic Series telah terbukti dengan campuran HFC, HFO dan HFO/HFC di berbagai sistem refrigerasi dan penyejuk udara dan digunakan oleh berbagai pabrikan kompresor dan sistem terkemuka di seluruh dunia. Mobil EAL Arctic Series direkomendasikan untuk sistem Pendingin HVAC (Heating, Ventilation, Air Conditioning) Komersial dan Industri.
    atribut:
    • Size (L): 19
Daftar Harga clevis pin Terbaru March 2026
Camozzi Clevis Pin (Pivot Pin)Rp119.900
SMC Knuckle Pin Clevis PinRp249.900
SMC Clevis Pin and Knuckle Pin IY-J0 SeriesRp47.900
SMC Clevis Pin and Knuckle Pin CDP SeriesRp34.900
TRUSCO Stainless Steel Eye Nut (Metric Thread)Rp46.900
SMC Clevis Pin for MU Knuckle PinRp47.900
RS PRO Bright Zinc Plated Steel Clevis PinRp169.900
THK Cam FollowerRp199.900
SK Steel Pin GaugeRp139.900
SMC Double Knuckle Joint for CG1 SeriesRp109.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)