Beli clamp saddle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. POLY-PUSH Clamp Saddle
    Mulai

    Rp26.900

    POLY-PUSH Clamp Saddle
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: PE: EN 12201/ISO 3607/ISO 14236/DIN 8072 /DIN 8074 /UNI 10910; PP: ISO 3609/DIN 8077/UNI 8318; PVC-U: EN 1452-2
  2. Irriplast Clamp Saddle (Klem Pelana)
    Mulai

    Rp27.900

    Irriplast Clamp Saddle (Klem Pelana)
    Deskripsi:
    The clamp saddle line has been produced from high quality raw material and it has resistance to impact. It has been designed for side outputs on Polyethylene pipes (PE) and it is available in the following range of sizes : Item 4001/4002/4003/4004 with signle or double output. They have diameters for the coupling with 20mm to 315mm pipes and threaded outputs (1/2" to 2"), provided with 2 and 4 bolts according to the diameters.
    atribut:
    • Reference Standard: Pipes : UNI7990, DIN8074, UNI EN 12201; Threads : UNI ISO7/1, UNI ISO 228/1, ANSI ASME B1-20.1; International standards : SO 13460
    • Working Pressure (Bar): 4 to 16, at temperature of 20°C
  3. RYUICHI Brass Bushing (Konektor Kuningan)
    Mulai

    Rp15.900

    RYUICHI Brass Bushing (Konektor Kuningan)
    atribut:
    • Size (inch): 3/4x1/2
    • Material: Brass
  4. POLY-PUSH Straight Coupler
    Mulai

    Rp20.900

    POLY-PUSH Straight Coupler
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: EN ISO 15874AS/NZS4129
  5. G Clamp Saddle Malleable Iron (Klem Pipa)
    Mulai

    Rp37.900

    G Clamp Saddle Malleable Iron (Klem Pipa)
    Deskripsi:
    + Merk G-Brand (SNI)+ Di test satu per satu+ Ideal untuk saluran air+ Kualitas Terbaik
  6. REX Multi Saddle Clamp (Klem Saddle Multifungsi)
    Mulai

    Rp16.999.900

    REX Multi Saddle Clamp (Klem Saddle Multifungsi)
    atribut:
    • Compatible Pipe: JW Standard
    • Target Pipe Size: 50 to 150
  7. POLYFUSION Stub End PN16 (Stub End)
    Mulai

    Rp94.900

    POLYFUSION Stub End PN16 (Stub End)
    Deskripsi:
    Polyfusion Stub End Butt Fusion/Stub Flange Fitting HDPE PN16 digunakan sebagai komponen penyangga flange pada sambungan pipa HDPE khususnya pada sambungan flange-to-flange
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: ISO 4427 - 2.2007/SNI 4829.2 : 2015
  8. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  9. TRUSCO Resin Saddle Band (Klem Pipa)
    Mulai

    Rp21.900

    TRUSCO Resin Saddle Band (Klem Pipa)
    Deskripsi:
    Because it does not touch the mounting surface, corrosion of the pipe is prevented.
    atribut:
    • Width (mm): 25
    • Thickness (mm): 5
  10. SPACIO Saddle (Klem Pipa)
    Mulai

    Rp38.900

    SPACIO Saddle (Klem Pipa)
    Deskripsi:
    -For fixing pipes
    atribut:
    • Material: Steel, Surface treatment:Trivalent chromate treatment
    • Compatible Pipe: Standard pipe for SPACIO pipe system
  11. POLY-PUSH Sambungan Pipa Tee
    Mulai

    Rp33.900

    POLY-PUSH Sambungan Pipa Tee
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: EN ISO 15874AS/NZS4129
  12. SANKEI Saddle
    Mulai

    Rp12.900

  13. GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)
    Mulai

    Rp1.099.900

    GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)
    Deskripsi:
    Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.
    atribut:
    • UNSPSC: 31160000
  14. ORIS Klem Pipa OCP Tebal (Klem Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

Daftar Harga clamp saddle Terbaru October 2026
AMD Clamp Saddle HDPERp149.900
POLY-PUSH Clamp SaddleRp26.900
Irriplast Clamp Saddle (Klem Pelana)Rp27.900
AMD Clamp Sadle PP Inch (Klem Pipa)Rp21.900
AMD Clamp Sadle CI (Klem Pipa)Rp59.900
RYUICHI Brass Bushing (Konektor Kuningan)Rp15.900
POLY-PUSH Straight CouplerRp20.900
G Clamp Saddle Malleable Iron (Klem Pipa)Rp37.900
REX Multi Saddle Clamp (Klem Saddle Multifungsi)Rp16.999.900
Lesso Omega Clamp (Klem Omega)Rp900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)