Beli clamp lever male di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Metal Adjustable HandleDeskripsi:-A clamping lever with position adjustment.
- monotaro Clamp Lever Male ThreadDeskripsi:Machine assembly parts etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: Silver
- Material (Shaft): iron
- Shape: L-shape
- Type: Clamp lever
- Connection to Equipment: Male screw
- Material (Main Unit): Zinc die casting
- monotaro.id Baut LDeskripsi:Baut L Only Stainless Steel M10 x 100- Diameter Badan 10 MM- Panjang 100 MM / 10 CM- Kepala Baut Kunci L 8- Pitch 1,5- Material Stainless Steel- Grade SS 304- Standard DIN 912atribut:
- Grade: SS 304
- Material: Stainless Steel
- Standard: DIN 912
- kipp Metal Adjustable HandleDeskripsi:-An universal lever for adjusting handle position.
- monotaro.id Baut L Baja Hitam Gr 12.9 Full Dratatribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- TRUSCO Adjustable Thread Cutting Round Dies for Straight PipeDeskripsi:-Adjustable screw allows you to adjust the dimension.-Can also be used when repairing ridge.-Work Material: Iron, Light Metal.-For external thread machining.
- monotaro Clamp LeverDeskripsi:Machine assembly parts etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: Silver
- Screw Type: Female thread
- Material (Lever Part): Zinc die casting
- Material (Shaft): iron
- monotaro.id Baut L Baja Hitam Gr 12.9 Half Drat Pack Kecilatribut:
- Material: Baja 12.9
- Surface Treatment: Black Steel
- kipp Metal Adjustable Handleatribut:
- Material: Screw:Steel, Lever:Zinc die cast
- Screw Dimensions: M10 x 1.50
- Thread Length (mm): 30
- Curve Radius (mm): 80
- Specification: Male thread type
- SMT Bolt JF(+) SUS304 (Baut JF SUS304)atribut:
- Drat Type: Full drat
- Head: Flat
- Material: SUS 304
- Type: Philips
- SMT Counter Sunk L SUS304atribut:
- Head: Hex
- Material: SUS 304
- Type: Slotted
- Yoshinobu Socket Bolt L SUS304 Full Drat Pack Kecil (Baut L)Deskripsi:Baut L Putih Full Drat dari Yoshinobu ini cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Material: Stainlees Steel
- Drat Type: Full Drat
- THK Standard Lead Precision Ball Screw (Shaft End Finished Product)Deskripsi:High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).atribut:
- Arrow: XX: 26mm
- Twist: Right direction
- Spacer Ball: None
- Clearance Code: G0
- Installation Method: Fixed-support
- Torque: 4.9x10⁻³ to 4.9x10⁻²Nm
- BCD: 14.3mm
- Dimension L1: 85mm
- Dimension L2: 99mm
- Dimension L3: 166mm
- Flange Hole: 4-φ 5.5
- Flange Outer Diameter: 40mm
- Lead Accuracy: ± 0.018mm
- Number of Circuit: 1 volumex3 rows
- Nut Outside Diameter: 21φ mm (g 6:-0.007 to-0.020)
- Nut Overall Length: 23mm
- P.C.D: 31mm
- Shaft Outer Diameter: 14mm
- Stroke: 50mm
- THK Large Reed Rolled Ball Screw NutDeskripsi:The large lead rolled ball screw is provided on the end face of the ball screw nut after rolling motion of the ball rolling surface provided on the screw shaft and ball screw nut with the load ball around the screw shaft while receiving the axial load It is scooped up from the groove with the end cap, circulates through the ball screw nut and reaches the load zone again from the opposite end cap to make infinite rolling motion. The ball rolling surface of the screw shaft is rolled to the right thread, and the ball rolls in the groove. Stable operation is obtained even at high speed rotation, so it is silent as the ball rotates through the ball screw nut. Replacing the standard ball screw at a high speed and replacing it with the location you are using can reduce the rotational speed of the screw shaft, so make the screw shaft diameter thicker in consideration of the critical speed of the screw shaft or use a difficult fixing method for the screw shaft There is no need to adopt it, leading to cost reduction. The ball screw nut has a short length, the outer diameter is also minimized, and the flange is flattened at two places to reduce the core height and is a compact structure. A large rotational force can be obtained with a small thrust, and it is also suitable for actuator etc.Ball screw nut has built-in brush seal with high dust prevention effect.atribut:
- Greasing Hole: M6
- Type: circular
- TOTO Ego II Lever Handle 2 Way Diverter (1 in 2 out)atribut:
- Flow Rate: 13.4 Lpm
- Maximum Water Pressure: 0.75Mpa
- Minimum Water Pressure: 0.05Mpa
- Yoshinobu Socket Bolt Black Full Draft Pack Besar (Baut L)Deskripsi:Baut L Hitam dari Yoshinobu memiliki ukuran diameter dari 2-12 mm dan cocok untuk industri perbengkelan, otomotif,manufakturing, dlatribut:
- Drat Type: Full Drat
- monotaro.id Baut Socket L Half drat SS 304 Pack Kecilatribut:
- Drat Type: Half drat
- Material: SS 304
Daftar Harga clamp lever male Terbaru December 2025
| TRUSCO Metal Adjustable Handle | Rp209.900 |
| monotaro Clamp Lever Male Thread | Rp61.000 |
| monotaro.id Baut L | Rp3.000 |
| kipp Metal Adjustable Handle | Rp239.900 |
| monotaro.id Baut L Baja Hitam Gr 12.9 Full Drat | Rp12.000 |
| TRUSCO Adjustable Thread Cutting Round Dies for Straight Pipe | Rp769.900 |
| ASOH Ace Ball (Angle Type) 8000 Series | Rp219.900 |
| monotaro Clamp Lever | Rp61.000 |
| monotaro.id Baut Socket L Full drat SS 304 Pack Kecil | Rp8.000 |
| monotaro.id Baut L Baja Hitam Gr 12.9 Half Drat Pack Kecil | Rp15.000 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)

























































































































































%208000%20Series/e4P105429508-1.jpg)




%20SUS304%20(Baut%20JF%20SUS304)/P102893553-1.jpg)

/6qP102036242-4.jpg)
/P102543719-1.jpg)

/P102221402-1.jpg)
/ohP107560881-2.jpg)