RS PRO Clamping Lever

Sebelum PPN:
Rp329.900 - Rp2.399.900
Spesifikasi
Lever TypeClamping Lever
Thread GenderMale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zinc Handle - Steel Male Stud
From RS Pro, a range of diecast zinc clamping levers with a steel metric male thread. Clamping levers, also known as clamping handles are designed primarily to tighten or loosen screws eliminating the need for any special tools or wrenches. Clamp levers are ideal for use in hard to reach or confined spaces. Clamp levers are available in a range of thread sizes and stem lengths to suit a wide variety of applications. How do they work?Clamping levers are easy to operate. Handles have an internal ratchet system with a serrated drive. Pulling the lever in an upwards position disconnects the serrated mechanism, allowing the lever to be rotated freely. Pushing the lever down engages the serrated drive allowing for manual tightening or loosening of the screw.

Applications
Clamping levers are utilised in applications where screws are repeatedly tightened or loosened. They are useful when machinery must be swapped over, maintained or height adjustment is required regularly.
Height Adjustment
Clamping levers can be used to adjust the height of tripods or metal framework and stands
Machinery Maintenance
Clamping levers are used to release fixings while performing critical machine maintenance. The time saving device allows for quick release and retightening of screws saving valuable machine down time.
Feature
Features and Benefits
• Heavy-duty diecast zinc handle
• Blackened steel inserts
• M5 to M12 thread sizes
• 16 mm to 63 mm thread lengths

Ulasan Produk

Tidak ada ulasan