Beli clamp grounding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Clamp Grounding Cable BC
    Mulai

    Rp13.900

    Fort Clamp Grounding Cable BC
    atribut:
    • Material: Brass
  2. Hasegawa Grounding Hook
    Mulai

    Rp10.999.900

    Hasegawa Grounding Hook
    atribut:
    • Compatible voltage (kV): 6.6
    • Dimention when stored: 400x120x120mm
  3. Non Brand Copper Grounding Rod
    Mulai

    Rp629.900

    Non Brand Copper Grounding Rod
    atribut:
    • Diameter (mm): 16
    • Material: Copper
  4. BURNDY Pipe, Rod & Wire Grounding Clamp
    Mulai

    Rp429.900

    BURNDY Pipe, Rod & Wire Grounding Clamp
    Deskripsi:
    These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
  5. Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronze
    Mulai

    Rp98.900

    Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronze
    atribut:
    • Material: Silicon Bronze
    • Wrench Size (inch): 1/2
  6. LAKONI PRO Kunci Ring Pas Tipe Inch
    Mulai

    Rp58.900

    LAKONI PRO Kunci Ring Pas Tipe Inch
    atribut:
    • Size (inch): 7/8
    • Material: CRV Steel
  7. PROTO Kunci Ring Pas Hitam
    Mulai

    Rp329.900

    PROTO Kunci Ring Pas Hitam
    atribut:
    • Finish: Black Oxide
  8. Nvent Erico PT Connection Cable Concentric to Cable Concentric
    Mulai

    Rp3.699.900

    Nvent Erico PT Connection Cable Concentric to Cable Concentric
    atribut:
    • Ease of Use: Preferred
    • Handle Clamp: L160, Sold Separately
  9. STAHLWERK Ground Clamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    STAHLWERK Ground Clamp
    Deskripsi:
    Stang Massa 300A
  10. STEWART R. BROWNE Bonding & Grounding Wire & Accessories
    Mulai

    Rp479.900

    STEWART R. BROWNE Bonding & Grounding Wire & Accessories
    Deskripsi:
    Bonding and grounding clips and clamps are used to secure bonding and grounding wire to grounding surfaces, helping control static charge, prevent static buildup, and reduce the risk of electric shock to workers. They are commonly used to replace worn or broken parts in terminated bonding and grounding wire.
    atribut:
    • UNSPSC: 27112103
    • Clamp Opening Span (inch): 3/4
    • For use with: Bonding and Grounding Wires
    • Throat Depth (inch): 1 1/8
  11. AQUA SYSTEM Air Pressure Type Pump for Drum
    Mulai

    Rp17.999.900

    AQUA SYSTEM Air Pressure Type Pump for Drum
    Deskripsi:
    -For liquid transfer from drums, and subdivision of oil.
  12. Megger Clamp-On Earth Resistance Tester
    Mulai

    Rp73.999.900

    Megger Clamp-On Earth Resistance Tester
    Deskripsi:
    Clamp-on earth resistance testers have jaws that fasten around conductors connected to grounding points in an electrical system to measure resistance to current. These handheld, portable instruments take fast and accurate readings without physically touching conductors or can be used with ground probes. Often used where space is limited, they also confirm resistance levels of existing grounding points and do not require any disruption to the power supply before use. Applications include utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires.
    atribut:
    • UNSPSC: 41113612
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatibility: Not Compatible
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV 600
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±0.50%
    • Display Screen Type: LCD with Backlight
    • Display Type: Digital
    • Features: Balance Elements of a Ground to Mitigate Noise; Balance Ground Circuits; Elliptical Clamp Shape Improves Access to Earth Cables and Straps upto 50 mm; Low Maintenance Flat Jaw Interface; Measure Continuity of Ground Circuits in Headends and Hubs
    • IP Rating: IP30
    • Includes: (4) Batteries; Calibration Check 1001-498; Carrying Case 1001-715; Carrying Strap (Wrist Loop) 1001-716; User Guide CD-ROM 1001-198
    • Jaw Capacity (inch): 1.54
    • Leakage Current Range (mA-A): 0.5 to 35
    • Manufacturer Part Number: DET14C
    • Maximum Ground Resistance Measurement (ohm): 1500
    • Maximum Operating Temperature (°F): 122
    • Measurement Connectors: Stakeless
    • Minimum Ground Resistance Measurement - New (ohm): 0.05
    • Minimum Operating Temperature (°F): -4
    • Number of Batteries Required: 4
    • Number of Digits: 6
    • Number of Records Stored: 256
    • Operating Frequency (Hz): 1390
    • Power Supply: Battery
    • Resistance Accuracy: Low Range ±1.5%; High Range ±35%
    • Standards: BS EN 61326; EN 61010-2-032; IEC 61326, Pollution Degree 2
    • Tester Type: Clamp-On Ground Resistance Tester
    • Tool Height (inch): 1.9 in
    • Tool Length (inch): 9.8 in
    • Tool Width (inch): 4.5
  13. Swallow Electric Single Phase Transformer SC-E Series
    Mulai

    Rp1.199.900

  14. MASKO Round Copper Grounding Rod
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    MASKO Round Copper Grounding Rod
    atribut:
    • Material: Copper
  15. Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Mulai

    Rp329.900

    Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
Daftar Harga clamp grounding Terbaru January 2026
First Tools Combination Spanner Inch SeriesRp12.900
Fort Clamp Grounding Cable BCRp13.900
Hasegawa Grounding HookRp10.999.900
Non Brand Copper Grounding RodRp629.900
BURNDY Pipe, Rod & Wire Grounding ClampRp429.900
KRISBOW Tang MasaRp55.900
Nvent Erico Ground Rod Clamp, Rod to Conductor, BronzeRp98.900
LAKONI PRO Kunci Ring Pas Tipe InchRp58.900
PROTO Kunci Ring Pas HitamRp329.900
Nvent Erico PT Connection Cable Concentric to Cable ConcentricRp3.699.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)