Beli circuit board di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PATLITE MP3 File Playback Circuit Board
    Mulai

    Rp8.999.900

    PATLITE MP3 File Playback Circuit Board
    atribut:
    • Message: 127 Channels
    • Body Type: Circuit Board Only
    • Rated Voltage: DC 24V
    • Operating Voltage Range: DC 19 to 29V
    • Wiring Method: M3 Terminal Bus
    • Power Consumption: Maximum 15W (1*)
    • Operating Temperature Range: -10 to 50°C
    • Storage Temperature: -40 to 80°C
  2. Panduit Printed Circuit Board Support
    Mulai

    Rp2.799.900

    Panduit Printed Circuit Board Support
    atribut:
    • Material: Nylon 66
    • Operating Temperature Range (°C): -60 to 85
    • Hole Diameter (mm): (PCB side) 4
    • Interval (mm): (Substrate and substrate) 9.4
    • Substrate ThickNess (mm): (Print) 1.5
    • Type: Others
    • Where to Use: Indoor
  3. Daytona GIVI Screen D501St Mp3
    Mulai

    Rp3.299.900

    Daytona GIVI Screen D501St Mp3
    atribut:
    • Main Compatible Vehicle: MP3 125/250/400 (06-08)
  4. goot Pomp
    Mulai

    Rp219.900

    goot Pomp
    Deskripsi:
  5. JST Connector for Printed Circuit Board NH Series Housing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    JST Connector for Printed Circuit Board NH Series Housing
    atribut:
    • Color: Natural (white)
    • Compatible Print Substrate Thickness (mm): 1.6
    • Contact Resistance (miliΩ): Initial: 15 or less, after environmental test: 20 or less
    • Electric AWG Wire Conjugation Range (#): 30 to 22
    • Insulation Resistance (MΩ): 500 or more
    • Material: Nylon 6
    • Operating Temperature Range (°C): -25 to + 85 (Including the temperature rise value during energization)
    • Rated Current (A): 3 AC, DC (when using AWG # 22)
    • Rated Voltage (V): 250 AC, DC
    • Standard: Recognised E 60389. Certified LR 20812, R 75086
    • Withstand Voltage: AC 1500 V for 1 minute
  6. Orico External USB Sound Card
    Mulai

    Rp119.900

    Orico External USB Sound Card
    atribut:
    • Material: ABS shell + PP fan blade
    • Product Dimension: 140x140x150mm
    • Fan Demension: 112*19mm
    • Fan Noise: <35dB
    • Power: 1.5W
    • Power Supply: 5V, USB power supply
    • Angle Adjustment: Gear+Damping regulation
    • Cable: 1m A TO USB2.0 Micro B
  7. Orico Multifunction USB External Sound Card
    Mulai

    Rp179.900

    Orico Multifunction USB External Sound Card
    atribut:
    • Charging Port: Micro USB
    • Rated Power: 3W
    • SNR: 53dB
    • Battery Type: Rechargeable Lithium Battery
    • Playing Time: 2-4 hours
    • Transfer Distance: 10 meters
    • Bluetooth Version: 4.2
    • Dimensions (mm): 36 x 36 x 40
    • Hands-free Calls: Support
  8. Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  9. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  10. PATLITE Hybrid MP3 &amp; Revolving Light
    Mulai

    Rp6.899.900

    PATLITE Hybrid MP3 & Revolving Light
    atribut:
    • LED Module Color: Red
    • Operating Temperature Range: -10°C ±50°C (85%RH or less)
    • Sound Level: Max. 95dB (at 1m)
  11. PATLITE Voice Annunciator with MP3 Playback
    Mulai

    Rp6.599.900

    PATLITE Voice Annunciator with MP3 Playback
    atribut:
    • Body Color: Light Grey
    • Maximum Playback Time: 63Sec
    • Operating Temperature Range: -10 ±50°C (RH less than 85%)
    • Protection Rating: IP54 (Panel Mount)
  12. Meiji Piece Gun, Compact Spray Gun MP/F55 Series
    Mulai

    Rp2.299.900

    Meiji Piece Gun, Compact Spray Gun MP/F55 Series
    atribut:
    • Type of feed: Gravity
  13. Rogers Underseat Subwoofer
    Mulai

    Rp1.699.900

    Rogers Underseat Subwoofer
    Deskripsi:
    Active 2.1 Underseat Subwoofer 10inch.
    atribut:
    • Screen Size: 10inch
  14. PATLITE Signal Tower
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    PATLITE Signal Tower
    Deskripsi:
    Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.
    atribut:
    • Tiers: 3 Tiers
    • Body Color: Off White
    • LED Color: Red, Amber, Green
    • Material: Polycarbonate
    • Protection Ratings: IP 65
  15. PATLITE SD Card
    Mulai

    Rp1.599.900

    PATLITE SD Card
    Deskripsi:
    Message rewriting of MP3 compatible products is possible.
    atribut:
    • Use: As message rewriting, sound change
  16. Qlight Tower Light ST Series
    Mulai

    Rp439.900

    Qlight Tower Light ST Series
    Deskripsi:
    Ø45mm Bulb Steady/Flashing Tower Lights
    atribut:
    • Material: Lens-AS Housing-ABS
    • Volume (dB): 90
    • Potection Rating: IP44
  17. Qlight Siren SEHN25 Series
    Mulai

    Rp5.799.900

    Qlight Siren SEHN25 Series
    Deskripsi:
    Electric Horns for Vessels and Heavy Industrial Applications.
    atribut:
    • Diameter (mm): Ø158 (Horn)
    • Length (mm): 238
    • Material: Housing Steel
    • Mounting Structure: Self Stand
    • Protecting Rating: IP55
    • Sound Pattern: 5 Melodies
    • Volume (dB): 115
  18. auBern Speaker Audio Portabel Seri U
    Mulai

    Rp3.599.900

    auBern Speaker Audio Portabel Seri U
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
Daftar Harga circuit board Terbaru January 2026
PATLITE MP3 File Playback Circuit BoardRp8.999.900
Panduit Printed Circuit Board SupportRp2.799.900
Daytona GIVI Screen D501St Mp3Rp3.299.900
goot PompRp219.900
JST Connector for Printed Circuit Board NH Series HousingRp6.900
Orico External USB Sound CardRp119.900
Orico Multifunction USB External Sound CardRp179.900
Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)Rp1.699.900
auBern Speaker Audio Portabel Seri BERp4.399.900
PATLITE Hybrid MP3 & Revolving LightRp6.899.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)