Beli circle blade cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NT Circle Cutter Knifeatribut:
- Material: Blade: Alloy tool steel (SKS81)
- Total Length (mm): 120
- Supported Diameter (Cm): 3 to 26
- Blade thickness: 1.0mm
- NT Cutter Circle Compass Cutteratribut:
- Material: Body: ABS resin, Blade: Alloy tool steel (SKS81)
- Total Length (mm): 113
- Compatible Replacement Blades: BDA-200P
- Supported Diameter (Cm): 1.8 to 17
- Blade Thickness (mm): 0.38
- NT Cutter Circle Cutteratribut:
- Specification: (Corresponding blade) BC-400P
- Included Accessories: BC-501P with 2 blades
- TRUSCO Number: 406-2248
- NT Cutter Circle Cutter KnifeDeskripsi:-Suitable for C-1500P, IC-1500P, EC-1500P, users when cutting larger circles.
- FATOOLS Gasket Cutteratribut:
- Size (mm): 350
- NT Cutter Cutter NifeDeskripsi:-Exclusive for plastic plates such as acrylic plates(plate thickness about 2mm).-Cuts in circle without making a hole in the center, as the center is fixed with a suction cup.-Can be used to create a lid for a cylinder shaped object, make a hole for a cylinder to go through in a plastic plate, and create a object that uses a circle shape.atribut:
- Total Length: 165mm
- Compatible Replacement Blade: BM-2P
- Blade thickness: 0.8mm
- Main Body Materials: ABS
- Bullocks Gasket Cutter Set KL-107Deskripsi:1 * (25 mm), 7/8” (22 mm), 3/4” (19 mm), 5/8” (16 mm), 9/16” (14 mm), 1 /2” (13 mm), 7/16” (11 mm), 3/8” (9 mm), 5/16” (8 mm), 1/4” (6mm)
- BESTGUARD Circle Cutteratribut:
- Size (mm): 120
- KYK TCT Saw Blade for WoodDeskripsi:Pisau potong kayu
- Tsubosan Hardness Tester (HRC40-HRC65)atribut:
- Material: Alloy tool steel
- Total Length (mm): 175
- File Part Length (mm): 65
- File Diameter (mm): 4.3
- Specification: 6 unit set.
- Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
- NIPPON VALQUA Gasket ToolDeskripsi:Support iron (300 mm), floating rod for needle core, floating rod for cutting blade, straight core needle, bending / extending core needle, blade, floating rod knob screw, floating rod straight top x 5, holding bolt for needle core, cutting blade holder Bolt, L-shaped handle, grindstoneatribut:
- Material: Case: Resin Jig Tool: Metal
- Cutting Diameter (mm): 50 to 540 (minimum 20 is possible by using a bending and stretching needle)
- Case Color: Yellow
- NT Cutter Knife A Type Auto LockDeskripsi:-A standard model that many people in the world have loved for many years.
- OLFA Rotary CuttersDeskripsi:Original Rotary Cutter has changed the quilting and sewing industry. The most popular size available, this cutter features a durable handle with a blade cover for safety. The cutter is a rolling razor blade used to cut materials into shapes, strips and pi
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
Daftar Harga circle blade cutter Terbaru March 2026
| NT Circle Cutter Knife | Rp739.900 |
| NT Cutter Circle Compass Cutter | Rp269.900 |
| OLFA Compass Cutter | Rp94.900 |
| NT Cutter Circle Cutter | Rp309.900 |
| NT Cutter Circle Cutter Knife | Rp129.900 |
| FATOOLS Gasket Cutter | Rp889.900 |
| NT Cutter Cutter Nife | Rp659.900 |
| NT Cutter NT Spareblade | Rp80.900 |
| KLINGER Packing Ring Cutter | Rp19.999.900 |
| Bullocks Gasket Cutter Set KL-107 | Rp549.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/NT%20Cutter%20Circle%20Cutter/izP105430683-1.jpg)










/P102015308-1.jpg)