Beli chuck drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Key Type Drill Chuck
    Mulai

    Rp429.900

    Vertex Key Type Drill Chuck
    Deskripsi:
    Suitable for heavy duty & extra heavy duty.For milling machine, lathe, drill machine & wood working machine.With keys
    atribut:
    • Chuck Type: Key Type
  2. monotaro Drill Chuck (Chuck Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    monotaro Drill Chuck (Chuck Bor)
    Deskripsi:
    It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.
    atribut:
    • Accessories: Chuck Handle 16mm
    • Clutching Capability (mm): 1 - 13
    • Dimension D1 (mm): 38
    • Dimension D2 (mm): 53+-0.5
    • Dimension L1 (mm): 89
    • Dimension L2 (mm): 66+(-1)
    • Jacobs Taper: JT6
  3. Vessel Drill Chuck
    Mulai

    Rp399.900

    Vessel Drill Chuck
    atribut:
    • Chuck Capacity (mm): 0.8 to 6.5
    • Total Length (mm): 85
  4. YUKIWA SEIKO Drill Chuck (Chuck Bor)
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp93.900

    YUKIWA SEIKO Drill Chuck (Chuck Bor)
    Deskripsi:
    -High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
  5. SAN OU Drill Chuck
    Mulai

    Rp37.900

    SAN OU Drill Chuck
    Deskripsi:
    Mesin bor duduk atau mesin bor tegak pada dasarnya merupakan mesin bor yang digunakan untuk membuat lubang persisi. Drill press ini menggunakan poros utama yang digerakan naik turun dan umumnya penggunaannya disesuaikan dengan kebutuhan. KEPALA BOR DUDUK adalah spare part untuk kegunaan mesin bubut sebagai mencekram mata bor nya.
  6. TRUSCO Drill Chuck
    36%
    Mulai

    Rp639.900

    TRUSCO Drill Chuck
    Deskripsi:
    -Can be hang on a hammer drill, drill with a drill and detach screws with a bit.-Equipped with chuck key.-For SDS plus hammer drill and for rotation only.
    atribut:
    • Total Length: 110mm
    • Chuck Capacity: 2 to 13mm
  7. Mr. Meister Drill Chuck for Compact-9 (MT-2S) (Chuck Bor)
    Mulai

    Rp2.399.900

    Mr. Meister Drill Chuck for Compact-9 (MT-2S) (Chuck Bor)
    Deskripsi:
    Used to hold the drill on the tailstock. It is an indispensable item for drilling holes in the workpiece. The drill chuck arbor is already installed.
    atribut:
    • AS ONE Part Number: 64-5177-62
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Gripping Diameter (Φmm): 1 to 13
  8. TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp3.099.900

    TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Accessories: Hook Spanner
    • Clutching Capability (mm): 0.5 to 13
    • Deflection Accuracty (mm): 5/100 or Less
    • Outside Diameter (mm): 50.5
    • Pricision (mm): 0.05
    • Specifications: with Hook Spanner
  9. TRUSCO Keyless Drill Chuck
    37%
    Mulai

    Rp349.900

    TRUSCO Keyless Drill Chuck
    Deskripsi:
    -Dual purpose type with keyless specification and release key.-Can be removed by impact rotation of the impact screwdriver when the drill bites and it can not be removed.
    atribut:
    • Total Length: 100mm
    • Chuck Capacity: 1.5 to 10mm
  10. Vessel Drill Chuck
    Mulai

    Rp459.900

    Vessel Drill Chuck
    Deskripsi:
    -By attaching to electric screwdriver, drilling, cutting and polishing work can be done.-The nail of the chuck is an excellent grasping power with high precision.-Equipped with chuck key.-Hexagon shaft diameter is 6.35mm.
    atribut:
    • Total Length: 93mm
    • Chuck Capacity: 1.0 to 10.0mm
  11. BOSCH Kepala Bor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  12. BOSCH Chuck Hammer Drill
    Mulai

    Rp1.199.900

    BOSCH Chuck Hammer Drill
    atribut:
    • Chuck Grasping Range (mm): 1.5 to 13
    • Compatible Model: Bosch hammer drill
    • Content Set: Chuck handle
  13. GLOBE (formerly Horiuchi) Non-Standard Taper Drill Chuck (Chuck Bor)
    Mulai

    Rp1.999.900

    GLOBE (formerly Horiuchi) Non-Standard Taper Drill Chuck (Chuck Bor)
    Deskripsi:
    It can be used as a drill chuck that is one size larger than the standard mounting Jacobs taper.for gripping drills
    atribut:
    • Chucking Size (mm): 0.5-10
    • Dimensions when: 53.5 (claw)
    • Overall Length (mm): 68
    • Set Contents: Chuck handle
    • Width (mm): 43.8
  14. YUKIWA Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp6.399.900

    YUKIWA Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Included Accessories: Hook spanner
Daftar Harga chuck drill Terbaru October 2026
Vertex Key Type Drill ChuckRp429.900
monotaro Drill Chuck (Chuck Bor)Rp249.900
Vessel Drill ChuckRp399.900
YUKIWA SEIKO Drill Chuck (Chuck Bor)Rp93.900
SAN OU Drill ChuckRp37.900
TRUSCO Drill ChuckRp639.900
Mr. Meister Drill Chuck for Compact-9 (MT-2S) (Chuck Bor)Rp2.399.900
TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)Rp3.099.900
TRUSCO Keyless Drill ChuckRp349.900
Vessel Drill ChuckRp459.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait