Beli chromatography column di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIBATA SCIENTIFIC TECHNOLOGY SPC chromatography column with PTFE cock
    Mulai

    Rp2.799.900

    SIBATA SCIENTIFIC TECHNOLOGY SPC chromatography column with PTFE cock
    Deskripsi:
    ・Because it is equipped with a PTFE cock, it is possible to adjust the dropping speed of the developing solvent and perform separation and purification.・Since the glass filter is welded to the column, it can be used as it is packed with packing material. · Since it is compatible with the SPC19 standard, it is possible to connect a C-cone type or T-tip type at the top and an S-socket type at the bottom.
    atribut:
    • Dimensions a (mm): 300
    • Material: Borosilicate glass
  2. IWAKI Chromatography Column Glass with PTFE Stopcock TS Joint (Kolom Kromatografi)
    17%
    Mulai

    Rp1.399.900

  3. IWAKI Chromatography Column Glass with PTFE Stopcock (Kolom Kromatografi)
    Mulai

    Rp1.499.900

  4. Synthware Chromatography Column with PTFE Stopcock (Kolom Kromatografi)
    Mulai

    Rp5.099.900

  5. Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum)
    Mulai

    Rp15.999.900

    Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum)
    Deskripsi:
    Filtration System International Certificates: - CE certification- CSA certification (Rocker 300)- IP30 protection (Rocker 300)- RoHS certification (Rocker 300) Filtration System Applications :- Suspended solid test- Vacuum filtration
    atribut:
    • Dimension (cm) (LxWxH): 26.8 x 13.5 x 20.4
    • Motor roatation speed: 1450
    • Horse Power (HP): 1/8
    • Noise Level (dB): 50
    • Filter Diameter (mm): 47
    • Funnel Capacity (ml): 300
    • Funnel Material: PES
    • Funnel lid Material: PP
    • Hose barb (5/16 inch): ID8
    • Maximum Current (A) : 0.3
    • Maximum Flow Rate (L/minute): 20
    • Maximum Vacuum (mbar): 105
    • Membrane support Material: PES
    • Net Weight (kg): 4.1
    • Support base Material: PES
    • Thermal Protection: Yes
    • Vacuum Regulator: Yes
    • Waste bottle Material: Borosilicate glass with drain
    • Waste bottle capacity (ml): 1000
  6. IWAKI Chromatography Column Glass with Glass Stopcock TS Joint (Kolom Kromatografi)
    Mulai

    Rp1.299.900

  7. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  8. Non Brand Pasir Silika
    Mulai

    Rp4.900

    Non Brand Pasir Silika
    Deskripsi:
    Secara umum warna pasir ini berwarna coklatPasir silica untuk filter ini digunakan pada sand filter kolam renang dalam menyaring kotoran dalam kolam. Jika kolam renangnya sering digunakan mungkin masa pakai nya sekitar 2 tahun boleh diganti agar performa filter tetap prima.
  9. Silver Shield Gloves
    Mulai

    Rp3.599.900

    Silver Shield Gloves
    atribut:
    • Material: PE and EVOH
    • Sterility: non-sterile
    • LxThickness (inchxmil): 16 (40.6 cm)x2.7
    • Color: Silver
  10. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  11. MERCK Manu-Cart NT Cartridge Holder for LiChroCART i.d. HPLC Cartridges
    Mulai

    Rp14.999.900

    MERCK Manu-Cart NT Cartridge Holder for LiChroCART i.d. HPLC Cartridges
    atribut:
    • Packaging: Crates/Boxes Fiber
    • Quantity/Pack (unit): 1
    • HS Code: 9027 90 00
    • Storage class: 10-13 Other liquids and solids
    • Storage: no restrictions.
    • Visual Control: passes test
  12. Non Brand Kolom Kromatografi
    Mulai

    Rp219.900

    Non Brand Kolom Kromatografi
    Deskripsi:
    Kromatografi / Kolom Kromatografi / Column Chromatography 320mm(panjang 32cm dan dia 2cm)
    atribut:
    • Diameter (mm): 20
    • Length (mm): 320
  13. AS ONE Chromatography Tubing without Filter with PTFE Stopcock (Tabung Kolom Kromatografi Tanpa Filter Kran Kaca)
    Mulai

    Rp1.799.900

    AS ONE Chromatography Tubing without Filter with PTFE Stopcock (Tabung Kolom Kromatografi Tanpa Filter Kran Kaca)
    atribut:
    • Material: Borosilicate glass-1
    • Column Length (mm): 300
    • Foot Outer Diameter (mm): 8
    • Material (Cock): PTFE
  14. Tokyo Glass Kikai (TGK) Nitrate Nitrogen Reduction Column
    Mulai

    Rp5.499.900

    Tokyo Glass Kikai (TGK) Nitrate Nitrogen Reduction Column
    atribut:
    • Remark: Sliding common 15/25
    • Space: About Fine Transparent Common Laminated Glassware
    • Product Code: 89246
  15. FSA Barricade Tape
    16%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp47.900

Daftar Harga chromatography column Terbaru October 2026
SIBATA SCIENTIFIC TECHNOLOGY SPC chromatography column with PTFE cockRp2.799.900
IWAKI Chromatography Column Glass with PTFE Stopcock TS Joint (Kolom Kromatografi)Rp1.399.900
IWAKI Chromatography Column Glass with PTFE Stopcock (Kolom Kromatografi)Rp1.499.900
Synthware Chromatography Column with PTFE Stopcock (Kolom Kromatografi)Rp5.099.900
Synthware Chromatography Column with PTFE Stopcock and Coarse Frit (Kolom Kromatografi)Rp3.499.900
Kenmaster Stackable Rack (Rak Susun / Rak Lemari)Rp77.900
Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum)Rp15.999.900
IWAKI Chromatography Column Glass with Glass Stopcock TS Joint (Kolom Kromatografi)Rp1.299.900
IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Rp169.900
Non Brand Pasir SilikaRp4.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)