Beli chint contactor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chint Mini AC Contactoratribut:
- AC-1 (A): 20
- AC-3 (A): 6
- Coil Frequency (Hz): 50/60
- NXC Connector: NXC
- Mini Type: M
- Chint Kontaktor 9Aatribut:
- Coil Voltage (V): 220
- Frequency (Hz): 50/60
- Conventional Thermal Current (A): 20
- Auxiliary Contact: 1NO 1NC
- Rated Impulse with Stand Voltage (kV): 8
- Rated Insulation Voltage (V) : 690
- Chint Contactor NXC Series 4Patribut:
- AC-1 (A): 100
- Current (A): 80
- Main: 4P
- Coil Frequency (Hz): 50/60
- NXC Connector: NXC
- Coil Voltage (V): 24-400
- Chint Modular AC Contactoratribut:
- Coil Volt (V): 230
- Rated Operational Voltage (V): 230, 400
- Frequency (Hz): 50/60
- Utilizalization Category: AC-1, AC-7a, AC-7b
- Certifications: CE
- Coil Type: AC
- Compliant standard: IEC/EN 61095
- Contactor Series: NCH8
- Chint Kontaktor 18A 220Vatribut:
- Coil Voltage: 220V
- Frequency: 50/60Hz
- Conventional Thermal Current: 32A
- Rated Insulation Voltage: 690V
- Rated Impulse Withstand Voltage: 8kV
- Chint Kontaktor 25Aatribut:
- Conventional Thermal Current (A): 40
- Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): 8
- Rated Insulation Voltage (V) : 690
- Schneider Electric TeSys K Contactoratribut:
- Product Name: TeSys K
- Chint Thermal Overload Relay (TOR)atribut:
- TM Relay: NXR
- Auxiliary Contact: 1NO+1NC
- Chint Inverteratribut:
- Voltage (V): 380
- Chint Kontaktor Mini 9Aatribut:
- Coil Voltage (V): 220
- Conventional Thermal Current (A): 9
- Frequency (Hz): 50/60
- Motor Power (kW): 2.2
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric EasyPact TVS Contactor 3P (3 NO)atribut:
- Device Short Name: LC1E
- Product or Component Type: Contactor
- ABB Kontaktor Relay Tipe NXDeskripsi:AX32-30-01-85 380-400V50Hz/400V-415V60Hz ContactorAX32, AX40 contactors are mainly used for controlling 3-phase motors and power circuits up to 690 V AC. These contactors are of the block type design with: – 3 main poles and 1 built-in auxiliary contact – control circuit: AC operated – add-on auxiliary contact blocks for front or side mounting and a wide range of accessories.atribut:
- Product Height (mm): 74
- Product Width (mm): 44
- Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
- Rated Impulse with Stand Voltage (kV): Auxiliary Circuit 6
- OMRON Timer H3CR-A TypeDeskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
- Chint Kontaktor 100Aatribut:
- Coil Voltage: 220V
- Frequency: 50/60Hz
- Conventional Thermal Current: 110A
- Rated Insulation Voltage: 690V
- Rated Impulse Withstand Voltage: 8kV
Daftar Harga chint contactor Terbaru March 2026
| Chint Mini AC Contactor | Rp139.900 |
| Chint Kontaktor 9A | Rp149.900 |
| Chint Contactor NXC Series 4P | Rp1.999.900 |
| Chint Modular AC Contactor | Rp159.900 |
| Chint Kontaktor 18A 220V | Rp189.900 |
| Chint Contactor NXC Series 3P | Rp1.999.900 |
| Chint Kontaktor 25A | Rp229.900 |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp289.900 |
| Schneider Electric TeSys K Contactor | Rp139.900 |
| Chint Thermal Overload Relay (TOR) | Rp189.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




























































































































































/epP109165529-1.jpg)





/6oP103107240-21.jpg)