Beli chemical anchor m20 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Boltfix Chemical Stud Anchoratribut:
- Material: Steel
- HILTI Adhesive CapsuleDeskripsi:Applications- Anchoring steel structures (e.g. racking, guard rails, fences and gates)- Anchoring items along roads and in tunnels (e.g. crash and noise barriers, overhead catenary systems)- Anchoring in industry (e.g. machinery, elevators, cranes and industrial equipment)- Anchoring at the edge of slabs or on narrow supports (e.g. beams, balconies)Package content- 1x Adhesive capsule HVU2 M12x110 assy- 0.05x Setting tool M12 waxedatribut:
- Anchoring Elements: HAS threaded rods
- PROFIS Software: Yes
- Material Composition: Hybrid urethane methacrylate adhesive
- Tested/approved for Diamond Drilling: Yes
- In-Service Temperature Range (°C): - 40 to 120
- Product Class: Ultimate
- HILTI Chemical Anchor DispensersDeskripsi:Applications- Injection of Hilti HIT adhesive mortar for fastening anchor rods and rebars in concrete and masonryPackage content- 1x Dispenser HDM 500 assy- 1x Cassette 500ml black- 1x Cassette 500ml red- 1x Tool case HDM 500 assy- 1x Round steel brush HIT-RB 14- 1x Round steel brush HIT-RB 18- 1x Safety glasses PP EY-GU C HC/AF clear- 1x Brush extension GA- 1x Blow-out pumpatribut:
- Dispenser Type: Manual
- ASAHI KASEI AR Chemical Setter Super Ll ApDeskripsi:"Epoxy acrylate resin with excellent alkali resistance is used as the main agent, so there is almost no decrease in fixing strength due to aging. It has high initial rigidity against tensile force and excellent toughness, so it can be widely used for structural members. Glass sealed type that maintains high performance. Product performance does not deteriorate for about 2 years when stored in a cool and dark place. Excellent vibration resistance makes it ideal for installation of equipment. Excellent curability in low temperature construction. Concrete, fence/soundproof wall installation, tunnel construction/dam construction/fall rock prevention net installation, etc. Stopper is not included. maximum tensile load is the value of time concrete strength FC21N/mm 2."atribut:
- Allowable Long-term Tensile Load (kN [kgf]): 25.4
- Allowable Short-term Tensile Load (kN [kgf]): 38.1
- Capacity (cm³): 21
- Capsule Diameter (mm): 17
- Capsule Length (mm): 125
- Drilling Diameter (mm): (M16, W5/8)19, (D16)20
- Hole Depth (mm): 130
- Mass (g): 40.9
- Maximum Tensile Load kn (kgf): 100.4
- Suitable Bolt: M16, W5/8
- Suitable Material: For concrete
- HILTI Stud AnchorDeskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- HILTI Injectable MortarDeskripsi:Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extensionatribut:
- Transport and Storage Temperature Range (°C): 5-25
- Fischer Gun For Fis Vatribut:
- Size (ml): 360
- Sherlock Anchor BoltDeskripsi:Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
- HILTI Hammer Drill SDS Plus 2-Cutter Carbide HeadDeskripsi:Applications- Drilling holes for metal and plastic anchorsPackage content- 1x Hammer drill bit TE-C(2) 6/11atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Concrete, Brick, Masonry, Sand-lime block, Natural stone
- Working Mode: Hammer drilling, Drilling only
- Head Shape: 2 cutters
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 2
- Product Class: Premium
- DECOLUXE Chemical Anchor GL430atribut:
- Capacity: 430(((CM3)))
- Material: Organic Epoxy Resin
- Set Content: GL430 cartridge x 1, FPN nozzle x 1, FPT tube x 1
- COXREELS Multipurpose Hand-Crank Hose ReelsDeskripsi:Large-frame multipurpose hand-crank hose reels have wider fluid paths to handle long lengths of large diameter hose for increased volume delivery. The open drum design provides smooth, even hose wrapping around drum. A drag brake or tension brake prevents freewheeling or de-spooling during operation, transport, or storage. These steel reels resist corrosion and mount on a floor, wall, bench, or on trucks. These large-frame hose reels are used with water or chemical hoses for high-volume delivery, bulk liquid handling, and chemical fluid transfer.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Drive Type: Hand Crank
- Enclosed: No
- Fasteners Included: No
- For Dual Hose: No
- Handle Length (inch): 3-1/2
- Includes Hose: No
- Includes Leader Hose: No
- Minimum Operating Temperature (°F): -40
- Reel Color: Blue
- Reel Finish: Powder Coated
- Reel Material: Steel
- Standards: CE
- Swivel Inlet Gender: Female
- Swivel Inlet Type: NPT
- Swivel Outlet Gender: Female
- Swivel Outlet Type: NPT
- Phoenix Contact Power Supply UnitDeskripsi:Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
Daftar Harga chemical anchor m20 Terbaru March 2026
| Boltfix Chemical Stud Anchor | Rp19.900 |
| Fischer Chemical Anchor | Rp459.900 |
| HILTI Anchor Rod | Rp64.900 |
| HILTI Adhesive Capsule | Rp219.900 |
| HILTI Chemical Anchor Dispensers | Rp2.599.900 |
| ASAHI KASEI AR Chemical Setter Super Ll Ap | Rp96.900 |
| HILTI Stud Anchor | Rp879.900 |
| HILTI Injectable Mortar | Rp469.900 |
| Fischer Gun For Fis V | Rp999.900 |
| Sherlock Anchor Bolt | Rp7.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/untuk%20Konstruksi/Fischer%20Chemical%20Anchor/7aP103639262-1.jpg)









/g1P111394577-1.jpg)