Sebelum PPN:
Rp1.399.900 - Rp2.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Concrete Grey |
|---|---|
| Composition | Epoxy resin |
| Shelf Life | Parts A and B : 24 months from date of production. Must be protected from frost. Part C : 9 months from date of production. Must be protected from humidity. |
| Storage Conditions | Store in dry conditions at temperatures between +20 °C and +30 °C. Protect from direct sun light. |
| Density (kg/m³) | ~2 130 (A+B+C) |
| Ambient Air Temperature (°C ) | +20 min. / +40 max. |
| Compressive Strength (N/mm²) | 1 day/+23 °C: ~89; 1 day/+30 °C: ~90; 1 day/+40 °C: ~93; 3 days/+23 °C: ~95; 3 days/+30 °C: ~97; 3 days/+40 °C: ~98; 7 days/+23 °C: ~100; 7 days/+30 °C: ~102; 7 days/+40 °C: ~110 |
| Effective Bearing Area (%) | >90 |
| Layer Thickness (mm) | 20-30°C: 150; 30-40°C: 100 |
| Mixing Ratio | Component A : B : C = 5 : 1 : 30 by weight (Standard). Solid / liquid = 5 : 1 by weight |
| Modulus of Elasticity in Compression (N/mm²) | ~20000 |
| Modulus of Elasticity in Flexure (N/mm²) | ~15000 |
| Modulus of Elasticity in Tension (N/mm²) | ~12500 |
| Pot Life (minute) | +23°C: 100-110; +40°C: 45-50 |
| Substrate Temperature (°C) | +20 min. / +40 max. |
| Tensile Adhesion Strength (N/mm²) | > 2.0 (concrete failure); ~ 9.0 (on steel) |
| Tensile Strength (N/mm²) | ~15 |
| Tensile Strength in Flexure (N/mm²) | ~35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sikadur-42 MP Slow HC is a three-component, multipurpose, moisture tolerant, epoxy grouting system. For use at temperatures between +20 °C and +40 °C.
Feature
- High early strength- Ready-to-mix, pre-batched units
- Moisture tolerant
- Non-shrink
- Corrosion and chemically resistant
- Stress and impact resistant
- High compressive strength
- High vibration resistance
- Low coefficient of thermal expansion
Use
Sikadur-42 MP Slow HC may only be used by experienced professionals. High-strength grouting and fixing of: - Starter bars - Anchors - Fasteners - Tie rods - Crash barrier posts - Fence and railing posts Under-grouting and bedding of: - Base plates - Machine bases, seat base-plates for light and heavy machinery including heavy impact and vibratory machinery, reciprocating engines, compressors, pumps, presses, etc. - Bridge bearings - Mechanical joints (i.e. road/bridge/deck types etc.) Sleeper-less, direct rail fixing: - Crane tracks - Light rail and permanent way in tunnels - Light rail and permanent way over bridgesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikadur%2042%20(Grout%20Epoxy%203%20Komponen)/j8P107533692-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
