Beli check valve wafer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CM Swing Foot Valve Flange End
    Mulai

    Rp1.099.900

    CM Swing Foot Valve Flange End
    atribut:
    • Material: PVC
  2. Weissmiller Check Valve Wafer SS316
    Mulai

    Rp3.799.900

    Weissmiller Check Valve Wafer SS316
    Deskripsi:
    Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.
    atribut:
    • Body Material: SS316
    • Class: ANSI150
    • Connection: Wafer
    • Disc Material: SS 316
    • Seat Material: Metal
    • Type: Double Disc
  3. MILWAUKEE VALVE Check Valves
    Mulai

    Rp1.199.900

    MILWAUKEE VALVE Check Valves
    Deskripsi:
    Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.
    atribut:
    • Application - Valves: General Purpose
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Minimum Valve Temperature (°F): -20
  4. Weflo Wafer Check Valve Double Door
    Mulai

    Rp829.900

    Weflo Wafer Check Valve Double Door
    Deskripsi:
    - The short face to face dimension and compact design of this valve allow installation and service in tight spaces- Spring assisted for better dynamic behaviour- Soft sealed for perfect tightness even at low differential pressure- Available with flange to EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)- WRAS approved: Fig. 5306 DN50-DN600, CI body, EPDM seat for potable water
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): -10 to 120 for EPDM seat, -10 to 82 for NBR seat, -10 to 150 for viton seat
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  5. MDT Wafer Swing Check Valve Cast Iron
    Mulai

    Rp579.900

    MDT Wafer Swing Check Valve Cast Iron
    Deskripsi:
    #34;MDT #34; Wafer Check Valve, GG25, PN16
  6. Onda Wafer Check Valve JIS 10K (Katup)
    Mulai

    Rp639.900

    Onda Wafer Check Valve JIS 10K (Katup)
    atribut:
    • Material: Cast Iron
  7. SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Mulai

    Rp2.299.900

    SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Deskripsi:
    10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1
    atribut:
    • Item Code: 68WL-1
    • Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
    • Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
    • Standard: Showa original EN 12334
  8. Flowcon Wafer Check Valve Double Door Cast Iron
    Mulai

    Rp399.900

    Flowcon Wafer Check Valve Double Door Cast Iron
    atribut:
    • Body Material: A126-B / GG25 Cast Iron
    • Connection Wafer to: JIS10K
    • Disc: CF8 SS304
    • Seat: EPDM
  9. CENIT CPVC Wafer Check Valve Seals EPDM FPM
    Mulai

    Rp2.499.900

    CENIT CPVC Wafer Check Valve Seals EPDM FPM
    atribut:
    • Material: C-PVC
    • Seal Material: EPDM - FPM
  10. Weissmiller Check Valve Wafer EPDM DI
    Mulai

    Rp339.900

    Weissmiller Check Valve Wafer EPDM DI
    Deskripsi:
    Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.
    atribut:
    • Body Material: Ductile Iron
    • Class: PN16/JIS10K/ANSI150 (Universal)
    • Connection: Wafer
    • Disc Material: SS 316
    • Seat Material: EPDM
    • Type: Double Disc
  11. Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 16K
    Mulai

    Rp1.299.900

    Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 16K
    atribut:
    • Working Pressure (Bar): 10
    • Testing Pressure (bar): Shell: 15, Seat: 11
    • Suitable Media: Water & Oil
    • Working Temperature (°C): -10 to 120
  12. Riser Elbow 90° SCH-80 (Sambungan Siku)
    Mulai

    Rp20.900

    Riser Elbow 90° SCH-80 (Sambungan Siku)
    atribut:
    • Thickness: SCH-80
  13. Daiko Graphite Spiral Wound Gasket SWG
    Mulai

    Rp169.900

    Daiko Graphite Spiral Wound Gasket SWG
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -270degrees to 450degrees
  14. Non Brand Carbon Steel Pipe A53 (Pipa Baja Karbon)
    Mulai

    Rp849.900

    Non Brand Carbon Steel Pipe A53 (Pipa Baja Karbon)
    Deskripsi:
    Pipa ASTM A53 adalah pipa besi untuk struktur dan cairan tekanan rendah
    atribut:
    • Pipe Thickness: SCH80
    • Material: Carbon Steel A53
  15. Weissmiller Wafer Butterfly Valves Cast Iron ANSI150 (Katup Kupu-Kupu)
    Mulai

    Rp419.900

    Weissmiller Wafer Butterfly Valves Cast Iron ANSI150 (Katup Kupu-Kupu)
    Deskripsi:
    Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.
    atribut:
    • Body Material: Cast Iron
    • Class: ANSI150
    • Connection: Universal
    • Disc Material: SS316
    • Seat Material: EPDM
    • Type: Wafer
  16. Kitz Wafer Check Valve
    Mulai

    Rp3.299.900

    Kitz Wafer Check Valve
    atribut:
    • Size (inch): 2
    • Material: Cast Iron
  17. ASAHI Check Valves
    Mulai

    Rp1.299.900

    ASAHI Check Valves
    Deskripsi:
    PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141618
    • Application - Valves: General Purpose
    • Body Material - Valves: PVC
    • Connection Type: Socket x Socket
    • Cracking Pressure: 1
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves (psi): 150 @120°F
    • Maximum Temperature - Valves (°F): 120
    • Mechanism and Body Design: Inline Ball
    • Minimum Valve Temperature (°F): 30
    • Mounting Orientation: Horizontal; Vertical
    • Standards: ASTM D1784 Cell Class 12454A; NSF-61
    • Valve Body Material: PVC
  18. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.499.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
  19. King Da Jeng (KDJ) Foot Valve Flange End
    Mulai

    Rp999.900

    King Da Jeng (KDJ) Foot Valve Flange End
    atribut:
    • End Type: Flanged
    • Material: PVC
    • O-Ring: EPDM, NBR
    • Seat: EPDM, VITON, NBR
Daftar Harga check valve wafer Terbaru October 2026
CM Swing Foot Valve Flange EndRp1.099.900
Weissmiller Check Valve Wafer SS316Rp3.799.900
MILWAUKEE VALVE Check ValvesRp1.199.900
Weflo Wafer Check Valve Double DoorRp829.900
MDT Wafer Swing Check Valve Cast IronRp579.900
Onda Wafer Check Valve JIS 10K (Katup)Rp639.900
SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Rp2.299.900
Flowcon Wafer Check Valve Double Door Cast IronRp399.900
CENIT CPVC Wafer Check Valve Seals EPDM FPMRp2.499.900
Weissmiller Check Valve Wafer EPDM DIRp339.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait