Beli chamfering tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Countersink Nice Men G
    36%
    Mulai

    Rp949.900

    TRUSCO Countersink Nice Men G
    atribut:
    • Overall Length (mm): 68
    • Chamfer Angle: 90
    • Work Material: Aluminium, Iron, Stainless Steel, Resin, Copper
    • Shank Diameters d (mm): 10
    • Blade Height l (mm): 18
    • Shank Length L (mm): 50
    • Chamfer Diameter D (mm): 10 - 34
    • Maximum Rotation Speed (rpm): 35
    • Purpose of Use: Work Material: Aluminium, Stainless Steel, Iron, Resin, Copper
  2. TRUSCO Chamfering Measurement Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    TRUSCO Chamfering Measurement Gauge
    atribut:
    • Applications: Periphery chamfering measurement of workpiece made with lathe, special purpose lathe, and turret lathe. Milling machine drilling machine chamfering and hole chamfering measurement.
    • Instrument Error (mm): ±0.25
    • Material: Stainless Steel (SUS420J2)
    • Measuring Range: 0.5 to 15
    • Purpose of Use: To measure the size of various chamfer.
    • Specifications: Chamfering
  3. NOGA Chamfering & Deburring Set
    Rating:
    100% of 100
    (2)
    Mulai

    Rp369.900

  4. TRUSCO Chamfer Measureing Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    TRUSCO Chamfer Measureing Gauge
    atribut:
    • Finishing Material: Stainless Steel (0.6mm Thickness) (SUS430)
    • Purpose of Use: For inspection of C face (45°chamfer).
  5. Vertex Chamfering & Deburring Unit
    Mulai

    Rp6.699.900

    Vertex Chamfering & Deburring Unit
    Deskripsi:
    Easy to carry and time-saving. Suitable for heavy workpiece which can't be easily moved. The tools can be chamfered 0-3 mm bevel angle, radius, arc angel, irregular shape. Straight line, and outer curve.
    atribut:
    • Voltage: 3mm 220V , or 1mm 110V//220V , 3mm 380V/415V , 50HZ/60HZ
    • Height of Bevel (mm): 0-3
  6. Magafor Mata Bor Countersink Three Flute Din 335-C
    Mulai

    Rp999.900

    Magafor Mata Bor Countersink Three Flute Din 335-C
    atribut:
    • Angle: 90 degrees
    • Material: HSS-E Cobalt
    • Series: right hand cut
    • Drilling Tolerance Range: h9
  7. Niigata Seiki (SK) Chamfer Measurement Gauge
    Mulai

    Rp289.900

    Niigata Seiki (SK) Chamfer Measurement Gauge
    atribut:
    • Type: Chamfer Measurement Gauge
    • Material: SUS420J2
    • Dimensions (mm): 71.6x2
    • Length (mm): 15 (Short Branch), 30 (Long Branch)
    • Measurement Range (°C): 1-15
    • Minimum Scale (mm): 0.5
  8. Atago Handheld Refractometer
    Mulai

    Rp2.499.900

    Atago Handheld Refractometer
    Deskripsi:
    The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
  9. SUPER TOOL Tube Reamer (Reamer Pipa)
    Mulai

    Rp439.900

    SUPER TOOL Tube Reamer (Reamer Pipa)
    Deskripsi:
    -Possible to chamfer copper and aluminum pipes cleanly.-Processable with adopted 11 blades and 45 degrees rotation.-Chamfering of inner surface of cut copper, aluminum, brass and hard PVC pipes, etc.
  10. OSG Carbide Chamfering AD-LDS Series
    Mulai

    Rp1.599.900

    OSG Carbide Chamfering AD-LDS Series
    atribut:
    • Number of Flutes: 2
    • Material: Carbide
  11. ALDO Air Chamfering Tool
    Mulai

    Rp1.299.900

    ALDO Air Chamfering Tool
    Deskripsi:
    Double BladeInclude: Pisau untuk besi lunak
    atribut:
    • Air Pressure (bar): 6.3
    • Air inlet (inch): 1/4
    • Chamfer Capacity: C0.1-C1.5
    • Chamfering Diameter (mm): >7
    • Depth Range (mm): 0.1-0.9
    • Free Speed (rpm): 20000
  12. Sandvik CoroTap 200 Cutting Tap with Spiral Point PVD AlCrN
    Mulai

    Rp729.900

    Sandvik CoroTap 200 Cutting Tap with Spiral Point PVD AlCrN
    atribut:
    • Coolant exit style code (CXSC): 0: No Coolant Exit
    • Blind Hole Function Property (BHFP): False
    • Coating (COATING): PVD AlCrN
    • Threading Chamfer Type (THCHT): B
  13. Yamawa Hand Tap for Parallel Pipe Threads in Cast Irons PS
    Mulai

    Rp549.900

    Yamawa Hand Tap for Parallel Pipe Threads in Cast Irons PS
    atribut:
    • Material: High speed tool steel (HSS)
    • Screw Type: PS
  14. NITTO KOHKI Electric Mini-Beveler
    Mulai

    Rp11.999.900

    NITTO KOHKI Electric Mini-Beveler
    atribut:
    • Power: AC100V (50/60Hz)
  15. BIG St Shank Type
    Mulai

    Rp3.999.900

    BIG St Shank Type
    Deskripsi:
    A wide machining range reduces the number of tools and the number of tool changes. The thick design and fixing with two screws allow for chamfering in the lateral feed. Uses a parallelogram long tip ideal for chamfering. Supports center through. Uses a parallelogram long tip ideal for chamfering. Tips are not included.
    atribut:
    • Shank Diameter (mm): 25
    • Number of Tips: 2
    • Blade Shape: 1 blade
    • Pilot Hole Diameter (Φmm): 10 (minimum)
    • Suitable Tip: CW1909A
    • Blade Diameter (mm): 45
    • Chamfering Diameter (mm): 40 (maximum)
    • Shank Length (mm): 58
    • Under Neck Length (mm): 35
  16. Insize Digital Chamfer Gage (Jangka Sorong)
    Mulai

    Rp3.899.900

    Insize Digital Chamfer Gage (Jangka Sorong)
    Deskripsi:
    INSIZE Digital Chamfer Gauge 1180 menawarkan solusi praktis pengukuran chamfer dan ketinggian welding bead dengan sudut 30°, 45° dan 90° dan rentang ukur dari 0-.39*/0-10mm. Dengan metode pengukuran liniear, Anda bisa gunakan untuk mengukur dimensi linier aplikasi jig ukur maupun kombinasi dengan height gauge maupun komparator, mengukur jarak pada kelengkungan permukaan, pemasangan langsung pada jig multigauging yang diimprovisasi. Radius gage digital INSIZE 1180 diperlukan jika Anda perlu mengukur untuk tujuan konsistensi maupun komparatif.Resolusi alat ukur ini mirip seperti dial indicator standar yaitu 0.01mm atau 0.0005 Inch. INSIZE Digital Chamfer Gauge 1180 memiliki fungsi tombolnya hidup / mati, nol, inci / mm serta memiliki fitur penghemat baterai (Seri Baterai jam CR2032) yang bisa Mati otomatis, anda hanya perlu menggerakan anvil pengukur unit digital untuk dihidupkan. Frame terbuat dari material Stainless Steel berlapis enamel sedangkan body terbuat dari plastik.Cara pakainya mriip dengan sigmat kaliper biasa. Hand tool INSIZE Digital Chamfer Gauge 1180 ini bisa juga dipasang langsung pada jig multigauging yang diimprovisasi. Anda cukup membutuhkan standar Blok gauge untuk setel atur lebar bukaan pengukuran. Harap diperhatikan bahwa alat ukur INSIZE Digital Chamfer Gauge 1180 ini TIDAK memiliki sertifikat tahan air.
  17. TRUSCO Countersink Handle (Mata Bor Countersink)
    66%
    Mulai

    Rp159.900

    TRUSCO Countersink Handle (Mata Bor Countersink)
    Deskripsi:
    -By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
Daftar Harga chamfering tools Terbaru October 2026
TRUSCO Countersink Nice Men GRp949.900
TRUSCO Chamfering Measurement GaugeRp359.900
NOGA Chamfering & Deburring SetRp369.900
TRUSCO Chamfer Measureing GaugeRp1.899.900
Vertex Chamfering & Deburring UnitRp6.699.900
Magafor Mata Bor Countersink Three Flute Din 335-CRp999.900
NITTO KOHKI Air Tool Mini BevelerRp12.999.900
Niigata Seiki (SK) Chamfer Measurement GaugeRp289.900
Atago Handheld RefractometerRp2.499.900
SUPER TOOL Tube Reamer (Reamer Pipa)Rp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)