Beli chain sprocket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUBAKI (Tsubakimoto Chain) TTU chain sprocket
    Mulai

    Rp1.599.900

    TSUBAKI (Tsubakimoto Chain) TTU chain sprocket
    atribut:
    • Shaft hole type: Pilot hole type
    • Single or Double Strand: 1
    • Sprocket shape: C type
    • Tooth Width (mm): 32
    • Type: Sprocket
  2. SHUANGLIN Spacer (Pelat Pengatur Jarak)
    Mulai

    Rp109.900

    SHUANGLIN Spacer (Pelat Pengatur Jarak)
    atribut:
    • Use for: HDPE Corrugated Pipe
  3. KATAYAMA Chain Coupling
    Mulai

    Rp279.900

    KATAYAMA Chain Coupling
    Deskripsi:
    - Chain coupling sprocket x 2- Roller chain x 1
    atribut:
    • Finish Material: Sprocket: Carbon steel for mechanical structures, Heat treatment: Tooth tip induction quenching, Chain: Iron
  4. Stihl Chain Sprocket
    Mulai

    Rp449.900

    Stihl Chain Sprocket
    atribut:
    • Type: 6T Lubang Segi
  5. TSUBAKI (Tsubakimoto Chain) Top chain sprocket
    Mulai

    Rp249.900

    TSUBAKI (Tsubakimoto Chain) Top chain sprocket
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments).
  6. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  7. Stihl Round Chain File MS250, MS382 (Kikir Bulat)
    Mulai

    Rp18.900

    Stihl Round Chain File MS250, MS382 (Kikir Bulat)
    atribut:
    • Size (mm): 4.8
    • Compatible for: MS250, MS382 Chainsaw
    • Length (mm): 200
    • Range (inch): 0.325
    • Model : Round File
  8. KATAYAMA Idler Sprocket
    Mulai

    Rp189.900

    KATAYAMA Idler Sprocket
    atribut:
    • Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
  9. Katayama Chain Sprocket New Jis Key Specification FBN50B Series
    Mulai

    Rp309.900

    Katayama Chain Sprocket New Jis Key Specification FBN50B Series
    Deskripsi:
    FBN sprockets are finished sprockets made by processing KANA standard NK sprockets with shaft holes, keyways, and set screws.High-precision and stable quality are achieved through a centralized production system with excellent equipment and thorough quality control.More than 1900 statistical variations match user needs and reduce total cost.FBN (new JIS processing) is processed based on the new JIS standard (JIS B 1301-1976) parallel key.Key width tolerance is H7.
    atribut:
    • Set screw (M): 6
    • Number of Teeth: 11
    • Material: Carbon steel for machine structural use
    • Sprocket shape: B-type
    • Roller Link Inner Width (W) (mm): 9.53
    • Roller outer diameter (Dr) (mm): 10.16
    • Boss Diameter BD (mm): 45.5
    • Boss length BL(mm): 25
    • Chain pitch (P) (mm): 15.875
    • Shaft Hole Diameter (mm): 20
  10. Stihl Corded Drill Wood (Bor Listrik)
    Mulai

    Rp11.999.900

    Stihl Corded Drill Wood (Bor Listrik)
    Deskripsi:
    This wood boring drill is great for repairing structures where electricity is not available. The STIHL BT 45 wood boring drill’s lightweight, gasoline-powered engine is portable and goes just about anywhere outside. Accepting a wide range of bit sizes, it is ideal for use in building or repairing wooden docks, bulkheads, fences, retaining walls and other structures in locations that lack electricity access. This well-balanced drill features a primer bulb and throttle lock for easier starting, as well as a compact, ergonomic design for easy operation. Its two-speed gearbox includes a neutral position as well as a reverse gear. It’s also great for pest control service and tree service professionals, and with an optional kit, the BT 45 can be used as a core drill for concrete work. For drilling performance, choose STIHL.
    atribut:
    • Engine: 2- Cycle
    • Cylinder Displacement (cc): 27.2
    • Power Output (kW): 0.8
    • Fuel Tank Capacity (cc): 250
    • Engine Speed (rpm): 1st Gear: 663rpm; 2nd Gear: 1.972rpm; Reverse: 590rpm
    • Planting Auger Diameter (inch): 3 (76mm); 4 (102mm); 5 (127mm)
    • Wood Drill (inch): 1/2 (13mm) dia. x 12.5 (318mm) Long; 3/4 (19mm) dia. 18 (457mm) Long; 7/8 (22mm) dia. x 18 (457mm) Long; 1 (25mm) x 18 (457mm) Long
  11. Frap Male Hose Nipple (Sambungan Fleksibel Drat Luar)
    Mulai

    Rp14.900

    Frap Male Hose Nipple (Sambungan Fleksibel Drat Luar)
    atribut:
    • Working Temperature (°C): -20 to 65
    • Material: HPB58-3A
  12. TSUBAKI (Tsubakimoto Chain) sprocket
    Mulai

    Rp939.900

    TSUBAKI (Tsubakimoto Chain) sprocket
    atribut:
    • Chain No.: RS100
    • Hub Length L (mm): 50
    • Number of Teeth: 10
    • Roller pitch circle diameter DP (mm): 102.75
    • Series: RS standard pilot hole
    • Shaft hole type: Pilot hole type
    • Shape: 1B
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 18
    • Type: Sprocket
  13. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  14. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
Daftar Harga chain sprocket Terbaru October 2026
TSUBAKI (Tsubakimoto Chain) TTU chain sprocketRp1.599.900
SHUANGLIN Spacer (Pelat Pengatur Jarak)Rp109.900
KATAYAMA Chain CouplingRp279.900
Stihl Chain SprocketRp449.900
TSUBAKI (Tsubakimoto Chain) Top chain sprocketRp249.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
Stihl Recoil Starter OriginalRp379.900
Stihl Round Chain File MS250, MS382 (Kikir Bulat)Rp18.900
KATAYAMA Idler SprocketRp189.900
Katayama Chain Sprocket New Jis Key Specification FBN50B SeriesRp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait