Beli chain saws di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YAMAGUCHI Chainsaw File
    Mulai

    Rp99.900

    YAMAGUCHI Chainsaw File
    Deskripsi:
    -An exclusive file for chainsaws.-For dressing and reproduction of chainsaw blades.
    atribut:
    • Shape: Round
    • Total LengthxBlade LengthxBlade Width: 250x170x4.7mm
    • Purpose of Use: For dressing and reproduction of chainsaw blades.
  2. RYU Gergaji Mesin Bensin Steel
    Mulai

    Rp2.399.900

    RYU Gergaji Mesin Bensin Steel
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  3. Stihl Chain Saw
    Mulai

    Rp3.399.900

    Stihl Chain Saw
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  4. TOTAL Cordless Chainsaw Lithium Ion
    Mulai

    Rp2.299.900

    TOTAL Cordless Chainsaw Lithium Ion
    atribut:
    • Voltage (V): 20
    • Chain Speed (m/s): 7.7
    • Bar Length (inch): 12
    • Maximum Power (W): 720
  5. FIRMAN Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    FIRMAN Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Capacity: 0.55L
    • Dimension: 41x26.5x29.5mm
    • Mixed. Fuel: Bensin 25L : 2-T Oli 1L
    • Chain Oil Capacity: 0.26L
    • Chain Saws: 3/8inch Pitch. 058inch Gauge
    • Sproket: 7T
  6. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.299.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  7. EGO Chain & Bar for Chainsaw
    Mulai

    Rp899.900

    EGO Chain & Bar for Chainsaw
    Deskripsi:
    Chainsaw bars replace worn, bent, or chipped bars or change to a different bar length on compatible chainsaw brands and models. Also called chainsaw guide bars, they support the chain and keep it aligned to make even cuts.
    atribut:
    • Compatible Chain Saw Manufacturer: EGO
    • Country of Origin: China (subject to change)
    • Pitch (inch): 3/8
  8. Melzer Gergaji Mesin
    Mulai

    Rp1.199.900

    Melzer Gergaji Mesin
    atribut:
    • Engine Type: Air-cooled, two stroke, single cylinder gasoline
    • Oil Mixing Ratio: 25:1
    • Idling Speed (rpm): 3000-3200
    • Fuel Tank Capacity (ml): 550
    • Engine Oil Tank Capacity (ml): 260
  9. Makita Petrol Chain Saw (Gergaji Mesin)
    Mulai

    Rp7.599.900

    Makita Petrol Chain Saw (Gergaji Mesin)
    atribut:
    • Engine Capacity (ml): 35
    • Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
    • Chain Oil Tank: 0.29 L
    • Tank Capacity (L) : 0.40
  10. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  11. PRO-QUIP Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    PRO-QUIP Chainsaw
    Deskripsi:
    QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
  12. ICS Concrete Chain Saw Chain & Bar
    Mulai

    Rp6.699.900

    ICS Concrete Chain Saw Chain & Bar
    Deskripsi:
    The embedded diamond grit cutting edge on these chains cut through concrete, masonry, and other hard materials. These chains are used on concrete chain saws.
    atribut:
    • UNSPSC: 27112709
  13. FIRMAN Gergaji Mesin Bensin
    Mulai

    Rp3.899.900

    FIRMAN Gergaji Mesin Bensin
    Deskripsi:
    FCS58XP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.1 KW dan kapasitas silinder 51.6 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dilengkapi dengan sistem pelumasan otomatis, mesin ini membutuhkan oli pelumas rantai sebanyak 260 ml untuk menjaga rantai tetap terlumasi secara terus menerus ketika sedang bekerja. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Chain Oil Capacity (ml): 260
    • Cylinder Capacity (cc): 51.6
    • Maximum Electricity (kW): 2.1
  14. Stihl Rantai Mata Gergaji Potong
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Rantai Mata Gergaji Potong
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  15. FUJIYAMA Gasoline Chainsaw
    Mulai

    Rp1.399.900

    FUJIYAMA Gasoline Chainsaw
    Deskripsi:
    Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.
    atribut:
    • Size (inch): 22
    • Engine Type: Air Cooling
    • Maximum Power Output (kW): 2.4
    • Chain Oil Tank Capacity (ml): 260
    • Displacement (cc): 58
    • Fuel & Oil Mix Rate: 25:1
    • Fuel Tank Capacity (ml): 550
    • Maximum Engine Speed (rpm): 3000-8000
  16. Makita Chainsaw
    Mulai

    Rp2.399.900

    Makita Chainsaw
    atribut:
    • Cable Length (m): 2
    • Chain Speed (m/s): 7
    • Chain Type: 90PX
    • Current (A): 8.1
    • Guide Bar Length (mm): 300
    • Overall Length (mm): 568
    • Power Consumption (W): 770
    • Power Input (V): 100
  17. VENTMASTER Chain & Bar for Chainsaw
    Mulai

    Rp11.999.900

    VENTMASTER Chain & Bar for Chainsaw
    Deskripsi:
    Chains fit compatible chainsaw brands and bar lengths to replace broken chains or change to a different tooth type. They provide linked cutting teeth that move around the saw's guide bar to make cuts.
Daftar Harga chain saws Terbaru March 2026
YAMAGUCHI Chainsaw FileRp99.900
YamamaxPRO Mesin Chain SawRp1.399.900
RYU Gergaji Mesin Bensin SteelRp2.399.900
Stihl Chain SawRp3.399.900
TOTAL Cordless Chainsaw Lithium IonRp2.299.900
FIRMAN Chainsaw (Gergaji Mesin)Rp3.499.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.299.900
EGO Chain & Bar for ChainsawRp899.900
Melzer Gergaji MesinRp1.199.900
Makita Petrol Chain Saw (Gergaji Mesin)Rp7.599.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait