Beli chain kopling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSUBAKI (Tsubakimoto Chain) Jaw Flex Coupling L Series Insert OnlyDeskripsi:Insert for Joe Flex Coupling L series.* This product has four shapes, from shapes A to D. Please check the shape of the product you want to purchase on the registration chart before purchasing.atribut:
- Allowable Eccentricity (mm): 0.38
- Type: Related products
- Revco Chain CouplingDeskripsi:The chain coupling, composed of two-strand roller chains and two sprockets, features simple and compact structure, and high flexibility, power 1 transmission capability and durability. What's more, the chain coupling allows simple connection/disconnection, and the use of the housing enhances safety and durability.
- KATAYAMA Coupling CaceDeskripsi:- Bolt x 4- O-ring x 2atribut:
- Finish Material: Aluminium Alloy Casting
- KATAYAMA Chain CouplingDeskripsi:- Chain coupling sprocket x 2- Roller chain x 1atribut:
- Finish Material: Sprocket: Carbon steel for mechanical structures, Heat treatment: Tooth tip induction quenching, Chain: Iron
- TSUBAKI Chain Coupling CasingDeskripsi:For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
- TSUBAKI (Tsubakimoto Chain) Roller chain coupling (joint pin)atribut:
- Type: Joint pin
- RULAND MANUFACTURING Jaw CouplingsDeskripsi:Zero-backlash curved jaw spiders isolate and interlock the jaws on two coupling hubs, featuring a press-fit curved design. They are made of consumable materials, which maintain a rigid connection.atribut:
- UNSPSC: 31163003
- Maximum Operating Temperature (°F): 180
- Minimum Operating Temperature (°F): -10
- Resistance Properties: Chemical Resistant; Oil Resistant
- System of Measurement: Inch
- Fail Safe: Yes
- For Misalignment Type: Angular; Axial; Parallel
- Full Bearing Support Required: Yes
- Maximum Speed (rpm): 8000
- Parallel Misalignment (inch): 0.005
- Spider Material: Polyurethane
- Spider Type: Solid Center Spider
- Zero Backlash: Yes
- EZREN Soldering Iron (Solder)Deskripsi:Pengantar :Stasiun desain kompak ini sangat ideal untuk penggunaan profesional. Penyolderan dapat dilakukan dan disesuaikan dari kenop kontrol dari 200 °C - 450 °C. Ujung berlapis besi yang dapat dipertukarkan tersedia untuk membuat stasiun solder sangat baik untuk penggunaan elektronik dan listrik. Pengoperasian:Bersihkan bagian yang akan disambungBersihkan ujung besi solder dan "timah" semua permukaan ujung dengan lapisan solderPanaskan bagian (bukan solder) untuk disambungOleskan solder fluks-inti ke bagian yang dipanaskan, jangan sampai menyolder ujung solder saya, dan panaskan sampai solder meleleh dan mengalir dengan bebas. Peringatan:Ketika besi solder dicolokkan untuk pertama kalinya, keluar asap dari ujung ujungnya. Asap berhenti dalam asap sementara dan asap tidak pernah keluar lagi.Gunakan dudukan solder dan alat bantu lainnya untuk menghindari jari tergores.Jangan menarik solder dan alat bantu lainnya untuk menghindari jari terbakar.Setelah menyelesaikan wajah ujung hidup yang lebih lamaJangan mengarsipkan wajah ujung umur panjang dan Jangan terlalu banyak menggunakan solder yang tidak perlu.
- TEKIRO Soldering (Alat Solder)Deskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- Taffware Soldering Kit 7 in 1 (Solder Elektrik)Deskripsi:Untuk Anda yang ingin melakukan pekerjaan DIY ataupun reparasi barang elektronik, maka Anda wajib memiliki solder listrik ini. Set perlengkapan solder ini sudah menyediakan semua perlengkapan solder yang Anda butuhkan. Terdapat solder, mata solder, holder, pinset, obeng dan wire tubeatribut:
- Temperature (°C): 200 - 450
- Soldering Length (cm): Sekitar 19
- Power (W): 60
- Voltage (V): 220
- Material: Besi dan Plastik
- Katayama Chain Standard Chain CouplingDeskripsi:Compact, transmission efficiency is more expensive than other couplings. Handling is simple and centering is easy. It is resistant to the atmosphere and impact and has a long life. Because the coupling and the case are both O-ring fixed on both sides, complete co-rotation can be done to prevent accidents during driving. Flexible rotational transmission is made by clearance between the sprocket and the chain.atribut:
- Type: only a main part
- Taffware Solder Adjustable Temperature Fast Heating 60W with 5 Tips (Solder Elektrik)Deskripsi:Solder ini hadir dengan perlengkapan set yang lengkap seperti stand holder untuk solder, beberapa jenis mata tips solder dan sponge. Solder ini juga memiliki suhu temperatur yang dapat diatur sesuai kebutuhan dari 200 hingga 450 derajat celciusatribut:
- Voltage (V/Hz): 220, 50
- Cable Length (cm): Sekitar 143
- Power (W): 60
- Temperature (°C): 200 - 450
- Soldering Iron Length (cm): Sekitar 19.5
- JAKEMY Professional Electric Soldering Iron (Solder)Deskripsi:Jakemy Professional Electric Soldering Iron 30W - JM-SL 2010Suitable for industrial and mining enterprises, and the majority of radio enthusiastsJakemy Professional Electric Soldering Iron - JM-SL01 merupakan alat solder profesional, dengan ujung tip nikel berlapis tembaga yang dapat dilepas dan diganti. Hadir dengan design pegangan yang ergonomis, handle terbuat dari karet yang lembut.isi kemasan 1x Jakemy Professional Electric Soldering Iron 30W - JM-SL (Tidak dapat dudukan solder )
Daftar Harga chain kopling Terbaru October 2026
| TSUBAKI (Tsubakimoto Chain) Jaw Flex Coupling L Series (Shaft Hole Processed Product) | Rp229.900 |
| TSUBAKI (Tsubakimoto Chain) Jaw Flex Coupling L Series Insert Only | Rp27.900 |
| SMC Speed Controller With Indicator In-line Type AS-FS Series | Rp509.900 |
| Revco Chain Coupling | Rp189.900 |
| KATAYAMA Coupling Cace | Rp279.900 |
| TSUBAKI (Tsubakimoto Chain) Joe Flex Coupling L Series | Rp309.900 |
| KATAYAMA Chain Coupling | Rp279.900 |
| TSUBAKI Chain Coupling Casing | Rp529.900 |
| ASB Chain Coupling (Kopel Rantai) | Rp209.900 |
| TSUBAKI (Tsubakimoto Chain) Roller chain coupling (joint pin) | Rp36.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Jaw%20Flex%20Coupling%20L%20Series%20(Shaft%20Hole%20Processed%20Product)/fmP112953562-1.jpg)
%20Jaw%20Flex%20Coupling%20L%20Series%20Insert%20Only/h9P112955621-1.jpg)



%20Joe%20Flex%20Coupling%20L%20Series/7aP112976262-1.jpg)


/P102049365-1.jpg)
%20Roller%20chain%20coupling%20(joint%20pin)/0qP112958026-1.jpg)



/0oP108489024-1.jpg)
/j6P105678690-3.jpg)
/gwP107925608-1.jpg)

/59P107921189-1.jpg)
/30P108491108-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)