RULAND MANUFACTURING Jaw Couplings

Sebelum PPN:
Rp499.900 - Rp949.900
Spesifikasi
UNSPSC31163003
Maximum Operating Temperature (°F)180
Minimum Operating Temperature (°F)-10
Resistance PropertiesChemical Resistant; Oil Resistant
System of MeasurementInch
Fail SafeYes
For Misalignment TypeAngular; Axial; Parallel
Full Bearing Support RequiredYes
Maximum Speed (rpm)8000
Parallel Misalignment (inch)0.005
Spider MaterialPolyurethane
Spider TypeSolid Center Spider
Zero BacklashYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zero-backlash curved jaw spiders isolate and interlock the jaws on two coupling hubs, featuring a press-fit curved design. They are made of consumable materials, which maintain a rigid connection.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait