Beli chain block 2 ton harga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tyrone Katrol Rantai HSC 2Ton (Takel)atribut:
- Capacity: 2 Ton
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Tyrone HSC Chain Block 1Tonatribut:
- Capacity: 1 Ton
- Tyrone HSC Chain Block 5Tonatribut:
- Capacity: 5 Ton
- Tyrone HSC Chain Block 20Ton (Katrol)atribut:
- Capacity: 20 Ton
- Tyrone HSC Chain Block 0.5Tonatribut:
- Size: 3 M
- Capacity: 0,5 Ton
- Elephant Manual Chain Block KIIDeskripsi:Manual Chain Block KII with maximum working load 10 Ton, 1 set with chainatribut:
- Standard Lift (m): 3.5
- Manufacturer's Testload: 125% x max. working load
- Headroom: 775
- Hand effort to lift full working load (kgf): 52.5
- Diameter x pitch (mm): 9 x 27
- Maximum Working Load (t): 10
- Tyrone HSC Chain Block 3Ton (Katrol)atribut:
- Capacity (t): 3
- Tyrone HSC Chain Block 10Ton (Katrol)atribut:
- Capacity (t): 10
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- KITO Katrol Rantai Manual (Katrol / Takel)Deskripsi:Compact, lightweight and simple designWith a weight of 2.4 kg, a minimum height of 217 mm and a load capacity of 250 kg, the KITO CX003 manual chain hoist is one of the smallest and lightest chain hoists available. Followed by CX005 with a weight of 4atribut:
- Standart Lift (m): 3
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- ENDO Air HoistDeskripsi:The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
- MAXPOWER Hydraulic Floor Jack (Hard Plastic Box) (Dongkrak Buaya)atribut:
- Lifting Capacity: 2 ton
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
Daftar Harga chain block 2 ton harga Terbaru March 2026
| Tyrone Katrol Rantai HSC 2Ton (Takel) | Rp2.099.900 |
| ULTRA Hoist Chain Block Type HSZ-B | Rp959.900 |
| Tyrone HSC Chain Block 1Ton | Rp1.599.900 |
| Tyrone HSC Chain Block 5Ton | Rp4.499.900 |
| Tyrone HSC Chain Block 20Ton (Katrol) | Rp36.999.900 |
| Tyrone HSC Chain Block 0.5Ton | Rp1.799.900 |
| Elephant Manual Chain Block KII | Rp30.999.900 |
| Tyrone HSC Chain Block 3Ton (Katrol) | Rp3.799.900 |
| Tyrone HSC Chain Block 10Ton (Katrol) | Rp13.999.900 |
| Elephant Katrol Rantai Manual (Katrol / Takel) | Rp2.899.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102265918-1.jpg)



/P102265956-1.jpg)


/P102265925-1.jpg)
/P102265949-1.jpg)
/P101002492-1.jpg)
/P102173916-1.jpg)
%20(Takel)/P102046838-1.jpg)


/P102054338-1.jpg)
/P102091289-1.jpg)
%20(Dongkrak%20Buaya)/P102054376-1.jpg)
/1mP101001058-14.jpg)