Beli centrifugal fan blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IMATSU Centrifugal Blower Fan (Keong)Deskripsi:Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.
- IMATSU Centrifugal Blower Fan (Keong) PpDeskripsi:Keunggulan :-Material Polypropyelene (Tahan Bahan Kimia)-Terdapat Blade di belakang ( agar motor tidak mudah panas)-Keong dapat di atur sesuai kebutuhanCentrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di laboratorium, pabrik, pergudangan, dan lain-lain.atribut:
- Diameter Inlet (inch): 11.8
- Diameter Inlet (mm): 295
- Diameter Outlet (inch): 11.8
- Diameter Outlet (mm): 295
- Size (inch): 14.4
- Voltage (V): 380
- Vanco Direct Drive Centrifugal Fan VBSD SeriesDeskripsi:VBSD Direct series are single inlet centrifugal fan with backward curved blades. These are suitable for supply of exhaust application in industrial and commercial buildings.These series are available in eightenn (18) standard nominal diameters from 200 up to 1400mm.VBSD impeleer has backward curved blades manufactured from mild steel finished with polyester paint finish.All impeller are statically and dynamically balanced to ISO 1940 standards.Casing, for all size except 1120 and above, the casing is manufactured from high quality galvanized sheet steel with the casing fixed to the side plates in lock from system.For size 1120 and above, the casing is manufactured from mild steel finished with polyester paint coating.The frame is manufactured from galvanized angular bars, they are manufactured with sections of steel. For size 900 up to 1400, the frame finished with polyester paint finish.All bearings are either deep groove ball bearings type sealed at both sides. The bearings are lubricated for life and maintenance-free.If lubrication is necessary, it is recommended to use a lithium base grease suitable for all temperatures within the operational limitsShaft, the shaft are C40 carbon steel using automatic process for positioning and keyways cutting. All tolerance are 100% check to ensure precision fit.
- IMATSU Centrifugal Blower Fan (Keong) AluminiumDeskripsi:Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.atribut:
- Speed (rpm): 2840
- Voltage (V): 380
- CKE Kipas SentrifugalDeskripsi:CFAB-GZ1.5Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
- CKE Centrifugal Duct Inine BlowerDeskripsi:Centrifugal fan/kipas sentrifugal/blower keong/blower fan CKE merupakan kipas blower yang berfungsi sebagai exhaust/memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.atribut:
- Voltage (V): 220
- Speed (rpm): 2650
- CKE Centrifugal Blower Fan (Keong)Deskripsi:Drum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa.
- monotaro Flexible Hose (Selang Fleksibel)atribut:
- Maximum Temperature (°C): 140
- Length (m): 3 (750mm when contracted)
- Material: aluminum
- Maximum Operating Temperature (°C): 140
- CKE Inline Duct Fan SirrocoDeskripsi:Keunggulan Produk :Casing dan Baling-Baling MetalAngin KencangKebisingan Sangat KecilGulungan Motor Kawat TembagaDilengkapi Bracket GantungBooster fan / mini inline fan / air duct fan / kipas booster / inline duct / inline duct fan ini sangat cocok digunakan sebagai pembuangan / penghisap udara yang mengunakan koneksi pipa paralon, ducting, maupun fleksibel alumunium. Kami menyediakan booster fan / mini inline fan / air duct fan / kipas booster / inline duct / inline duct fan dengan varian ukuran yang lengkap, mulai dari 4 inch sampai dengan 12 inch.
- CFI Inline Hydrophonic Fanatribut:
- Voltage (V): 220
- Suitable For: High Humidity Room, Toilet, Bathroom, Bedroom, Living Room, Warehouse, Garage
- Kitz 10K Ductile Iron Butterfly Valve (Gear Type) (G-10DJU Series)atribut:
- Material (Sheet): NBR
- Material (O ring): NBR
- Class: 5K/10K
- Body Material: FCD450-10
- CFI Metal Mini Inline Booster Fanatribut:
- Suitable For: Kitchen, Warehouse, Toilet, Parking Garage, Spray Booth
- Voltage (V): 220
- SOLER PALAU Inline Duct FansDeskripsi:General purpose inline duct fan kits integrate into ductwork to help increase airflow and provide new return air points. These kits include the fan themselves and additional parts used for installation, directing airflow, or adding illumination.atribut:
- UNSPSC: 40101604
- High-Efficiency Motor: No
- Motor IP Rating: IP44
- Phase: 1
- Speed Controllable: Yes
- Dospel Inline Duct FanDeskripsi:Duct inline/inline fan/inline duct fan/duct fan/blower hisap dirancang khusus untuk distribusi udara pada saluran udara (ducting) di mana kipas ini mempunyai fungsi sebagai central exhaust atau booster fan, tergantung dari kebutuhan saat pemakaian. Arah aliran udara adalah lurus segaris dengan arah inlet dan outlet kipas. Tingkat kebisingan dari kipas jenis ini tergolong rendah dan mempunyai tekanan statik yang cukup memadai.atribut:
- Voltage (V): 230
- CKE Inline Duct FanDeskripsi:Casing Material Metal Galvanis Tingkat Kebisingan Sangat Rendah Gulungan Motor Kawat Tembaga Dilengkapi Bracket Tahan Karat Kabel SNIDuct inline/ inline fan/ inline duct fan/ duct fan/ blower hisap dirancang khusus untuk distribusi udara pada saluran udara (ducting) di mana kipas ini mempunyai fungsi sebagai central exhaust atau booster fan, tergantung dari kebutuhan saat pemakaian. Arah aliran udara adalah lurus segaris dengan arah inlet dan outlet kipas. Tingkat kebisingan dari kipas jenis ini tergolong rendah dan mempunyai tekanan statik yang cukup memadai. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- CKE Mini CentrifugalDeskripsi:Mini centrifugal/ centrifugal/ blower fan/ blower keong/ exhaust fan dapur/ penghisap asap dapur/ blower dapur CKE cocok untuk digunakan sebagai alat ventilasi udara di dapur restoran, hotel, pabrik, dan pergudangan.Motor Kawat Tembagaatribut:
- Speed (rpm): 2800
- Heat Temperature Recommendation (°C): Max. 80
- Riser Flange ANSI 150 Slip Onatribut:
- Standard: ANSI 150
- Shunda Plavon Panel Plafon PVC Interioratribut:
- Material: PVC (Polyvinyl Chloride)
- Kitz 10K Ductile Butterfly Valve (Gear Type, Fire Rating/Certified Product) (G-10DJU Series)Deskripsi:Usable: Wet pipingatribut:
- Material (stem): SUS410
- Material (disk): SCS13A
- Material (Sheet): NBR
- Material (O ring): NBR
- Body Material: FCD450-10
- Class: 16K
Daftar Harga centrifugal fan blower Terbaru March 2026
| IMATSU Centrifugal Blower Fan (Keong) | Rp1.799.900 |
| IMATSU Centrifugal Blower Fan (Keong) Pp | Rp5.599.900 |
| Vanco Direct Drive Centrifugal Fan VBSD Series | Rp9.099.900 |
| IMATSU Centrifugal Blower Fan (Keong) Aluminium | Rp2.799.900 |
| CKE Kipas Sentrifugal | Rp589.900 |
| CKE Centrifugal Duct Inine Blower | Rp1.199.900 |
| CKE Centrifugal Blower Fan (Keong) | Rp919.900 |
| monotaro Flexible Hose (Selang Fleksibel) | Rp149.900 |
| CKE Inline Duct Fan Sirroco | Rp409.900 |
| CFI Inline Hydrophonic Fan | Rp1.099.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/dsP112171496-2.jpg)
%20Pp/fhP112171557-1.jpg)

%20Aluminium/e7P112171511-1.jpg)


/daP112171478-1.jpg)
/odP103055877-3.jpg)


%20(G-10DJU%20Series)/P103050571-1.jpg)







%20(G-10DJU%20Series)/P103050678-1.jpg)