Beli central lock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAFELE Central Locking Rotary Cylinderatribut:
- Area Of Application: For mounting in the carcase side panel
- Material: Zinc alloy housing and cylinder, brass key, aluminium bar
- Finish: Nickel Plated
- Version: With aluminium bar, 600 mm long
- Locking system: With 3 plate levers
- Installation: for screw fixing
- Huben Cylinder Central Lock Depanatribut:
- Cylinder Diameter (mm): 19
- HAFELE Cam Lock Nut Symo 3000 np. A 90atribut:
- Area Of Application: For cylinder cores that are inserted from the front on site
- Material: Zinc Alloy
- Finish: Nickel Plated
- Cam: Straight
- Closure Direction: 180° (convertible)
- HAFELE Free Space 1.11Deskripsi:Hafele Free space 1.11-For standard applications with handleFor one-piece flaps made from wood or with aluminium frame, from frame width 45 mm
- HAFELE Econo Deadbolt Rim Lock D19x22 Draweratribut:
- Area Of Application: For mass-produced furniture
- Material: Zinc Alloy
- Finish: Nickel Plated
- Backset D (mm): 25
- Cylinder Length (mm): 22
- Cylinder Diameter (mm): 19
- Installation: for screw fixing
- Key Change: 240 different key changes possible
- Locking system: with 6 plate levers
- HAFELE CleaningAGENTDeskripsi:Kessebohmer cleaningAGENT merupakan Rak & Tempat kebutuhan dapur untuk kebutuhan kabinet dapur anda dirumah- Lebar internal minimum: 298 mm- Kedalaman kabinet minimum: 480 mm- Ketinggian kabinet minimum: 480 mmatribut:
- No. Art: 545.48.911
- Body Material: Steel
- Container material: Plastic
- Cabinet Length (mm): 300
- Dimensions (mm): 255x465x465
- Huben Kunci Furniture Camlockatribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Plate Steel
- HAFELE Hinges Soft Close Metalla SM DDeskripsi:Metalla SM, with soft closing mechanismatribut:
- Cup Fixing: Screw Fixing
- DOWS Patch Fitting DHSatribut:
- Finishing: Polished Stainless Steel
- Huben Tiang Central Lock Depanatribut:
- Pole Length (cm): 60
- Material: Pole: Aluminium
- Huben Kunci Furniture Push Lockatribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Zinc Alloy
- Non Brand Terpal A5Deskripsi:Terpal dengan ukuran roll dapat anda gunakan untuk membuat terpal dengan ukuran yang lebih kecil, alas pergudangan, alas pada proyek, pembuatan tenda, ataupun menjemur hasil bumiatribut:
- Material: Polyethylene
- Grammation (gsm): 150
- Arrows Ring BlowerDeskripsi:- Seluruh body dari blower berbahan alumunium.- Blower di desain bebas perawatan tanpa harus di beri pelumas minyak.- Udara yang dihasilkan lebih alami.- Tingkat kebisingan yang rendah.- Berat blower cukup ringanringan.atribut:
- Power (W): 1500
- Voltage (V): 380
- Speed (rpm): 2800
- Pressure (kPa): 26
- Vacum (kPa): 21
- Air Flow (m³/hour): 220
- HOLEX Thread GaugeDeskripsi:Version: Made of steel; with precisely milled teeth. Flat retaining clip with clamping screws for holding the blades.atribut:
- Type of Product: Thread gauge
- Non Brand Kawat BendratDeskripsi:Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.atribut:
- Diameter Thickness (mm): 0.813
- HAFELE Central Rotary Lock CaseDeskripsi:For combination with Symo cylinder removable core Order reference Only use Premium 20 cylinder cores with restricted rotation and direction (DIN right) when using pin tumbler cylinder cores.Additional information attributesThe cylinder cores adapt flexibly to the locking plan requirements and can be installed on site. The cylinder cores are inserted without tools using the key. Additions and modifications can be implemented easily at any time by exchanging the cores.Installation referenceThe cylinder cores adapt flexibly to the locking plan requirements and can be installed on site. The cylinder cores are inserted without tools using the key. Additions and modifications can be implemented easily at any time by exchanging the cores.atribut:
- Closure Travel (°): 180
- Travel (mm): 17
- Color/Finish: Nickel plated, Nickel plated
- Area Of Application: For cylinder cores that are inserted from the front on site
- Version: With mounting plate on two sides, with lifting pin
- Material: Zinc alloy
- Cylinder Housing Length (mm): 22
- Cylinder shape: Prepared for round cylinder
- Cylinder Ø (mm): 18
- Installation: For installation in fixed front panel; for screw fixing
- With Key: No
- Huben Kunci Furniture Kerangka Padatatribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Plate Steel
Daftar Harga central lock Terbaru March 2026
| HAFELE Central Locking Rotary Cylinder | Rp93.900 |
| Huben Cylinder Central Lock Depan | Rp12.900 |
| HAFELE Cam Lock Nut Symo 3000 np. A 90 | Rp61.900 |
| HAFELE Free Space 1.11 | Rp1.099.900 |
| HAFELE Econo Deadbolt Rim Lock D19x22 Drawer | Rp40.900 |
| HAFELE CleaningAGENT | Rp2.999.900 |
| DOWS Cam Lock | Rp66.900 |
| Huben Kunci Furniture Camlock | Rp8.900 |
| HAFELE Hinges Soft Close Metalla SM D | Rp88.900 |
| DOWS Patch Fitting DHS | Rp269.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)