Beli cdi vario di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CDI Micrometer Adjustable Newton Meter Torque Wrenches Single Scaleatribut:
- Torque Adjustable Range (N・m): 150 to 800
- Input Drive (mm): 19.0
- Total Length (mm): 1067
- Accuracy: ±3%CW、±4%CCW (20 to 100% of full scale)
- CDI Waterproof Digital Torque Wrenchatribut:
- Input Drive (mm): 9.5
- Total Length (mm): 480
- Load Direction: Right, Left
- Minimum Scale (N m): 0.1
- Power Supply: AA alkaline dry batteryx3(sold separately)
- Torque Adjustment Range (N m): 6.8 to 135.6
- Torque Precision: Clockwiseplus or minus2%, Counterclockwiseplus or minus3%
- KENTA Preset Torque Wrenches (Interchangeable Head)Deskripsi:Torque can be preset and is locked to prevent changing by the operators.For use in all areas of industrial manufacturing.The preset torque can be performed at the KENTA factory or by the user on suitable torque testers. When ordering, please specify the N-m value - if a fixed factory-pre-setting is desiredWrench “clicks” to signal the pre-set torque has been reached.For 9x12, 14x18, 24x32 or 27x36mm rectangular insert heads±3% accuracy in clockwise direction. (20% - 100% range)Ergonomic soft grip for comfortable handling.Without scaleIncluding Inspection certificateComplied to ISO6789 and ASME B107.14-2004
- KENTA Preset Torque Wrenches (Ratchet)Deskripsi:Torque can be preset and is locked to prevent changing by the operators.For use in all areas of industrial manufacturing.The preset torque can be performed at the KENTA factory or by the user on suitable torque testers. When ordering, please specify the N-m value-if a fixed factory-pre-setting is desiredWrench “clicks” to signal the pre-set torque has been reached.±3% accuracy in clockwise direction. ( 20% - 100% range)Ergonomic soft grip for comfortable handling.Without scaleIncluding Inspection certificateComplied to ISO6789 and ASME B107.14-2004
- Strafco 3/4inch Dr. Micrometer Adjustable Torque Wrenches - Ratchet HeadDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHHardened Steel body for strength and durabilitySLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesEASYDual scale reading in SAE and MetricSAFETYSafety Locking Design prevents setting changes while usingBlow-mold storage case for safety travelling protectionACCESSInterchangable Insert HeadSAFETYKnurled and grooved handles provide non-slip featuredSAFETY NOTICEAlways wear eye protection whenever using TORQUE WRENCH Always return the torque wrench to its lowest setting after use. Always Use torque wrench in the final tightening stages.atribut:
- Drive Head (inch): 3/4
- KANON Torque Wrench (Kunci Torsi)Deskripsi:-The necessary torque setting can be easily set at hand.-By socket replacement, able to tighten several type of bolt and nut.-For Works that must be compatible with several tightening torque.atribut:
- Purpose of Use: For Works that must be compatible with several tightening torque.
- BRITOOL Classic Torque WrenchesDeskripsi:Alat yang digunakan untuk mengeratkan baut atau mur dengan tingkat kekuatan dan kekencangan yang dapat disesuaikan dengan kebutuhan. Dari definisi ini kita tentu dapat menyimpulkan fungsi dari kunci momen adalah untuk mengukur gaya puntir pada mur maupun baut hingga mencapai momen kekencangan tertentu.
- KANON Torque Wrench (Kunci Torsi)atribut:
- Pricision (%): +/-3
- TEKIRO Kunci TorsiDeskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- Yamaha Cover Side 4atribut:
- Compatible for: MIO New
- TONE Torque Wrench Preset TypeDeskripsi:The assembly, maintenance, and inspection at the location requires torque settings, such as complex, electric facility, automotive, heavy equipment and aircraft.
- monotaro Head Exchangeable Torque Wrench (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 3
- Type: Head exchange type
- PROTO Interchangeable Torque Wrench Head, H7 DriveDeskripsi:These 12-pt. box end torque wrench heads have an enclosed head end (box end) that fits around the entire head of the fastener for a more secure grip while turning compared to an open-end wrench. They can be used with compatible interchangeable-head wrenches to reduce the need for extra torque wrenches.atribut:
- Drive Size: H7
- Compatible Mfg. Model Number: JH7-6014C, Mfr. No. JH7-250F
- Interchangeable Head Type: 12-Point Box End
- Material: Alloy Steel
- Box End Type: 12-Point Box End
- Finish: Black Oxide
- Head Material: Alloy Steel
- Head Offset Angle (°): 7.5
- Number of Points: 12
- monotaro Digital Torque Wrench (Kunci Torsi Digital)Deskripsi:Produk ini juga sering disebut dengan Kunci Momen Digitalatribut:
- Pricision (%): CW ± 2 / CCW ± 2
- Accessories: Resin case
- Power: Two AAA batteries x 2 (sold separately)
- Number of Gears: 36
- Overall Length (mm): 460
- Plug-In Angle (mm [inch]): 9.5[3/8]
- Measurement Direction: CW (right) / CCW (left)
- Torque Range (N m): 10 to 135
- PROTO Torque Wrench 1/2inch Ratcheting Head Micrometeratribut:
- Drive Size (inch): 1/2
- Head Width 1 (inch): 1-7/8
- Head Depth (inch): 1-13/32
- Finish: Full Polish
- Repair Kit Part Number: J6014RK
- Storage Case Part Number: J6014PBF
- Style: Micrometer
- Weight (lbs): 5.9
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
Daftar Harga cdi vario Terbaru March 2026
| CDI Micrometer Adjustable Newton Meter Torque Wrenches Single Scale | Rp13.999.900 |
| CDI Waterproof Digital Torque Wrench | Rp33.999.900 |
| CDI Micrometer Adjustable Newton Meter Torque Wrenches Single Scale | Rp5.299.900 |
| KENTA Preset Torque Wrenches (Interchangeable Head) | Rp3.399.900 |
| Daytona Progress Racing CDI | Rp1.099.900 |
| KENTA Preset Torque Wrenches (Ratchet) | Rp3.399.900 |
| Strafco 3/4inch Dr. Micrometer Adjustable Torque Wrenches - Ratchet Head | Rp15.999.900 |
| KANON Torque Wrench (Kunci Torsi) | Rp4.199.900 |
| BRITOOL Classic Torque Wrenches | Rp2.099.900 |
| KANON Torque Wrench (Kunci Torsi) | Rp3.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/jiP106013702-1.jpg)

/k0P106013720-1.jpg)

/P102742921-1.jpg)

/2pP102030097-2.jpg)




/P102250493-1.jpg)

/P102250590-1.jpg)