CDI Micrometer Adjustable Newton Meter Torque Wrenches Single Scale

Sebelum PPN:
Rp9.999.900
Spesifikasi
Torque Adjustable Range (N・m)150 to 800
Input Drive (mm)19.0
Total Length (mm)1067
Accuracy±3%CW、±4%CCW (20 to 100% of full scale)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Click type Torque WrenchThe handle is treated with knurling to prevent it from slipping. Equipped with Quick-Release Mechanism which hold socket firmly and is easily disconnected (excluding some models) . N·m unit indications only.
Use
For torque management.

Ulasan Produk

Tidak ada ulasan