CDI Waterproof Digital Torque Wrench

Sebelum PPN:
Rp38.999.900
Spesifikasi
Input Drive (mm)9.5
Total Length (mm)480
Load DirectionRight, Left
Minimum Scale (N m)0.1
Power SupplyAA alkaline dry batteryx3(sold separately)
Torque Adjustment Range (N m)6.8 to 135.6
Torque PrecisionClockwiseplus or minus2%, Counterclockwiseplus or minus3%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Drip-proof model(attain IPX5 equivalent drip-proof property by installing a special cover)All metal body makes it tough. Equipped with an LCD monitor with backlight, an LED indicator light which shows the status of torque setting, beep sound, and vibration function which oscillates the handle, to notify an operator that the predetermined torque value is obtained.
Use
For work that requires torque data management.

Ulasan Produk

Tidak ada ulasan