Beli cdi motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CDI Micrometer Adjustable Newton Meter Torque Wrenches Single Scaleatribut:
- Torque Adjustable Range (N・m): 150 to 800
- Input Drive (mm): 19.0
- Total Length (mm): 1067
- Accuracy: ±3%CW、±4%CCW (20 to 100% of full scale)
- Daytona Progress, Racing CDIatribut:
-
Compatible Vehicle Model:
ZOOMER (cab) ( '01/5-'07/9)
-
Compatible Vehicle Model:
ZOOMER (cab) ( '01/5-'07/9)
- CDI Waterproof Digital Torque Wrenchatribut:
- Input Drive (mm): 9.5
- Total Length (mm): 480
- Load Direction: Right, Left
- Minimum Scale (N m): 0.1
- Power Supply: AA alkaline dry batteryx3(sold separately)
- Torque Adjustment Range (N m): 6.8 to 135.6
- Torque Precision: Clockwiseplus or minus2%, Counterclockwiseplus or minus3%
- JTC CDI-Glow Plug ToolDeskripsi:-For unscrewing and disassembly of glow plugs in the cylinder head, especially for glow plugs that are stuck because of carbonization remains. -Cylinder does not need to be removed any more. -Fits all Mercedes 10mm glow plugs, engine codes 611-612-613 etc.
- KENTA Preset Torque Wrenches (Interchangeable Head)Deskripsi:Torque can be preset and is locked to prevent changing by the operators.For use in all areas of industrial manufacturing.The preset torque can be performed at the KENTA factory or by the user on suitable torque testers. When ordering, please specify the N-m value - if a fixed factory-pre-setting is desiredWrench “clicks” to signal the pre-set torque has been reached.For 9x12, 14x18, 24x32 or 27x36mm rectangular insert heads±3% accuracy in clockwise direction. (20% - 100% range)Ergonomic soft grip for comfortable handling.Without scaleIncluding Inspection certificateComplied to ISO6789 and ASME B107.14-2004
- KENTA Preset Torque Wrenches (Ratchet)Deskripsi:Torque can be preset and is locked to prevent changing by the operators.For use in all areas of industrial manufacturing.The preset torque can be performed at the KENTA factory or by the user on suitable torque testers. When ordering, please specify the N-m value-if a fixed factory-pre-setting is desiredWrench “clicks” to signal the pre-set torque has been reached.±3% accuracy in clockwise direction. ( 20% - 100% range)Ergonomic soft grip for comfortable handling.Without scaleIncluding Inspection certificateComplied to ISO6789 and ASME B107.14-2004
- Strafco 3/4inch Dr. Micrometer Adjustable Torque Wrenches - Ratchet HeadDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHHardened Steel body for strength and durabilitySLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesEASYDual scale reading in SAE and MetricSAFETYSafety Locking Design prevents setting changes while usingBlow-mold storage case for safety travelling protectionACCESSInterchangable Insert HeadSAFETYKnurled and grooved handles provide non-slip featuredSAFETY NOTICEAlways wear eye protection whenever using TORQUE WRENCH Always return the torque wrench to its lowest setting after use. Always Use torque wrench in the final tightening stages.atribut:
- Drive Head (inch): 3/4
- Daytona Keihin PE 28 Cab Main Body Type 7atribut:
- Type: Type 7 (91848) PE 28
- Valve: Throttle valve: # 3.0
- Outside Diameter: Manifold side: 34.5φ, air filter side: 49φ
- KANON Torque Wrench (Kunci Torsi)Deskripsi:-The necessary torque setting can be easily set at hand.-By socket replacement, able to tighten several type of bolt and nut.-For Works that must be compatible with several tightening torque.atribut:
- Purpose of Use: For Works that must be compatible with several tightening torque.
- Zeneos Ban Tubeless ZN 88 TLDeskripsi:The stylish tire design that provides full control for those who want to combine appearance and performance Benefits : - excellent performance, optimum control and perfect grip on wet roads as well as the maximum response in the dry - Engineered for touring-oriented young riders who also enjoy a sporty ride and for improved grip in wet weather and dry conditions - Offering solid performance (steering, stability and comfortable), very good mileage and help evacuate water efficiently on wet surfaces - Provides low rolling resistance and gives better riding stability.
- DIAMOND Jam Dinding 2711-8Deskripsi:Jam dinding adalah alat penunjuk waktu yang ditempelkan di dinding. Bisa menggunakan sebagai hiasan di ruangan.atribut:
- Clock Size (Ø cm): 27.0
- Frame: Matt Painted
- Case: Painted
- Dial: Ø 23.7cm (Spin Alum.)
- Movement: Diamond Sweep
Daftar Harga cdi motor Terbaru March 2026
| Daytona Progress Racing CDI | Rp1.099.900 |
| CDI Micrometer Adjustable Newton Meter Torque Wrenches Single Scale | Rp13.999.900 |
| Daytona Progress, Racing CDI | Rp2.199.900 |
| CDI Waterproof Digital Torque Wrench | Rp33.999.900 |
| Makita Cordless Drill Driver | Rp1.699.900 |
| CDI Micrometer Adjustable Newton Meter Torque Wrenches Single Scale | Rp5.299.900 |
| Daytona Max Series Ignimax Tapered Spark Plug (Busi) | Rp19.900 |
| JTC CDI-Glow Plug Tool | Rp869.900 |
| KENTA Preset Torque Wrenches (Interchangeable Head) | Rp3.399.900 |
| KENTA Preset Torque Wrenches (Ratchet) | Rp3.399.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































/P102085400-2.jpg)

/jiP106013702-1.jpg)
/k0P106013720-1.jpg)


/P102742921-1.jpg)