Beli cd rw 700 mb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Verbatim CD-RW
    42%
    Mulai

    Rp10.900

    Verbatim CD-RW
    atribut:
    • Storage Capacity: 700MB
  2. Bantex Plastik CD 10 Lembar (Map File)
    Mulai

    Rp2.900

    Bantex Plastik CD 10 Lembar (Map File)
    atribut:
    • Color: Transparant
    • Number of Holes: 2 holes
  3. Verbatim CD-R + Case
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    Verbatim CD-R + Case
    atribut:
    • Storage Capacity (MB): 700
    • Case Type: Kotak
  4. Verbatim CD-RW + Case
    Mulai

    Rp19.900

    Verbatim CD-RW + Case
    atribut:
    • Storage Capacity (MB): 700
    • Case Type: Kotak
  5. Verbatim DVD-RW + Case
    Mulai

    Rp17.900

    Verbatim DVD-RW + Case
    atribut:
    • Storage Capacity (GB): 4.7
    • Case Type: Kotak
  6. Verbatim DVD-R + Case
    Mulai

    Rp10.900

    Verbatim DVD-R + Case
    atribut:
    • Storage Capacity (GB): 4.7
    • Case Type: Kotak
  7. Verbatim DVD-RW
    Mulai

    Rp209.900

    Verbatim DVD-RW
    atribut:
    • Storage Capacity (GB): 4.7
  8. UGREEN Adapter 10 in 1 Hub USB Type C Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

    UGREEN Adapter 10 in 1 Hub USB Type C Adapter
    Deskripsi:
    10-in-1 USB C Hub ExpansionThis 10-in-1 USB-C Dock features a Gigabit Ethernet, a type C PD charging port, a 4K HDMI port, 3 USB 3.0 Ports, a SD/TF card reader, a 3.5mm Audio jack and a 1080P VGA port. All hub ports can be in use simultaneously, allowing you to connect a keyboard, mouse, USB driver, external Disk to MacBook Pro4K UHD Visual FeastMirror or extend your screen with USB C adapter HDM port and directly stream max 4K UHD 3840×2160 at 30Hz, Full HD 1080P video to external HDTV, monitor or projector for a cinema-like visual feast. When the HDMI and VGA output ports work simultaneously, the display will ONLY duplicate and NOT extend but the maximum resolution of both ports is 1080PReliable Data Transfer3 USB 3. 0 ports supports super faster data transfer up to 5Gbps, which is 10x faster than USB 2. 0 and allows you to transfer HD movies or files in just seconds. SD & TF slots support data transfer speeds up to 480Mbps ( SD & TF cards can be read simultaneously )Fast Power Delivery & RJ45 Ethernet 100W power delivery charging port allows you to charge your computer, MacBook Pro or other Type-C devices while transferring data. USB C to RJ45 1000M Ethernet Port backwards compatible with 100Mbps/10Mbps RJ45 LAN. Gigabit Ethernet port ensures a more stable and faster wired network connectionUniversal Compatibility(Partial List)Compatible Type C PC/TabletApple MacBook Pro (2019/2018/2017/2016), MacBook (2016/2017/2018), iMac 2019/2017, iMac Pro, MacBook Air 2019/2018, Mac Mini, New MacBook with Thunderbolt 3, iPad Pro 2020/2019/2018 with IOS 13.0 and above (Ensure the file format of usb external storage device is EXFAT or FAT32. )Samsung Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab S4 / S5e/ S6Google Pixelbook, Chromebook PixelMicrosoft Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XLDELL XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285 Lenovo Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630HP Spectre 13, Spectre X360, ENVY 13, ENVY X360, HP EliteBook Folio G1Huawei MateBook X Pro, MateBook X, Huawei MateBook EASUS Chromebook Flip, ZenBook3, ASUS ZenBook Pro, Asus ZenBook Flip, ASUS Transformer 3 Pro T303UAAcer swift 7, Acer Chromebook, Xiaomi Mi Notebook Air 12.5/13.3, Mi Notebook Pro 15.6 ", and moreCompatible USB C Cell PhonesSamsung Galaxy Note 10 9, S10 S9 S9+, S8, S8 Plus, Note8, Oneplus 7 Pro, and moreHuawei Mate 20, Mate 20 Pro, Mate 20 X, Mate 10, Mate 10 Pro, P30, P30 Pro, P20, P20 Pro, Honor View 20, View 10, Note 10Package Content1 x 10 in 1 USB C Hub
    atribut:
    • Color: Space Grey
    • Data Transfer Rate (Gbps): 5
    • Input: 1xUSB-C Male, 1xUSB-C Female
    • HDMI Resolution: 4K
    • Charge Power (W): 100
  9. Verbatim DVD-R
    Mulai

    Rp279.900

    Verbatim DVD-R
    atribut:
    • Storage Capacity: 4.7GB
  10. Orico USB3.0 External Recorder CD 24X DVD 8X CD-RW DVD-RW
    Mulai

    Rp579.900

    Orico USB3.0 External Recorder CD 24X DVD 8X CD-RW DVD-RW
    atribut:
    • Accessories: USB-A/C 3.0 to Micro USB3.0 Cablex1, USB-A to DC Cablex1
    • Anti-Burning: Buffer Under Run Free
    • Burning Speed: CD-R = 24X, CD-RW = 16X, DVD±R = 8X, DVD±RW = 6X, DVD±R DL = 6X, DVD-RAM = 5X
    • Capacity (MB): 2
    • Color: Black
    • Dimensions (mm): 148x145x18
    • Error Correction Function: Support
    • Inputs: Micro USB3.0x1, DC5Vx1
    • Laser Power (mw): Read CD = 1.2/DVD =1.6 @objective lens; Write CD =110 @objective lens
    • Laser Wavelength (CD) (nm): 783 (typical)
    • Material: ABS
    • Number of DVD Partition: 5
    • Optical Drive Type: DVD-RW(USB3.0)
    • Power Reading/Writing (V/A): 5 / 1.1/1.5
    • Speed: CD-ROM Read = 24X/DVD-ROM Read = 8X
    • Support Burning Type: CD-R, CD-RW, DVD-R, DVD-RW
    • Supported System : Windows XP/2003/Vista/7/8.1/10, Linux, Mac OS
    • Supported Transfer Mode: Ultra DMA 5 PIO mode 4
  11. Verbatim CD-R
    Mulai

    Rp3.900

    Verbatim CD-R
    atribut:
    • Storage Capacity: 700MB
  12. Dell External USB Slim DVD +/- RW Optical Drive
    Mulai

    Rp1.999.900

    Dell External USB Slim DVD +/- RW Optical Drive
    Deskripsi:
    The DVD±RW Drive from Dell™ allows you to enjoy crystal clear color, picture and sound clarity of CD’s and DVD’s. This drive can read/write CDs, and read DVDs effectively providing users with full optical read capability in a single device.Plug and PlayAt home or on the goExceptional performanceSimple, elegant design
    atribut:
    • Device Type: DVD±RW drive - external
    • Color: Black
    • Interface: USB 2.0
    • Dimensions (WxDxH) (inch): 5.4x5.7x0.6
    • Media Load Type: Tray
    • Power (W): 8
    • OS Required: Windows 10 or below
    • Software Include: CyberLink Media Suite 10
  13. MITSUYA Wappon
    Mulai

    Rp27.900

    MITSUYA Wappon
    atribut:
    • Finishing Material: Crosslink polyethylene foam
  14. UGREEN Adapter 8 in 1 Hub USB Type C Adapter
    Mulai

    Rp999.900

    UGREEN Adapter 8 in 1 Hub USB Type C Adapter
    Deskripsi:
    Usb-C To 3 * Usb3.0 + Hdmi + Rj45 + Sd & Tf Converter REMOVED 25Cm Cm121 – 50538 Ugreen
    atribut:
    • Color: Grey
    • Resolution: up to 4K
    • Network Interface: automatically adapt to 10/100 / 1000m Ethernet
    • Power Supply: USB-C male , support PD agreement power supply
    • Dimensions (mm): 116.5x46.5x16
    • Length (cm): 25
Daftar Harga cd rw 700 mb Terbaru October 2026
Verbatim CD-RWRp10.900
Bantex Plastik CD 10 Lembar (Map File)Rp2.900
Verbatim CD-R + CaseRp9.900
Verbatim CD-RW + CaseRp19.900
Verbatim DVD-RW + CaseRp17.900
Verbatim DVD-R + CaseRp10.900
Verbatim DVD-RWRp209.900
UGREEN Adapter 10 in 1 Hub USB Type C AdapterRp939.900
Verbatim DVD-RRp279.900
Orico USB3.0 External Recorder CD 24X DVD 8X CD-RW DVD-RWRp579.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait