Beli cd player di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rogers Underseat Subwoofer
    Mulai

    Rp1.699.900

    Rogers Underseat Subwoofer
    Deskripsi:
    Active 2.1 Underseat Subwoofer 10inch.
    atribut:
    • Screen Size: 10inch
  2. TOA Speaker Selector
    Mulai

    Rp4.999.900

    TOA Speaker Selector
    Deskripsi:
    TOA Speaker Selector Z-SS1010R is a 10 zone BGM or 10 zone paging speaker selector. This highly efficient speaker selector can be installed with public address system in schools, malls, offices and places that requires the selection of speakers.
    atribut:
    • Accessories: 6P Connectors x 12 pcs, 2P Connectors x 1 pcs
    • Voltage Source (V): 24 DC
    • Indicator LED: 10 BGM Selector LEDs, 10 Paging Selector LEDs, 1 All Call LED
    • Operating Temperature (°C): 0 to 40
    • Dimensions (WxHxD) (mm): 420x44x320
    • Finish: Front Panel: Aluminium Hair Line, Etching Black, Case: Steel Plate, Painting Black
  3. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  4. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  5. Venom Gear Studio Speaker Bluetooth
    Mulai

    Rp2.099.900

    Venom Gear Studio Speaker Bluetooth
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  6. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  7. JBL Speaker
    Mulai

    Rp3.499.900

  8. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  9. Uni Seiki Straight Edge
    Mulai

    Rp3.199.900

    Uni Seiki Straight Edge
    Deskripsi:
    -Used for measurement of flatness/straightness and distortion check.-Polished finish is applied.-For inspection measurement of flatness/straightness and parallelism.
  10. TOA Subwoofer System
    Mulai

    Rp6.299.900

    TOA Subwoofer System
    Deskripsi:
    The Z-120BFB is a compact, indoor-use subwoofer system employing a high-power 30 cm (12") woofer. It is designed for use in conjunction with TOA's Z-5-HX2 series or other full range speakers, and is particularly ideal for reproducing dynamic low-frequency sound for both permanent and temporary installations.
    atribut:
    • Impedance (ohm): 8
  11. KSTOOLS Precision Straight Edge
    Mulai

    Rp819.900

    KSTOOLS Precision Straight Edge
    Deskripsi:
    In accordance with DIN 874/00. Hand warmth protection. Test area precise and finely engineered. Flatness tolerance for highest accuracy. For controlled and test working in the light gap procedure. Hardened. Stainless steel.
    atribut:
    • Total length L (mm): 100
  12. STARRETT Steel Straight Edge
    Mulai

    Rp2.799.900

    STARRETT Steel Straight Edge
    atribut:
    • Item: Steel Straight Edge
    • Finish: Brushed Steel
  13. TOA Subwoofer Satelite Speaker
    Mulai

    Rp4.299.900

    TOA Subwoofer Satelite Speaker
    Deskripsi:
    ZS-FB601B Subwoofer is a subwoofer conform to the design of the commercial space. It can be temporarily or permanently installed and are capable of reinforcing the projection of ideal acoustic sounds.
    atribut:
    • Accessories: Rubber Foot x 4, Speaker Mounting Bracket x 4, Tapping Screws (3 x 14) x 4
    • Continuous Program Input: 120W per channel
    • Feature: Particle Board with Vinyl, Black
    • Front Cover: ABS Resin, Black
    • Speaker Bracket: Steel Plate, Black Paint
    • Sound Pressure Level (dB): 85 (1W, 1m)
    • Dimension (WxHxD) (mm): 210x390x563
    • Frequency Response (Hz): 40-190
    • Speaker Component: 16cm (6\") 2-Speaker
Daftar Harga cd player Terbaru January 2026
Rogers Underseat SubwooferRp1.699.900
TOA Speaker SelectorRp4.999.900
auBern Speaker Audio Portabel Seri BERp4.399.900
Okayo PA Sound System (Speaker)Rp10.999.900
Venom Gear Studio Speaker BluetoothRp2.099.900
Polytron Professional Active SpeakerRp1.999.900
JBL SpeakerRp3.499.900
Canon Kamera DSLRRp7.799.900
Uni Seiki Straight EdgeRp3.199.900
TOA Subwoofer SystemRp6.299.900

Data diperbarui pada 30/01/2026 (Harga belum termasuk PPN)