Spesifikasi
| Battery Usage Time (hour) | Approximately 8 (when using new alkaline batteries) |
|---|---|
| Color | Silver |
| Frequency Characteristic | 20Hz~20kHz |
| Function | [ESP sound skip prevention] CD-DA Approximately 60 seconds, MP3 Approximately 120 seconds |
| Included Accessories | Stereo earphone, controller, USB power cord, warranty card, instruction manual |
| Mass (g) | Approximately 260 (dry batteries / accessories not included) |
| Number of Channels | 2 channel stereo |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 140 x 140 x 29 (excluding protrusions) |
| Output Terminal | Earphone output (DIA3.5mm stereo mini plug) |
| Power Supply | DC3V AA alkaline batteries x 2 (sold separately), external power supply DC5V 1A (USB power supply ... microUSB terminal) |
| Specification | Playable discs: CD, CD-R, CD-RW / CD-DA, MP3 format |
| maximum output (mW) | Practical 15 + 15 (earphone jack) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a resume function for convenient language learning. Full of easy-to-use functions such as a controller that can be operated at hand. Supports 2 power sources of dry battery and USB (with microUSB terminal)
Program playback, repeat, random playback is possible With resume playback function that can be played from the previous continuation when the power is turned on
MP3 disc compatible Sound skip prevention (ESP) function included Dedicated controller with hold function to prevent malfunction of buttons, stereo earphones, USB charging cord included Body color is silver
Program playback, repeat, random playback is possible With resume playback function that can be played from the previous continuation when the power is turned on
MP3 disc compatible Sound skip prevention (ESP) function included Dedicated controller with hold function to prevent malfunction of buttons, stereo earphones, USB charging cord included Body color is silver
Feature
Equipped with a resume function for convenient language learning. Full of easy-to-use functions such as a controller that can be operated at hand. Supports 2 power sources of dry battery and USB (with microUSB terminal)Program playback, repeat, random playback is possible With resume playback function that can be played from the previous continuation when the power is turned on
MP3 disc compatible Sound skip prevention (ESP) function included Dedicated controller with hold function to prevent malfunction of buttons, stereo earphones, USB charging cord included Body color is silver
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
