Beli cbr 250 rr di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Woodone Integra Indonesia Pintu Kayu Engineering WESTWOOD Series
    Mulai

    Rp1.699.900

    Woodone Integra Indonesia Pintu Kayu Engineering WESTWOOD Series
    Deskripsi:
    Product interior diperuntukkan di dalam ruangan indoor/internalSpesifikasi: FJL Hardwood, Honeycomb, HDF Door Skin Unfinished
    atribut:
    • Thickness (mm): 36
  2. SKF Single Row Angular Contact Ball Bearing Seri BECBM
    Mulai

    Rp759.900

    SKF Single Row Angular Contact Ball Bearing Seri BECBM
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Axial Internal Clearance: Not applicable
    • Bearing Material: Bearing steel
    • Cage: Machined brass
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Limiting Value (e): 1.14
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Matched Condition (axial clearance/preload): Axial clearance CB
    • Number of Rows: 1
    • Relubrication Feature: Without
    • Ring Type: One-piece inner and outer rings
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Universal Matching Bearing: Yes
  3. Daytona GP Taper Exhaust
    Mulai

    Rp1.399.900

    Daytona GP Taper Exhaust
    Deskripsi:
    Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
  4. KYB Shock Absorber Zeto Subtank Series (Peredam Getaran)
    Mulai

    Rp939.900

    KYB Shock Absorber Zeto Subtank Series (Peredam Getaran)
    Deskripsi:
    Shock Kayaba Zeto merupakan produk terbaru dari astra otoparts yang dibuat dengan presisi yang tinggi dan kecanggihan teknologi terbaru yang mampu meredam jalanan yang berlubang dan bergelombang, di padu dengan pilihan warna membuat tampilan motor semakin
  5. Kenmaster Troli Barang
    Mulai

    Rp209.900

    Kenmaster Troli Barang
    atribut:
    • Color: Assorted Color
    • Dimension (Folded) (mm): 255x450
    • Height (mm): 690.0
    • Height Extend (mm): 920.0
    • Maximum Capacity (kg): 30
  6. FAG Deep Groove Ball Bearings Series 6215-C3
    Mulai

    Rp419.900

    FAG Deep Groove Ball Bearings Series 6215-C3
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 113
    • Inner Diameter d (mm): 75
    • Outer Diameter d (mm): 130
    • Width B (mm): 25
  7. Daytona Smartphone Holder for Motorcycles Quick
    Mulai

    Rp619.900

    Daytona Smartphone Holder for Motorcycles Quick
    atribut:
    • Finishing Material: (Clamp section) barrel finish, (swing part) barrel finishing
  8. Sherlock Pull Handle SUS 304
    Mulai

    Rp199.900

    Sherlock Pull Handle SUS 304
    atribut:
    • Material: SUS 304
  9. Dekkson Pull Plate Handle
    Mulai

    Rp449.900

    Dekkson Pull Plate Handle
    Deskripsi:
    Produk yang digunakan untuk pintu tunggal ataupun ganda, dengan sistem roller lacth
    atribut:
    • Tipe: SP003HDL
    • Material: Sus304
    • Finishing: SSS
    • Dimensions (mm): 100x300
  10. HAFELE Gagang Tambahan untuk 2 Daun Pintu
    Mulai

    Rp1.399.900

    HAFELE Gagang Tambahan untuk 2 Daun Pintu
    atribut:
    • Height (mm): 1200
  11. Woodone Integra Indonesia Pintu Kayu Engineering UBUD Series
    Mulai

    Rp1.099.900

    Woodone Integra Indonesia Pintu Kayu Engineering UBUD Series
    Deskripsi:
    Product interior diperuntukkan di dalam ruangan indoor/internalSpesifikasi: FJL Hardwood, Honeycomb, HDF Door Skin Unfinished
    atribut:
    • Color: PU Dark Mahogany
    • Thickness (mm): 36
  12. Yane Cabinet & Furniture Pull Handle SN Zinc Alloy
    Mulai

    Rp13.900

    Yane Cabinet & Furniture Pull Handle SN Zinc Alloy
    atribut:
    • Material: Zinc Alloy
    • Color: SN
Daftar Harga cbr 250 rr Terbaru December 2025
DID Gear Set (Rantai Gir)Rp159.900
Woodone Integra Indonesia Pintu Kayu Engineering WESTWOOD SeriesRp1.699.900
SKF Single Row Angular Contact Ball Bearing Seri BECBMRp759.900
Daytona GP Taper ExhaustRp1.399.900
KYB Shock Absorber Zeto Subtank Series (Peredam Getaran)Rp939.900
Kenmaster Troli BarangRp209.900
FAG Deep Groove Ball Bearings Series 6215-C3Rp419.900
Daytona Smartphone Holder for Motorcycles QuickRp619.900
Sherlock Pull Handle SUS 304Rp199.900
SOLID HARDWARE Pull HandleRp50.900

Data diperbarui pada 12/12/2025 (Harga belum termasuk PPN)

Halaman Terkait