Beli cawan porselen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HALDENWANGER Crucible Porcelain (Cawan Lebur)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp289.900

  2. AS ONE Crucible Magnetic B Type (Cawan Lebur)
    Mulai

    Rp71.900

    AS ONE Crucible Magnetic B Type (Cawan Lebur)
    atribut:
    • Chemical composition: Al2O3; 44%, SiO2; 46
    • Heat Resistance Temperature (°C): 1100
  3. Non Brand Crucible Porcelain with Lid (Cawan Lebur)
    Mulai

    Rp69.900

    Non Brand Crucible Porcelain with Lid (Cawan Lebur)
    Deskripsi:
    CRUCIBLE PORCELAIN WITH LIDCrucible adalah wadah yang dapat menahan suhu yang sangat tinggi dan digunakan untuk produksi logam, kaca, dan pigmen serta sejumlah proses laboratorium modern.Cawan Crucible dengan tutup
    atribut:
    • Material: Porcelain
  4. HALDENWANGER Crucible Gooch Porcelain Ware (Cawan Saring)
    Mulai

    Rp1.099.900

    HALDENWANGER Crucible Gooch Porcelain Ware (Cawan Saring)
    atribut:
    • Specification: Wide Shape, Perforated Base, Glazed
  5. JOAN LAB Multi Position Magnetic Stirrer with Heating
    Mulai

    Rp9.899.900

    JOAN LAB Multi Position Magnetic Stirrer with Heating
    Deskripsi:
    1.LCD display.2.Timing and locking function.3.Can work synchronizable and asynchronous.4.Brushless motor.5.Max capacity 500ml for each station.
    atribut:
    • Control: Asynchronous control (synchronization can be set)
    • Plate Material: 304 Stainless steel
    • Plate Temperature (°C): Room temp - 120
    • Allowed Ambient Temperature (°C): 5 - 40, 80%RH
    • Bar Size (mm): 20 - 50
    • Dimensions (mm): 305x225x65
    • Display Type: LCD liquid crystal display
    • IP Rating: IP42
    • Mixing Direction: Right
    • Motor Type: Brushless motor
    • Speed (rpm): 50 - 1200
    • Timing Range (hour): 23
    • Timing Range (minute): 59
    • Timing Range (s): 59
    • Voltage (V): AC100-240
  6. AJ 6-Tier Iron Shelving Rack (Rak Besi / Rak Gudang)
    Mulai

    Rp1.199.900

    AJ 6-Tier Iron Shelving Rack (Rak Besi / Rak Gudang)
    atribut:
    • Material: Iron
    • Number of Shelves: 6
  7. ABM Test Sieve Mesh Stainless (Ayakan Uji)
    Mulai

    Rp879.900

    ABM Test Sieve Mesh Stainless (Ayakan Uji)
    atribut:
    • Material: Stainless Steel
  8. DURAN Desiccator Vaccum Mobilex With Screw Cap
    Mulai

    Rp9.999.900

    DURAN Desiccator Vaccum Mobilex With Screw Cap
    Deskripsi:
    DURAN® desiccators completed with a porcelain plate and a vacuum connection. Porcelain plate and the lid diameter correspond to the diameter of the base and vacuum connection remains air tight. Typical applications: drying of moist samples and storage of moisture-sensitive substances.
    atribut:
    • Thread: 32
  9. AS ONE Petri Dish Stainless Steel (Cawan Petri)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  10. Edumedia Magnetic Stirrer Bar
    Mulai

    Rp109.900

    Edumedia Magnetic Stirrer Bar
    Deskripsi:
    Nama Bahan: Magnetic Stirer / Magnetic Stirrer Bar / Stirrer Bar 1 CM dengan spin bar untuk memudahkan putaran stirerMagnetic stirrers adalah alat laboratorium yang menggunakan putaran medan magnet untuk memutar stir bars atau batang pengaduk yang diletakan dalam larutan sehingga akan membantu menghomogenkan larutan
  11. monotaro Magnetic Stirring Bar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    monotaro Magnetic Stirring Bar
    Deskripsi:
    It is a chemically stable fluororesin PTFE rotor (stirrer) such as heat resistance, chemical resistance, non-tackiness, low friction property, weather resistance, high frequency characteristics, etc.. Stirring of the solution using a stirrerDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Allowable Temperature (degreeC): -200 to +250
    • Material: PTFE (fluororesin)
    • Shape: Straight type
  12. SOJIKYO Magnetic Stirrer Hotplate
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    SOJIKYO Magnetic Stirrer Hotplate
    Deskripsi:
    Magnetic Stirrer Hotplate adalah alat yang digunakan untuk menciptakan medan magnet yang berputar. Pengaduk magnet menciptakan medan putar berdasarkan batang magnet yang berputar atau pelat yang berisi magnet berputar. Pada umumnya magnet batang dilapisi dengan plastik dan pelat berisi magnet yang berputar. Dimungkinkan untuk membuat medan magnet yang berputar dengan bantuan magnet yang berputar.
    atribut:
    • Type: Magnetic Stirrer Hotplate
    • Capacity (ml): 2000
    • Voltage (V): 220
    • Temperature (°C): 0-300
    • Dimensions Plate (mm): 120 x 120
    • Heater Power (W): 180
  13. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
Daftar Harga cawan porselen Terbaru November 2026
Non Brand Cawan Uap PorselenRp78.900
HALDENWANGER Crucible Porcelain (Cawan Lebur)Rp289.900
HALDENWANGER Evaporating Dish (Cawan Evaporasi)Rp299.900
NORMAX Desiccator Porcelain Plate Glassware (Piring Desikator)Rp1.099.900
AS ONE Crucible Magnetic B Type (Cawan Lebur)Rp71.900
Non Brand Crucible Porcelain with Lid (Cawan Lebur)Rp69.900
HALDENWANGER Crucible Gooch Porcelain Ware (Cawan Saring)Rp1.099.900
JOAN LAB Multi Position Magnetic Stirrer with HeatingRp9.899.900
AJ 6-Tier Iron Shelving Rack (Rak Besi / Rak Gudang)Rp1.199.900
ABM Test Sieve Mesh Stainless (Ayakan Uji)Rp879.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)