Beli catridge filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Penguin Bleu Catridge For Water Filter
    Mulai

    Rp29.900

    Penguin Bleu Catridge For Water Filter
    Deskripsi:
    Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.
    atribut:
    • Height (inch): 10
  2. Penguin Bleu Fiter Catridge PP
    Mulai

    Rp209.900

    Penguin Bleu Fiter Catridge PP
    Deskripsi:
    Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.
    atribut:
    • Height (inch): 20
    • Flow (lpm): 75-95
    • Diameter (inch): 4.5
  3. NIHON FILTER CW Series
    Mulai

    Rp149.900

    NIHON FILTER CW Series
    Deskripsi:
    -Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
  4. monotaro Thread Wound Cartridge Filter (Filter Cartridge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    monotaro Thread Wound Cartridge Filter (Filter Cartridge)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Overall Length (mm): 250
    • Outer Diameter (φmm): 63
    • Applicable housing size: 10 inches
    • Filter Material: PP
    • Inner Diameter (Φmm): 27
    • Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
    • Maximum Operating Temperature (°C): 80
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  5. Aion Filter for Filtration Kanefiel FD
    Mulai

    Rp229.900

    Aion Filter for Filtration Kanefiel FD
    Deskripsi:
    -A depth type cartridge filter in which fiber material to be media is three-dimensionally integrated by heat fusion method.-Remove the eluted material from the media to the utmost limit that makes it possible to demonstrate extremely high performance in the degree of cleanliness. -For chemical industries of such as water-based or solvent-based paints and inks as well as for food applications.
    atribut:
    • Max Working Temperature: 60°C
    • Recommended Replacement Differential Pressure: 0.20MPa
    • Material: Polypropylene (PP) Polyethylene (PE)
  6. monotaro PPS Cartridge Filter (Filter Cartridge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    monotaro PPS Cartridge Filter (Filter Cartridge)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  7. Parker Drop-In Filter Cartridges
    Mulai

    Rp949.900

    Parker Drop-In Filter Cartridges
    Deskripsi:
    Pleated, or surface, are thin filters that catch and hold sediment particles to prevent them from entering fluid stream. These large, pleated surface areas are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in a range of sizes and micron (µ) ratings and fit compatible filter housings. They filter liquids for chemical handling, recirculation, and general water filtration.
    atribut:
    • Reduces: Particulates
    • Service Life: Not Rated
  8. Cleal Cartridge Filter Air
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Cleal Cartridge Filter Air
    Deskripsi:
    Kartrid PP berfungsi untuk menyaring partikel padat dari dalam air seperti, karat, pasir, lumut, tanah dsb.
    atribut:
    • Color: White
    • Filtration Rating: Nominal
    • Material: PP
    • Outer Diameter (mm): 68
  9. Waterplus Filter Cartridge CTO Carbon Block
    Mulai

    Rp34.900

    Waterplus Filter Cartridge CTO Carbon Block
    Deskripsi:
    filter catridge CTO 10inch (chlorine, taste odour)
    atribut:
    • Lifetime (month): 6 (depending on condition and usage)
    • Micron (micron): 5
    • Material: Carbon Block
  10. Penguin Bleu Water Filter With Catridge PP
    Mulai

    Rp159.900

    Penguin Bleu Water Filter With Catridge PP
    Deskripsi:
    Filter air terbaik yang presisi, kuat, tahan lama dan mudah instalasi.Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.
    atribut:
    • Filter Type: FB-10 Standar
    • Material: Spound Wound Polypropylene
    • Max Flow (lpm): 38
    • Leakage Pressure (bar): 12
    • pH Limits: 4-10
    • Filter Height (inch): 10
    • Maximum Temperature (°C): 50
    • Maximum Working Pressure (bar): 8.6
  11. Mpoin Cartridge
    Mulai

    Rp77.900

    Mpoin Cartridge
    atribut:
    • Maximum Temperature (°C): 65
  12. BOLDe Super Knives Cooking Knife
    Rating:
    93% of 100
    (3)
    Mulai

    Rp39.900

    BOLDe Super Knives Cooking Knife
    Deskripsi:
    Pisau Titanium kami dibuat dengan menempa sepotong baja karbon tinggi Aus-8. Dengan proses penempaan teknologi Ice hardening adalah proses yang membantu menarik kekerasan dari baja olahan sambil memasukkannya dengan ketahanan yang cukup untuk melakukan secara konsisten dalam kondisi yang paling sulit. Pisau-pisau ini sangat cocok untuk mereka yang mencari pisau yang tipis, tajam, bermata dua yang sangat ringan. Aus-8 umumnya digunakan pada pisau Jepang kelas atas dan menyediakan fondasi yang baik untuk membuat pisau dengan atribut lengkap. Pengerjaan pada blade sangat sempurna dengan memperhatikan detail yang hanya dapat diberikan oleh tangan saat bekerja. Kualitas baja bersama dengan keahlian ahlinya menjadikannya pisau koki berkualitas profesional dengan perpaduan ketajaman pisau cukur, daya tahan, dan kenyamanan yang tak tertandingi dalam kisaran harga. Pisau Utilitas ini adalah pisau pengiris dengan pisau sempit panjang yang dengan halus memotong daging, buah atau sayuran dan menjaga integritas kesegaran setiap bahan. Pisau ini dilengkapi dengan Octagonal Handcrafted Handcrafted gaya tradisional Jepang yang ringan dan ergonomis dilas ke tangan untuk penggunaan yang mulus. Setiap pisau dibuat oleh pengrajin ulung yang menciptakan karya seni unik. Pisau titanium ini dengan tepi yang sangat tajam, yang membutuhkan perhatian dan perawatan. Mengasah dan mengasah harus dilakukan hanya dengan batu asah air. Cuci tangan dan keringkan saja, dan lakukan segera jika bekerja dengan bahan asam. Jangan gunakan pada benda seperti tulang, kulit kacang, dan makanan beku.
  13. AS ONE Filter Cartridge Mikrometer
    Mulai

    Rp599.900

    AS ONE Filter Cartridge Mikrometer
    Deskripsi:
    - Removal of turbidity, iron rust, etc- Since all products are cleaned, the purity of the filter rises quickly. (Products Corresponding to Pure Water)
    atribut:
    • Material: PP (polypropylene)
    • Overall Length (mm): 250
    • Outer Diameter (mm): 65
    • Purpose: For removal of turbidity, iron rust and others.
  14. Morakniv Pisau Basic Stainless Steel
    Mulai

    Rp229.900

    Morakniv Pisau Basic Stainless Steel
    Deskripsi:
    This is a reliable craft knife that can be used in many different situations. Designed for the craftsman, the knife is an excellent choice when you need a robust tool close at hand. The blade of recycled Swedish stainless steel has long-lasting sharpness.
    atribut:
    • Blade Length (mm): 91
    • Blade Thickness (mm): 2
    • Knife Length (mm): 206
    • Total Length (mm): 224
    • Handle Material: Polypropene
    • Handedness: Left Handed, Right Handed
    • Edge Protection: Polymer Sheath
    • Sheath Orientation: Right
  15. Tramontina Chef Knife Plenus
    Mulai

    Rp57.900

    Tramontina Chef Knife Plenus
    Deskripsi:
    The Plenus line brings comfort and practicality together with items that have a light touch when serving and eating. In addition to a cheese kit, the line also offers flatware in five color options and knives for the most diverse types of cut. To do beautifully well every day. Package - Plenus 6inch Chef Knife Black (Blister)
    atribut:
    • Color: Black
Daftar Harga catridge filter Terbaru March 2026
Penguin Bleu Catridge For Water FilterRp29.900
Penguin Bleu Fiter Catridge PPRp209.900
NIHON FILTER CW SeriesRp149.900
monotaro Thread Wound Cartridge Filter (Filter Cartridge)Rp79.900
Aion Filter for Filtration Kanefiel FDRp229.900
monotaro PPS Cartridge Filter (Filter Cartridge)Rp41.900
Parker Drop-In Filter CartridgesRp949.900
Cleal Cartridge Filter AirRp119.900
Waterplus Filter Cartridge CTO Carbon BlockRp34.900
Orange Water Cartridge FilterRp63.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)