Beli catch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAFELE Automatic Door Catch
    Mulai

    Rp66.900

    HAFELE Automatic Door Catch
    Deskripsi:
    Automatic door catch, For screw fixing, zinc alloy, catchNickel platedFunctionalityThis automatic spring catch locks double doors without any additional stop strip or furniture bolt.The spring catch is mounted on the inside of the cabinet. The hook-in part and wedge are mounted on the inside of the door right or left.The door with the hook-in part must be closed first.When the second door is being closed, the wedge locks the automatic spring catch.A lock must then be fitted to the door with the mounted wedge.
    atribut:
    • Color/Finish: Nickel plated
    • Installation: For screw fixing
    • Material: Zinc alloy
  2. HAFELE Spring Catch
    Mulai

    Rp119.900

    HAFELE Spring Catch
    atribut:
    • Color/Finish: Counterpiece: White, Catch: Bright zinc plated
    • Material: Steel
    • Lock: Bright galvanized
    • Installation: For screw fixing
    • Functionality: Closing and opening by applying slight pressure to the door
  3. SUGATSUNE Cabinet Latch
    Mulai

    Rp369.900

    SUGATSUNE Cabinet Latch
    Deskripsi:
    Catch jaws grab the strike to hold the door closed. Tug door handle to open. Plastic rollers absorb shock and minimize closing noise.
    atribut:
    • UNSPSC: 31162407
    • Adjustable: No
    • Catch/Latch Opening Action: Pull
    • Locking/Nonlocking: Non-locking
  4. HAFELE Magnetic Pressure Catch
    Mulai

    Rp22.900

    HAFELE Magnetic Pressure Catch
    Deskripsi:
    Order reference Please order counterpiece separately.
    atribut:
    • Color/Finish: Black
    • Material: Plastic
  5. ANEX Screw-Catch, with Extra Strong Magnet
    Mulai

    Rp129.900

    ANEX Screw-Catch, with Extra Strong Magnet
    Deskripsi:
    Screw catch that makes long screws difficult to drop with a super strong magnet. Magnet catching capacity is 500 grams.
    atribut:
    • Set Contents: Screw catch body, + 2x65 double-ended bit
  6. ANEX Stainless Screw Catch
    Mulai

    Rp179.900

    ANEX Stainless Screw Catch
    Deskripsi:
    -Firmly holds stainless steel screw that do not stick to magnet.
    atribut:
    • Attached Bit: (+)2x65
    • Total Length: 25mm
  7. SOLID HARDWARE Mortise Lockcase Sliding
    Mulai

    Rp429.900

    SOLID HARDWARE Mortise Lockcase Sliding
    atribut:
    • Color: AC (Anodized Chrome)
    • Size (mm): 30
  8. Paloma Door Bolt
    Mulai

    Rp149.900

    Paloma Door Bolt
    atribut:
    • Material: SUS 304
    • Finishing: Satin Stainless Steel
  9. HAFELE Push Button Cylinder SYMO 3000 NI 50X
    Mulai

    Rp69.900

    HAFELE Push Button Cylinder SYMO 3000 NI 50X
    atribut:
    • Area Of Application: For cylinder cores that are inserted from the front on site
    • Material: Zinc Alloy
    • Finish: Nickel Plated
    • Closure Direction: 180º (convertible)
    • Version: : With internal M5 thread in locking pin for use with central locking system
    • Installation: for screw fixing
  10. Federal Kabel Screen Cable (LiYCY) (Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    Federal Kabel Screen Cable (LiYCY) (Kabel)
    Deskripsi:
    Flexible cable for transmission of analogue and digital signals. The cable is designed for fixed installation and for conditional flexible use. It is used in dry and damp interiors but not appropriate for outside usage. The screen provides protection against electromagnetic interferences. For example, the cable is used in computer systems, instrumentation technology, office equipment and balances.
    atribut:
    • Color: Gray
  11. Nippon Resibon Mata Gerinda Potong
    Rating:
    100% of 100
    (6)
    Mulai

    Rp12.900

  12. HAFELE Magnetic Catch
    Mulai

    Rp31.900

    HAFELE Magnetic Catch
    Deskripsi:
    nickel plated, housing
    atribut:
    • Area Of Application: For wooden doors
  13. AS ONE Digital Salinometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  14. Serenity Ultrasonic Body Fat Analyzer
    Mulai

    Rp8.799.900

    Serenity Ultrasonic Body Fat Analyzer
    Deskripsi:
    Serenity SR-HW03 Ultrasonic Body Fat Analyzer merupakan alat ukur berat dan tinggi badan. Selain itu juga untuk pengukuran tubuh lainnya seperti indeks masa tubuh (BMI), tulang, otot, air dan kalori. Alat ini tidak hanya ditemukan di berbagai pusat pelayanan kesehatan seperti rumah sakit, klinik, atau puskesmas tetapi juga dapat ditemukan di tempat- tempat umum seperti tempat fitnes, sekolah, pharmacy ataupun dimiliki oleh perorangan untuk digunakan di rumah.
    atribut:
    • Display: LCD, Color
    • Measurement Mode: Weight, height, body fat, body mass index (BMI), muscle, water, bone and calories
    • Dimensions (cm): 35.5x49x210
    • Auto Off: Yes
    • Auto Zero: Yes
    • Height Accuracy (cm): 90-195 (±0.5)
    • Maximum Load (kg): 200
    • Overload Indicator: Yes
    • Registration Number/Distribution Permit: KEMENKES RI AKL 10901719306
    • Weight Accuracy (kg): 0.3-200 (±0.05)
  15. EIGHT Screwdriver Bit Black Parkerized
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    EIGHT Screwdriver Bit Black Parkerized
    atribut:
    • Bit Type: Phillips
  16. Nobleza Engsel
    Mulai

    Rp62.900

    Nobleza Engsel
    atribut:
    • Material: Stainless SUS 304
    • Finishing: Stainless SUS 304
  17. Parker Solenoid Coil Connector
    Mulai

    Rp729.900

    Parker Solenoid Coil Connector
    Deskripsi:
    Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.
    atribut:
    • UNSPSC: 40141605
    • Maximum Ambient Temperature (°F): 120
    • Standards: IP65
    • Strain Relief: Yes
    • Type: Female
  18. Parker Solenoid Air Control Valve
    Mulai

    Rp2.299.900

    Parker Solenoid Air Control Valve
    Deskripsi:
    These Parker solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
Daftar Harga catch Terbaru March 2026
HAFELE Automatic Door CatchRp66.900
HAFELE Spring CatchRp119.900
SUGATSUNE Cabinet LatchRp369.900
HAFELE Magnetic Pressure CatchRp22.900
ANEX Screw-Catch, with Extra Strong MagnetRp129.900
ANEX Stainless Screw CatchRp179.900
SOLID HARDWARE Mortise Lockcase SlidingRp429.900
Paloma Door BoltRp149.900
Huben Grendel TekanRp2.900
HAFELE Push Button Cylinder SYMO 3000 NI 50XRp69.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)