Beli caster wheels 6 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Weflo Wafer Check Valve Class 175 FL ANSI150Deskripsi:- The extremely short face to face dimension and compact design of this valve allow installation and service in tight spaces- Spring assisted for better dynamic behaviour- Soft seated for perfect tightness even at low differential pressure- Flanges to ANSI B16.1 Class125- UL Listed- GOST Certificationatribut:
- Working Pressure (psi): 175
- Working Temperature (°C): -10 to 82
- Corossion Protection: Spray painted or Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard
- Body Material: Cast Iron ASTM A126 Class B
- Disc Material: Stainless Steel ASTM CF8
- Gasket Material: PTFE
- Hinge Pin Material: Stainless Steel AISI 416
- Lifting Hook Material: Carbon Steel (Not Shown, only for 8\", 10\"& 12\")
- Pin Retainer Material: Stainless Steel AISI 416
- Seat Material: EPDM
- Spacer Material: PTFE
- Spring Material: Stainless Steel AISI 304
- Stop Pin Material: Stainless Steel AISI 416
- Washer Material: PTFE
- TEMPCO Band HeaterDeskripsi:These 120V band heaters feature mica-insulated nozzles and barrels. The mica sheets help insulate the heater windings. Nozzle models feature rust-resistant, treated steel inner sheath casings. Barrel models feature 10-32 screw terminals, same side.atribut:
- UNSPSC: 40101829
- Shenpai Caster Wheel 35A 440kg (6inch)atribut:
- Diameter: 6 inch
- Capacity Per Castor: 440kg
- Non Brand Heater & Insulator for Drum, IBC Tote & PailDeskripsi:These band heaters wrap around drums and pails to warm their contents. Also known as drum heating belts, they have built-in thermostats and adjustable straps that allow them to set up quickly. Band heaters should be positioned below the fluid level to prevent damage to the heater.atribut:
- UNSPSC: 39121721
- BriskHeat Heater & Insulator for Drum, IBC Tote & PailDeskripsi:These band heaters wrap around drums and pails to warm their contents. Also known as drum heating belts, they have built-in thermostats and adjustable straps that allow them to set up quickly. Band heaters should be positioned below the fluid level to prevent damage to the heater.
- BLUE DEF Heater & Insulator for Drum, IBC Tote & PailDeskripsi:These blanket heaters wrap around drums to evenly warm contents. Also known as barrel blanket heaters, these insulated blankets have heating elements that cover the sides and top of the drum to prevent cold spots and heat contents faster than band heaters.atribut:
- Country of Origin: USA (subject to change)
- Current Rating (A): 6.67
- Manufacturer Part Number: DEFDH55BD-A
- UNSPSC: 40151529
- Voltage Rating (V): 115 AC
- Environment: Indoor; Outdoor
- For Container Material Type: Metal; Plastic
- For Container Type: Drums
- Maximum Thermostat Temperature (°F): 80
- Minimum Thermostat Temperature (°F): 12
- Wattage (W): 800
- for Container Capacity (gal): 55
- BriskHeat Heater & Insulator for Drums, IBC Tote & PailDeskripsi:These band heaters wrap around drums and pails to warm their contents. Also known as drum heating belts, they have built-in thermostats and adjustable straps that allow them to set up quickly. Band heaters should be positioned below the fluid level to prevent damage to the heater.
- Mister Klinner Kantong Plastik Sampah (Trash Bag / Kresek)Deskripsi:Kegiatan rumah tangga tidak bisa lepas dari penggunaan plastik terutama sebagai kantong sampah. Disisi lain kita ingin mengurangi konsumsi sampah plastik untuk menjaga lingkungan. Karena itu Mister Klinner kantong sampah plastik ada sebagai salah satu bentuk tanggung jawab dan solusi terhadap limbah sampah plastik sehingga kita semua bisa berpartisipasi menjaga lingkungan dan membantu Indonesia menjadi lebih bersih Ukuran : 40 x 50 cmIsi 30 pcsGRATIS Sarung Tangan Plastikatribut:
- Color: Black
- Thickness (micron): 0.04
- New Osaka Caster Rubber Rigid / Roda Mati (Roda Karet)atribut:
- Bearing: Ball
- Tokyo Glass Kikai (TGK) Waterproof Ribbon HeaterDeskripsi:Since the heating element is covered with 100% silicone resin, there is no need to worry about electric leakage due to humidity. It has a high heat-resistant temperature and is excellent in durability, weather resistance, and chemical resistance. It's flexible, easy to handle, and easy to roll. The central part of the ribbon is concave on both the top and bottom, and because it is made of rubber, the surface does not slip and you can wrap it perfectly.atribut:
- Material: Silicon rubber
- Width (mm): 12
- Thickness (mm): 3
- Heat Resistance Temperature (°C): 200
- Lead Wire: Double-sided Block With 1m Parallel Line
- Maximum Operating Temperature (°C): Regular 180
- Power Supply (V AC): 100 (50/60Hz) (Lead wire disconnected)
- Product Code: 100566
- KRISBOW Thermohygrometer Dualatribut:
- Air Temperature Range: -10 to 60 °C/14 to 140 °F
- Air Temperature Accuracy: ± 1°C/± 1.8°F
- Humidity Range: 0 to 99 %RH
- Humidity Accuracy: ± 4 %RH
- Display (mm): 82x68 LCD display
- Resolution: 0.1
- Dimensions (Unit/ Pack)(mm): 228x137x45
- Power Supply: 2x1.5 V AAA batteries
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- AS ONE Clean Room Ribbon HeaterDeskripsi:A clean heater made of glass fiber with special fluororesin processing.atribut:
- Material: Glass fiber (fluorine resin processing)
- Power Supply (V): 100 (AC)
- Terminal: outlet plug
- Lead: Fluororesin
- Heat Resistance Temperature (°C): 400
- Operating Temperature (°C): 200 or less
- HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- Hinoka Mesin Pencacah Plastikatribut:
- Engine Power (hp): 8
- Capacity (kg/hour): 10-30
Daftar Harga caster wheels 6 inch Terbaru March 2026
| Weflo Wafer Check Valve Class 175 FL ANSI150 | Rp4.899.900 |
| TEMPCO Band Heater | Rp749.900 |
| Shenpai Caster Wheel 35A 440kg (6inch) | Rp1.399.900 |
| Non Brand Heater & Insulator for Drum, IBC Tote & Pail | Rp4.399.900 |
| BriskHeat Heater & Insulator for Drum, IBC Tote & Pail | Rp4.099.900 |
| BLUE DEF Heater & Insulator for Drum, IBC Tote & Pail | Rp33.999.900 |
| AS ONE Flexible Heater | Rp1.999.900 |
| BriskHeat Heater & Insulator for Drums, IBC Tote & Pail | Rp3.699.900 |
| XANDER Roda Only Ball Bearing | Rp78.900 |
| Mister Klinner Kantong Plastik Sampah (Trash Bag / Kresek) | Rp31.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/Weflo%20Wafer%20Check%20Valve%20Class%20175%20FL%20ANSI150/5uP109188210-1.jpg)

/P101005134-1.jpg)






/4zP105973179-5.jpg)
/4vP105502175-1.jpg)

/P102083581-1.jpg)
%20Waterproof%20Ribbon%20Heater/b1P109296397-1.jpg)

%2003%20PUR/65P105874221-1.jpg)

/P102083314-2.jpg)