Beli caster wheels di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SISIKU Swivel Caster Urethane Wheels, BDeskripsi:Usage:Various types of truck transport General industrial equipmentatribut:
- Specification: For middle weight loading
- Shape: Universal car
- Brake: Not available
- Material (Wheel): Urethane (UR)
- Mounting Height (mm): 144
- Rim Width (mm): 35
- Model : Universal car
- Shaft Diameter (mm): 12
- Wheel Diameter (mm): 100
- MK Heavy-Duty Caster with Frames C-1150Deskripsi:-Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. -For trolley wheels.atribut:
- Frame Materials: Steel
- Frame Surface Treatment: Trivalent Chrome Plated Finishing
- Wheel Materials: Ductile Caste Iron (FCD-450)
- HAMMER CASTER Fleet (Imono)atribut:
- Shape: Universal vehicle
- Material (Wheel): Immobilized wheels
- Mounting Method: Flat turning
- Caster Type: Plate type freewheel caster
- Model : 420 S universal vehicle
- Stopper: None
- Wheel Type: Single wheel
- MK Heavy-Duty Caster C-2450 Malcon (Wheels for Flat Steel Rail)Deskripsi:-For flat bars.atribut:
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Purpose of Use: For flat bars.
- MK Heavy-Duty Caster C-2500 Malcon (Wheels Without The Groove)Deskripsi:-For floor use.atribut:
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Purpose of Use: For floor use.
- HAMMER CASTER 415 MA, Universal Vehicle (Rubber (B Entry)) with Total Lockatribut:
- Shape: Vehicle T
- Wheel Width: 32mm
- Finishing (Metal Compatibletings): Unichrome plating
- Hexagon Opposite Side: 23mm
- Caster Type: Swivel type screw caster
- Material (Wheel): Nylon Wheel Rubber Wound Wheel (with Radial Ball Bearing)
- Model : 415MA Flexible Car
- Stopper: With total lock
- Wheel Type: Single wheel
- TRUSCO 75 mm Rubber Caster Wheels for Box Push Cartsatribut:
- Material: Bracket:Steel, Wheels:Rubber
- Allowable Load (kgf): 61.2
- Wheel Diameter D (mm): 75
- Wheel Width (mm): 25
- Mounting Height H (mm): 93
- HAMMER CASTER 415G, with Universal Vehicle Stopper (Imono Integral Wheel)atribut:
- Shape: FLEXIBLE S
- Material (Wheel): Immobilized wheels
- Mounting Method: Flat turning
- Caster Type: Plate type freewheel caster
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Model : 415 G universal vehicle
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- TRUSCO Stainless Bearing CasterDeskripsi:58atribut:
- Material: Frame:Stainless Steel (SUS304) Wheels:Stainless Steel (With 626ZZ Bearings)
- E (mm): 14
- H (mm): 2.5
- Purpose of Use: Indoor wooden fittings. (for core rail)
- HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- HAMMER CASTER Low Profile Heavy Duty Casteratribut:
- Allowable Load (daN): 300
- Allowable Weight (kgf): 306
- Mounting Hole Diameter P (mm): 8.8
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
- Mounting Pitch X x Y (mm): 63x63
- Wheel Width (mm): 40
- RANGER GERMANY Super Heavy Duty Caster Polyurethane Wheel Double Ball Bearingatribut:
- Material: Polyurethane
- HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- 3M Super Strong Double-Sided Tape Premier Gold Super Versatile for Rough SurfaceDeskripsi:- JIS standard - A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 30/10
- Operating Temperature Range (°C): -20 ~ 80
- Color: Gray
- Thickness (mm): 1.1
- Adhesive: Special acrylic
- Base Material: Acrylic high soft foam
Daftar Harga caster wheels Terbaru September 2025
SISIKU Swivel Caster Urethane Wheels, B | Rp629.900 |
MK Heavy-Duty Caster with Frames C-1150 | Rp1.799.900 |
HAMMER CASTER Fleet (Imono) | Rp219.900 |
MK Heavy-Duty Caster C-2450 Malcon (Wheels for Flat Steel Rail) | Rp499.900 |
MK Heavy-Duty Caster C-2500 Malcon (Wheels Without The Groove) | Rp529.900 |
HAMMER CASTER 415 MA, Universal Vehicle (Rubber (B Entry)) with Total Lock | Rp489.900 |
TRUSCO 75 mm Rubber Caster Wheels for Box Push Carts | Rp93.000 |
HAMMER CASTER 415G, with Universal Vehicle Stopper (Imono Integral Wheel) | Rp149.900 |
TRUSCO Stainless Bearing Caster | Rp469.900 |
HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU) | Rp47.000 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)