Beli caster wheel 2000 kg di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Star Rollen Caster Wheel Black Rubber Wheel 295kg (10 Inch)atribut:
- Diameter: 10inch
- Capacity Per Castor: 295kg
- Shinpo Tempat Sampah Injakatribut:
- Size (L): 10
- HAMMER CASTER Caster Rubber Swivel / Roda Hidup (Roda Karet)atribut:
- Neck Type: rotate
- MK Stainless Heavy-Duty Caster with Frames S-3750 MALCONDeskripsi:-Direct vent dust-proof type bearing(SUS440C)is used.-Since a rubber seal is used, it is excellent in water resistance, etc. -For floor use.atribut:
- Frame Materials: Stainless Steel (SUS304)
- Purpose of Use: For floor use.
- Wheel Materials: Stainless Steel (SUS303)
- HAMMER CASTER Caster Polyurethane With Brake / Rematribut:
- Neck Type: rotate
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Steel wheels are shaped like a star with distinctive design characteristics.atribut:
- Material (Wheel): Steel Wheel Urethane
- Body Material: Steel
- American Tool Dongkrak Botol Hidrolik (Dongkrak Tabung)Deskripsi:> Use in vertical, angular, horizontal positions
- HAMMER CASTER Multifunctional Caster (Universal Vehicle, Special Resin Wheel)atribut:
- Shape: Universal formula
- Material (Wheel): Special resin wheel
- Wheel Width: 50mm
- Stopper: None
- Caster Type: Plate type freewheel caster
- Characteristics: Oil resistance, chemical resistance
- Material (Metal): steel
- Mounting Hole Diameter P: 13mm
- Wheel Diameter D: ø 150mm
- Wheel Type: Single wheel
- HAMMER CASTER Low Profile Heavy Duty Casteratribut:
- Allowable Load (daN): 300
- Allowable Weight (kgf): 306
- Mounting Hole Diameter P (mm): 8.8
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
- Mounting Pitch X x Y (mm): 63x63
- Wheel Width (mm): 40
- INOAC Fixed Urethane Casteratribut:
- Specification: Plate type
- Material (Wheel): Steel wheel urethane car
- Wheel Width (mm): 32
- Mounting Seat A x B (mm): 95x72
- Attachment Height H (mm): 100
- Allowable Load (kgf): 120
- Material (Metal): Steel
- Mounting Hole Diameter P (mm): 9.5
- Mounting Pitch X x Y (mm): 63x40
- Wheel Diameter D (mm): 75
- HAMMER CASTER Heavy Duty Caster Polyurethane Rigid / Roda Mati (Roda Pu)atribut:
- Neck Type: off
- Star Rollen Caster Wheel Nylon Wheel 225kg (6 Inch) (Roda Nilon)atribut:
- Diameter: 6inch
- Capacity Per Castor: 225kg
- HAMMER CASTER Caster Cast Iron Rigid / Roda Matiatribut:
- Neck Type: off
- Elephant Manual Chain Block KIIDeskripsi:Manual Chain Block KII with maximum working load 10 Ton, 1 set with chainatribut:
- Standard Lift (m): 3.5
- Manufacturer's Testload: 125% x max. working load
- Headroom: 775
- Hand effort to lift full working load (kgf): 52.5
- Diameter x pitch (mm): 9 x 27
- Maximum Working Load (t): 10
Daftar Harga caster wheel 2000 kg Terbaru September 2025
Star Rollen Caster Wheel Black Rubber Wheel 295kg (10 Inch) | Rp2.199.900 |
Shinpo Tempat Sampah Injak | Rp80.000 |
HAMMER CASTER Caster Rubber Swivel / Roda Hidup (Roda Karet) | Rp44.000 |
MK Stainless Heavy-Duty Caster with Frames S-3750 MALCON | Rp2.499.900 |
HAMMER CASTER Caster Polyurethane With Brake / Rem | Rp56.000 |
TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor) | Rp299.900 |
American Tool Dongkrak Botol Hidrolik (Dongkrak Tabung) | Rp239.900 |
HAMMER CASTER Multifunctional Caster (Universal Vehicle, Special Resin Wheel) | Rp2.699.900 |
HAMMER CASTER Low Profile Heavy Duty Caster | Rp649.900 |
INOAC Fixed Urethane Caster | Rp339.900 |
Data diperbarui pada 09/09/2025 (Harga belum termasuk PPN)