Beli caster stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER SS 320 SR, Fixed Car (Urethane (B Entering) Car, Nylon Wheel)atribut:
- Shape: Fixed car
- Mounting Method: Fixed flat
- Finishing (Metal Compatibletings): All stainless steel
- Caster Type: Plate type fixed car casters
- Characteristics: Water resistance
- Material (Wheel): Nylon Wheel Thermoplastic Urethane Wound Wheel (Roller Bearing Inserted)
- Model : 320SR fixed car
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER SS with Stopperatribut:
- Finishing (Metal Compatibletings): All stainless steel
- Stopper: With rotation stopper
- Caster Type: Swivel type insertion casters
- Shaft Diameter T: 28mm
- Shaft Length L: 65mm
- Wheels: Nylon Wheel Thermoplastic Urethane Wound Wheel Roller Bearing In
- HAMMER CASTER Stainless Steel Caster Polyurethane With Brake / Rem (Roda PU)atribut:
- Neck Type: rotate
- Polyurethane Type: 439SOS
- HAMMER CASTER Stainless Steel Caster Nylon With Brake / Rem (Roda Nilon)atribut:
- Neck Type: rotate
- Indeks Protection Type: 429G
- Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)Deskripsi:-A standard type large size caster using all-stainless-steel fittings excellent in water resistance and corrosion resistance.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Stainless Steel
- Wheel Materials: Nylon Wheel, Urethane
- HAMMER CASTER Stainless Steel Caster Nylon Rigid / Roda Matiatribut:
- Neck Type: off
- Indeks Protection Type: 429G
- HAMMER CASTER Stainless Steel Caster Polyurethane Rigid / Roda Matiatribut:
- Neck Type: off
- Polyurethane Type: 439SOS
- HAMMER CASTER Stainless Steel Caster Polyurethane Swivel / Roda Hidup (Roda Pu)atribut:
- Neck Type: rotate
- Polyurethane Type: 439SOS
- Huben Kunci Furniture Push Lockatribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Zinc Alloy
- HAMMER CASTER Press Rubber Caster (400S Series)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
- HAMMER CASTER Stainless Steel Caster Nylon Swivel / Roda Hidupatribut:
- Neck Type: rotate
- Indeks Protection Type: 429G
- TRUSCO Noise-Reducing Caster (Stainless Steel)Deskripsi:-The pivot part is sealed with rubber packings forming dust-proof and water-proof structure.-There is no unpleasant sound such as traveling sound that is specific to casters. (noise-free type)-Resistance during push start is reduced, turning/rotating is very easy. The wheel is an original star shape pattern.atribut:
- Mounting Hole Diameter P: 11mm
- HAMMER CASTER Stainless Caster (320S Series)atribut:
- Finishing Material: Metal Fitting: Stainless Steel (SUS304), Wheel: Rubber
- HAMMER CASTER Nylon Wheel Urethanene Caster (320S Series)atribut:
- Finishing Material: Metal Fitting: Stainless Steel (SUS304), Wheel: Nylon Wheel, Thermoplastic Urethane
- New Osaka Caster PU Swivel / Roda PU HidupDeskripsi:New Osaka Caster Polyurethane Swivel dengan range size 4-8 inch dan kapasitas berat 300-600 kg kuat dan tahan banting sangat cocok digunakan untuk keperluan industri, logistik dan kontstruksi
- HAMMER CASTER Nylon Caster (420G Series) (Roda Nylon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
- HAMMER CASTER Caster Polyurethane With Brake / Rematribut:
- Neck Type: rotate
- HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
Daftar Harga caster stainless Terbaru January 2026
| HAMMER CASTER SS 320 SR, Fixed Car (Urethane (B Entering) Car, Nylon Wheel) | Rp229.900 |
| HAMMER CASTER SS with Stopper | Rp1.699.900 |
| HAMMER CASTER Stainless Steel Caster Polyurethane With Brake / Rem (Roda PU) | Rp489.900 |
| HAMMER CASTER Stainless Steel Caster Nylon With Brake / Rem (Roda Nilon) | Rp139.900 |
| Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series) | Rp1.299.900 |
| HAMMER CASTER Stainless Steel Caster Nylon Rigid / Roda Mati | Rp54.000 |
| HAMMER CASTER Stainless Steel Caster Polyurethane Rigid / Roda Mati | Rp289.900 |
| HAMMER CASTER Stainless Steel Caster Polyurethane Swivel / Roda Hidup (Roda Pu) | Rp489.900 |
| Huben Kunci Furniture Push Lock | Rp12.900 |
| HAMMER CASTER Press Rubber Caster (400S Series) | Rp269.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%20Car%2C%20Nylon%20Wheel)/P102882539-1.jpg)

/P102083499-1.jpg)
/P102083529-1.jpg)
/2mP102626094-2.jpg)


/P102083475-1.jpg)

/c9P105418441-1.jpg)

/P102868168-1.jpg)
/pbP105423911-1.jpg)
/29P105416081-1.jpg)

%20(Roda%20Nylon)/09P105416009-1.jpg)

/P102083314-2.jpg)
/P102083307-1.jpg)