Beli caster malcon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MK Heavy-Duty Caster with Frames C-2400 MalconDeskripsi:-Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. -For floor use.atribut:
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Wheel Materials: Ductile Caste Iron (FCD-450)
- MK Stainless Heavy-Duty Caster with Frames S-3750 MALCONDeskripsi:-Direct vent dust-proof type bearing(SUS440C)is used.-Since a rubber seal is used, it is excellent in water resistance, etc. -For floor use.atribut:
- Frame Materials: Stainless Steel (SUS304)
- Purpose of Use: For floor use.
- Wheel Materials: Stainless Steel (SUS303)
- MK Heavy-Duty V-Grooved Caster with Frames C-2350 MalconDeskripsi:-Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. -For flat bars.atribut:
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Wheel Materials: Ductile Caste Iron (FCD-450)
- YODONO Heavy-Duty Pressed CasterDeskripsi:-Heat treatment is applied to the rotating part that is essential to the adjustable metal fitting, it corresponds to partial worn-out due to decentering.atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Unichrome Plated Finishing
- HAMMER CASTER Heavy Duty Castor 500 HPS, Universal Vehicle (Imono Wheel, Urethane Car, B Entry)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Material (Wheel): Urethane (ball B entering) car
- Wheel Width: 50mm
- Mounting Method: Flat turning
- Finishing (Metal Compatibletings): Unichrome plating
- Allowable Load: 500daN
- Attachment Height H: 246mm
- Caster Type: Heavy load plate type freewheel caster
- Eccentricity E: 58mm
- Mounting Dimensions X x Y: 112x112mm
- Mounting Hole Diameter P: 13mm
- Mounting Seat A x B: 140x140mm
- Stopper: None
- Turning Radius: 163mm
- Wheel Diameter D: ø 200mm
- Wheel No.: 502BPS-CU200
- Wheel Type: Single wheel
- Shenpai Caster Wheel 40A 1100kg (8inch)atribut:
- Diameter: 8 inch
- Capacity Per Castor: 1100kg
- Nansin Caster Wheel Black Rubber 100kgDeskripsi:?Nansin Caster Wheel Black Rubber is Industry-standard specifications so high compatibility across manufacturers.?
- MK Heavy-Duty Caster with Frames C-2600 MALCONDeskripsi:-The wheel shape is R-machined and the ground contact area of the running surface is small, so traveling performance improves.-For floor use.
- HAMMER CASTER Low Floor Type Heavy Duty Caster (Universal Vehicle)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Material (Wheel): Phenol car
- Wheel Width: 45mm
- Finishing (Metal Compatibletings): Black zinc plating finish
- Caster Type: Low floor type, super-heavy load plate type freewheel casters
- Eccentricity E: 16mm
- Material (Metal): Steel
- Mounting Dimensions X x Y: 78x78mm
- Mounting Hole Diameter P: 11mm
- Mounting Seat A x B: 100x100mm
- Stopper: None
- Wheel Type: Single wheel
- MK Heavy-duty Caster with Frames C-1000atribut:
- Material: Frame:Steel, Frame surface treatment:Trivalent chromate plating, Wheels:Ductile cast iron (FCD-450)
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Various types of truck transport. General industrial equipment.atribut:
- Body Material: Steel
- Yuei Caster Low Profile Heavy Duty CasterDeskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- TRUSCO Noise-reducing Caster (Steel)atribut:
- Material: Bracket:Steel Metal Fitting Surface Processing:Zinc Trivalent Chromate Finish Wheel Assembly:Nylon Rims, Rubber Tires
- Mounting Hole Diameter P (mm): 11
- Turning and Rotation: Uses Radial Ball Bearings
- HAMMER CASTER Caster Cast Iron Rigid / Roda Matiatribut:
- Neck Type: off
- King Jim Map Ordner Ring Ekonomi (Map File / Map Binder)atribut:
- Type: Potrait
Daftar Harga caster malcon Terbaru March 2026
| MK Heavy-Duty Caster with Frames C-2400 Malcon | Rp599.900 |
| MK Stainless Heavy-Duty Caster with Frames S-3750 MALCON | Rp2.599.900 |
| MK Heavy-Duty V-Grooved Caster with Frames C-2350 Malcon | Rp569.900 |
| YODONO Heavy-Duty Pressed Caster | Rp989.900 |
| HAMMER CASTER Heavy Duty Castor 500 HPS, Universal Vehicle (Imono Wheel, Urethane Car, B Entry) | Rp2.699.900 |
| Shenpai Caster Wheel 40A 1100kg (8inch) | Rp12.999.900 |
| Nansin Caster Wheel Black Rubber 100kg | Rp729.900 |
| MK Heavy-Duty Caster with Frames C-2600 MALCON | Rp709.900 |
| HAMMER CASTER Low Floor Type Heavy Duty Caster (Universal Vehicle) | Rp1.099.900 |
| MK Heavy-duty Caster with Frames C-1000 | Rp699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/P102886289-1.jpg)
/P101005137-1.jpg)


/P102886711-1.jpg)

/P101001214-1.jpg)

/P102885305-1.jpg)
/P101504056-1.jpg)

/P101002914-1.jpg)